Beli Mata Potong Kaca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Glass Drill Bit (Mata Bor Kaca)atribut:
- Purpose of Use: Work materials: Glass Tiles Marble Concrete and more. (Board thickness 2 to 5mm)
- TRUSCO Glass Drill Bit (Mata Bor Kaca)Deskripsi:-Optimum for making delicate holes in difficult-to-cut materials such as glass and marble.-The 4 blades have been subjected to thinning to provide good grip on the work materials and drill into the determined position smoothly.-Work material: Glass, tile, marble, concrete, etc.atribut:
- Purpose of Use: Work material: Glass, tile, marble, concrete, etc.
- PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)Deskripsi:CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.atribut:
- Burr Shape: Disc
- Length (mm): 125
- Type: PS Forte
- Application: Sheet Metal Cutting
- Dimensions (cm): 12.5x0.24x0.24
- Diameter (mm): 125
- Shank Diameter (mm): 22.23
- Item: Cut Off Wheel
- Maximum Speed (rpm): 12200
- TRUSCO Glass Cutter (Pisau Pemotong Kaca)Deskripsi:-Diamond is used on the blade edge for smoothly cutting glass plates. -Cutting of sheet glass.atribut:
- Total Length: 179mm
- Purpose of Use: Cutting of sheet glass.
- KRISBOW Cutting Wheel Flexible Depressed Center (Mata Gerinda Potong)atribut:
- Use for: for Stone & Glass
- KRISBOW Tile and Glass Drill Bit (Mata Bor Kaca)Deskripsi:Glass & Tile Drill Bit Dia. 10mm
- TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)Deskripsi:-With balanced processing applied to the substrate, chipping is prevented.-With abrasive grain protrusion larger than metal bonds, performing highly efficient grinding with excellent sharpness is possible.-Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 105x1.5x20.0mm
- Tip Height: 3mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Tool Steel
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Minimo by Minitor Cut-off Discs (Mata Gerinda Mini)atribut:
- Hole Diameter (mm): 1.8
- TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)atribut:
- Material: Base metal: Tool steel
- Outside Diameter (mm): 125
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 22.0
- Maximum Working Speed (rpm): 12200
- Hole Diameter of Supplied Ring (mm): 20
- Specification: Dry process
- Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
- BOSCH PRO Metal Bonded Cutting Disc for Small Angle Grinders (Batu Gerinda Potong)Deskripsi:- Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.atribut:
- Wheel Shape: Straight
- KRISBOW Diagonal Cutting Pliers (Tang Potong)Deskripsi:Diagonal Cutter Pliers 6inch adalah alat yang digunakan untuk memperbaiki rangkaian listrik. Alat ini berfungsi untuk mengupas dan memotong kabel sehingga sesuai dengan kebutuhan dari rangkaian listrik. Alat ini mempunyai handle yang ergonomis sehingga sangat nyaman saat digunakan, kelebihan lain alat ini yaitu mempunyai permukaan potong yang sangat tajam sehingga dapat melakukan pemotongan dengan cepat dan efisien terhadap kabel listrik. Tang potong ini mempunyai ukuran 6inch. Tang potong sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: Diagonal Cutting Plier
- Applications: Cutting
- RESIBON Cutting Wheel Skill Net SN (Mata Gerinda Potong)atribut:
- Abrasive: C
- Grain Size (#): 80
- Outer DiameterxBlade ThicknessxHole Diameter (mm): 112x1.85 (1P)x15.0
- Maximum Working Rotation Speed (rpm): 13640
- Working Tool: Disk Grinder
- UVEX Cut-Resistant Gloves Cut level 5 (Sarung Tangan Tahan Potong)Deskripsi:UVEX Cut-Resistant Gloves C500 for model Number C500 Foam - Size 7 with Highest cut resistance level 5atribut:
- Level: 5
- TRUSCO Glass Cutter (Pisau Pemotong Kaca)Deskripsi:Use:Cutting glass plateatribut:
- Length (mm): 174
- Purpose of Use: Cutting of sheet glass.
- Weight (g): 29
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- BOSCH Cutting Wheel Standard for Metal (Batu Gerinda Potong)atribut:
- Diameter (mm): 355
- Bore Diameter (mm): 25.4
- Thickness (mm): 3
- Part Number: 2608602751
Daftar Harga Mata Potong Kaca Terbaru November 2026
| TRUSCO Glass Drill Bit (Mata Bor Kaca) | Rp62.900 |
| TRUSCO Glass Drill Bit (Mata Bor Kaca) | Rp89.900 |
| BOSCH Ceramic Diamond Cutting Disc (Mata Potong Keramik) | Rp76.900 |
| PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong) | Rp75.900 |
| TRUSCO Glass Cutter (Pisau Pemotong Kaca) | Rp119.900 |
| KRISBOW Cutting Wheel Flexible Depressed Center (Mata Gerinda Potong) | Rp14.900 |
| KRISBOW Tile and Glass Drill Bit (Mata Bor Kaca) | Rp41.900 |
| TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik) | Rp929.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| Minimo by Minitor Cut-off Discs (Mata Gerinda Mini) | Rp409.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101000621-1.jpg)
/P102720099-6.jpg)
/1mP101003058-11.jpg)
/deP103747482-1.jpg)
/P102615469-2.jpg)
/5bP104569191-2.jpg)
/a4P104570364-4.jpg)
/P102775664-1.jpg)
/2hP101003089-2.jpg)
/75P105271257-3.jpg)
/1eP104567050-2.jpg)

/P102007891-1.jpg)
/P101003087-2.jpg)
/16P103637042-4.jpg)
/b0P105275396-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/UVEX%20Cut-Resistant%20Gloves%20Cut%20level%205%20(Sarung%20Tangan%20Tahan%20Potong)/P101507781-1.jpg)
/P101000833-1.jpg)
/a0P101000360-7.jpg)
/1sP103084064-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)