Beli Mata Mixer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Power Mixer
    Mulai

    Rp109.900

    TRUSCO Power Mixer
    Deskripsi:
    -A mixer blade for electric drill.
  2. DCA Mixer
    Mulai

    Rp749.900

    DCA Mixer
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to stir the paint
    atribut:
    • Diameter of Mixing Wheel: 160
    • No Load Speed (rpm): 550
    • Rated Input Power (W): 800
  3. Kennedy Heavy Duty Paint & Plaster Mixer
    Mulai

    Rp529.900

    Kennedy Heavy Duty Paint & Plaster Mixer
    Deskripsi:
    Used for mixing plaster, concrete, filler, epoxy resin, emulsion paint and wallpaper paste. The stirring end should be fully immersed before the shaft is turned. Light Duty Shaft 8mm hex. Overall length: 400mm. Heavy Duty Shaft 12mm hex. Overall length: 600mm.
    atribut:
    • Dimensions: 600mm x 125mm
    • Overall Length: 600mm
    • Overall Width: 125mm
    • Type: Light Duty Paint & Plaster Mixer
    • Part Number: KEN5122800K
  4. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  5. Turbo Mixer Grande EHM 9595 (Mixer)
    Mulai

    Rp1.199.900

    Turbo Mixer Grande EHM 9595 (Mixer)
    Deskripsi:
    - Bowl dari stainless steel kapasitas 5L. - Dilengkapi dengan 7 tingkat kecepatan. - Dilengkapi 3 aksesoris pengaduk dan pengocok adonan. - Food Grade material. - Daya 600 watt. - Garansi 3 Tahun. - Tersedia suku cadang asli
    atribut:
    • Power (W): 600
    • Capacity (L): 5
  6. monotaro Steel Mixer (Alat Pengaduk)
    Mulai

    Rp189.900

    monotaro Steel Mixer (Alat Pengaduk)
    Deskripsi:
    To expand sales work such as paint or liquid
    atribut:
    • Hexagonal shaft opposite side (mm): Ten
    • Overall Length (mm): 600
    • Material: steel
    • Blade Diameter (Ø mm): 100
  7. KRISBOW Mata Mesin Pengaduk Cat
    Mulai

    Rp169.900

    KRISBOW Mata Mesin Pengaduk Cat
    atribut:
    • Length (mm): 600
    • Tool Fitting: M14x2
  8. RYOBI Power Mixer
    Mulai

    Rp3.199.900

  9. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  10. STANLEY Mixer (Mesin Pengaduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    STANLEY Mixer (Mesin Pengaduk)
    atribut:
    • Dimensions (DxWxH) (cm): 39x31x22
    • Place of Equipment: M14x2
    • Power (W): 1400
    • Speed Without Load (rpm): 0-480/0-800
    • Cable Length (m): 2
    • Color: Yellow-Black
    • Dia. Mixing Stick: 140
    • Volume Humidity: 120
  11. monotaro mixer (Alat Pengaduk)
    Mulai

    Rp139.900

    monotaro mixer (Alat Pengaduk)
    Deskripsi:
    Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquids
    atribut:
    • Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
    • Materials (Blade): Steel
    • Hexagon Axis Opposite Side Length (mm): 8
  12. HiKOKI Mixer
    Mulai

    Rp3.099.900

  13. TOTAL Paint Mixer
    Mulai

    Rp1.899.900

    TOTAL Paint Mixer
    atribut:
    • Power (W): 1400
    • Mixing Pad Thread: M14
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • No Load Speed (rpm): 180-480/300-750
  14. TOTO Vasil Bath Filler & Mixer
    Mulai

    Rp4.099.900

    TOTO Vasil Bath Filler & Mixer
    atribut:
    • Flow Rate: 28.2 Lpm
    • Maximum Water Pressure: 0.75Mpa
    • Minimum Water Pressure: 0.05Mpa
  15. Vessel Torx Bit Tamper Proof (Mata Obeng)
    Mulai

    Rp48.900

    Vessel Torx Bit Tamper Proof (Mata Obeng)
    Deskripsi:
    It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
  16. Kenko Cutter Refill Blade (Isi Mata Pisau)
    Rating:
    100% of 100
    (25)
    Mulai

    Rp3.900

  17. TRUSCO Countersink Drill Bit (Mata Bor Countersink)
    Mulai

    Rp769.900

    TRUSCO Countersink Drill Bit (Mata Bor Countersink)
    Deskripsi:
    Usage:Counting management of production line
    atribut:
    • Material: Cobalt high speed steel (HSS-CO)
    • Effective Blade Diameter (mm): 16.5
    • Tip Diameter (mm): 3.2
    • Total Length (mm): 60
    • Shank Diameter (mm): 10
    • Specification: 3 blades
    • Tip angle: 90degrees
    • Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
Daftar Harga Mata Mixer Terbaru November 2026
TRUSCO Power MixerRp109.900
DCA MixerRp749.900
Kennedy Heavy Duty Paint & Plaster MixerRp529.900
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
Turbo Mixer Grande EHM 9595 (Mixer)Rp1.199.900
TJAP MATA Rubber Handle Flat Files Bastard (Kikir Datar)Rp119.900
monotaro Steel Mixer (Alat Pengaduk)Rp189.900
KRISBOW Mata Mesin Pengaduk CatRp169.900
Wasser Monochrome Series Shower MixerRp3.399.900
RYOBI Power MixerRp3.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)