Beli Mata Grinder Diamond di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Electroplated Diamond Wheel (Mata Gerinda Diamond)atribut:
- Grain Size (#): 60
- Outside Diameter (mm): 100
- Thickness (mm): 14
- Hole Diameter (mm): 15
- Purpose of Use: For cutting and polishing of roof tile, marble, FRP, refractory brick, glass and granite, etc. Working Tool: Disc grinder.
- TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)Deskripsi:-With balanced processing applied to the substrate, chipping is prevented.-With abrasive grain protrusion larger than metal bonds, performing highly efficient grinding with excellent sharpness is possible.-Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.-Dry Type.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter: 105x1.5x20.0mm
- Tip Height: 3mm
- Attached Ring Hole Diameter: 15mm
- Base Metal Materials: Tool Steel
- Maximum Working Rotation Speed: 14500rpm
- Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
- TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)atribut:
- Material: Base metal: Tool steel
- Outside Diameter (mm): 125
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 22.0
- Maximum Working Speed (rpm): 12200
- Hole Diameter of Supplied Ring (mm): 20
- Specification: Dry process
- Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
- NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding) (Mata Bor Tuner Diamond)Deskripsi:-High grinding performance and durability are demonstrated from internal fine hole processing to outer diameter grinding and rough machining.atribut:
- Maximum Working Rotation Speed: 80000rpm
- TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)Deskripsi:Pisau potong granit
- TRUSCO Quadrilateral Single Diamond Dresser (Pengasah Roda Gerinda)Deskripsi:-Because it uses square pillar diamonds, there is little change in the diamond contact area after full surface contact which enabled stable dressing and a long life.-Correction of grinding whetstones and removal of clogged grinding layers.atribut:
- Total lengthxdiameter: 100x12mm
- Purpose of Use: Correction of grinding whetstones and removal of clogged grinding layers.
- monotaro Diamond Dry Cup (Double) (Gerinda Mangkok Diamond)Deskripsi:Double type for medium grinding with smooth and speedy 2 blades. -verwhelming cost performance -he cup part employs luxury goods of shaving processing with little blurring and uses diamond particles balanced between grinding power and durability. Concrete, block, brick, chamfering of tiles, for surface grinding.atribut:
- Accessories: 15 Φ mm ring
- Compatible Materials: Concrete, Block, Brick, Tile
- Type: double
- Hole Diameter (Ø mm): 20
- Tip Width (mm): 8
- Diamond Layer Thickness (mm): 5.5
- Maximum Rotation Speed (rpm): 15200
- Outer Diameter d (mm): 100
- DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)Deskripsi:Diamond Wheel mangkok untuk Semen
- Omi Kogyo Diamond Cutter (Mata Gerinda Potong Keramik)Deskripsi:-An electroplated diamond blade makes it easy to cut and round edges of PVC pipes and enables safe work.-For cutting PVC pipes, kitchen panels, and FRP, etc.-Dry Type.
- DMX Diamond Wheel (Mata Gerinda Potong Keramik)Deskripsi:Pisau potong Marble dan Granit
- DMX Diamond Grinding Wheel (Batu Gerinda)Deskripsi:Diamond Wheel potong untuk Akikatribut:
- Applications: for glass
- Sankyo Diamond Cutter FS2000 (Mata Gerinda Potong Keramik)Deskripsi:-A diamond cutter suitable for cutting cast iron pipes.-Enables high-speed cutting with the diamond blade edge made with the molten metal method.-For cutting cast iron pipes, ductile cast iron pipes, and powder coated ductile cast iron pipes.-Conversion Ring 20, 22, 25.4.-Dry Type.-Working Tool:Engine Cutter.atribut:
- Tip Height: 2.0mm
- Attached Ring Hole Diameter: 20/22/25.4mm
- Base Metal Materials: Tool Steel
- Tip Material: Diamond Abrasive Grains
- Accessories: Conversion Ring 20, 22, 25.4
- Purpose of Use: For cutting cast iron pipes, ductile cast iron pipes, and powder coated ductile cast iron pipes.
- Minimo Diamond Cutting Discs (Mata Gerinda Mini)Deskripsi:-A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.atribut:
- Type: Whole Surface Electrodeposition
- Grain Size (#): 140
- Maximum Working Rotation Speed (rpm): 15000
- Minimo Diamond Cutting Discs (Mata Gerinda Mini)Deskripsi:-A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.atribut:
- Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 22x0.13x3.00x43.5mm
- Type: Electroplated
- Grain Size (#): 400
- Maximum Working Rotation Speed (rpm): 15000
- TRUSCO Brazing Diamond Wheel (Mata Gerinda Diamond)Deskripsi:-For finish polishing.-Since it is molded to R type, hard and brittle work can be finished well.-By welding, the service life is significantly improved even with a small particle size.-Polishing of roof tile, marble, FRP, refractory bricks, granite, ceramics, titanium, and glass, etc.-Also for black skin removal of metal.-Working Tool: Disc grinder.atribut:
- Grain Size: 120#
- Material: S45C
- Maximum Working Rotation Speed: 15000rpm
- BLITZ Diamond Bowl Grinding Wheel (Batu Gerinda Mangkuk Berlian)Deskripsi:Diamond Asah mangkokatribut:
- Product ID: BLI0309
- Size: 5inchx45x10x3mm
- Grit: #240
- Sankyo Diamond Cutter (Mata Gerinda Potong Keramik)Deskripsi:-A segment type standard type with excellent ease of use.-A type focusing on sharpness.-For cutting concrete, blocks, bricks, and mortar.-Dry Type.
- Minimo Diamond Plated Points (Mata Bor Tuner Diamond)Deskripsi:-Large protrusion of diamond abrasive grains for excellent sharpness.-Optimum for rough grinding where surface finish roughness is not particularly required.atribut:
- Grain Size: #140
- Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 5.0x25.0x3.0x65.5mm
- Shape: Acute cone
- Angle (°): 10.5
- Maximum Working Rotation Speed (rpm): 50000
Daftar Harga Mata Grinder Diamond Terbaru November 2026
| TRUSCO Electroplated Diamond Wheel (Mata Gerinda Diamond) | Rp1.199.900 |
| TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik) | Rp929.900 |
| TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik) | Rp1.099.900 |
| NAKANISHI Electroplated Diamond & CBN Bur (for Fine Internal Grinding) (Mata Bor Tuner Diamond) | Rp139.900 |
| TOKYO Diamond Wheel (Mata Gerinda Potong Keramik) | Rp36.900 |
| TRUSCO Quadrilateral Single Diamond Dresser (Pengasah Roda Gerinda) | Rp999.900 |
| monotaro Diamond Dry Cup (Double) (Gerinda Mangkok Diamond) | Rp339.900 |
| DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton) | Rp36.900 |
| Omi Kogyo Diamond Cutter (Mata Gerinda Potong Keramik) | Rp819.900 |
| DMX Diamond Wheel (Mata Gerinda Potong Keramik) | Rp129.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102008355-1.jpg)
/P102775664-1.jpg)
/P102007891-1.jpg)
%20(Mata%20Bor%20Tuner%20Diamond)/P102752928-2.jpg)
/P102114100-1.jpg)
/P102699285-4.jpg)
%20(Gerinda%20Mangkok%20Diamond)/P102249017-1.jpg)
/dpP102113493-2.jpg)
/P102773994-1.jpg)
/P102113530-1.jpg)
/P102174357-1.jpg)
/P102113547-1.jpg)
/P102774045-1.jpg)
/P102703214-2.jpg)
/P102703205-2.jpg)
/P102174364-1.jpg)
/TRUSCO%20Brazing%20Diamond%20Wheel%20(Mata%20Gerinda%20Diamond)/P102770340-1.jpg)
/P102113363-1.jpg)
/P102773967-1.jpg)
/P102703199-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)