Beli Mata Gerinda Amplas Batu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UHT Grinding Stones with Shaft (Mata Tuner Batu)
    37%
    Mulai

    Rp629.900

    UHT Grinding Stones with Shaft (Mata Tuner Batu)
    Deskripsi:
    -This is shank mounted whetstone for general grinding in which abrasive material PA (pink alundum).
    atribut:
    • Grain Size: #80
    • Shaft diameter: 3mm
    • Maximum Working Rotation Speed: 65000rpm
  2. BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles)
    29%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  3. BILIMA Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    21%
    Mulai

    Rp10.900

    BILIMA Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    Deskripsi:
    Batu amplas untuk Batuan, Kaca, dan Semen
    atribut:
    • Bore: 16mm
    • Size: 4inch
    • Applications: for stone, glass, concrete
  4. TRICRAFT Grinding Wheel (Batu Gerinda Poles)
    Mulai

    Rp5.900

    TRICRAFT Grinding Wheel (Batu Gerinda Poles)
    Deskripsi:
    Batu amplas serba guna / Besi
  5. TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    60%
    Mulai

    Rp119.900

    TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
  6. BILIMA Grinding Wheel Sponge PVA (Batu Gerinda Sepon)
    Mulai

    Rp24.900

    BILIMA Grinding Wheel Sponge PVA (Batu Gerinda Sepon)
    Deskripsi:
    Batu amplas untuk Batuan, Kaca, dan Semen
    atribut:
    • Applications: for stone, glass, concrete
  7. TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    39%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    atribut:
    • Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
  8. Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)
    23%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  9. NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Mulai

    Rp519.900

    NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Deskripsi:
    -In addition to smooth workability, you can work safely without kick-backs during processing.
    atribut:
    • Torque Adjustable Range: 10 to 45N.m
    • Min Scale: 0.5N.m
    • Input Drive: 9.5mm
  10. TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)
    53%
    Mulai

    Rp509.900

    TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
  11. TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp439.900

    TRUSCO Mounted Grinding Wheel WA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size: 60
    • Weight (g): 30
    • Thickness (mm): 10
    • Shaft DiameterxShaft Length (mm): 3x30
    • Maximum Rotation Speed (rpm): 88000
    • Outer Diameter d (mm): 5
    • Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
  12. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    24%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  13. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp189.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  14. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp339.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 60
    • Shape: Cylinder
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  15. BOSCH Flexible Flap Disc X435 (Amplas Susun)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BOSCH Flexible Flap Disc X435 (Amplas Susun)
    Deskripsi:
    Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743
    atribut:
    • Diameter (mm): 100
    • Engine Model: Angle Grinder
    • Maximum Speed (rpm): 12100
  16. TRUSCO Flexible Grinding Wheel Tokumaru Touch (Batu Gerinda Fleksibel)
    48%
    Mulai

    Rp389.900

    TRUSCO Flexible Grinding Wheel Tokumaru Touch (Batu Gerinda Fleksibel)
    Deskripsi:
    -A general purpose product for polishing.-Light work feeling can be obtained.-Optimum for grinding/polishing that requires flexibility.-For polishing work of standard steel and cast iron.
    atribut:
    • Abrasive: AC
    • Outer DiameterxThicknessxHole Diameter: 100x2x15mm
    • Maximum Working Rotation Speed: 13700rpm
    • Purpose of Use: For polishing work of standard steel and cast iron.
  17. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp479.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
  18. TRUSCO Rubber-Mounted Grinding Wheel for Aluminum (Mata Tuner Batu)
    Mulai

    Rp329.900

    TRUSCO Rubber-Mounted Grinding Wheel for Aluminum (Mata Tuner Batu)
    Deskripsi:
    Purpose: For grinding of nonferrous metal such as aluminum and copper. Used tools: micro grinder.
    atribut:
    • Grain Size: 320
    • Shaft Length (mm): 30
    • Maximum Rotation Speed (rpm): 30000
    • Purpose of Use: For grinding non-ferrous metals such as aluminum and copper.
    • Shaft Diameter (mm): 3
Daftar Harga Mata Gerinda Amplas Batu Terbaru November 2026
UHT Grinding Stones with Shaft (Mata Tuner Batu)Rp629.900
Noritake Vit Professional Series Grinding Wheel (Batu Gerinda)Rp289.900
BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles)Rp13.900
BILIMA Flexible Grinding Wheel (Batu Gerinda Fleksibel)Rp10.900
TRICRAFT Grinding Wheel (Batu Gerinda Poles)Rp5.900
TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)Rp119.900
BILIMA Grinding Wheel Sponge PVA (Batu Gerinda Sepon)Rp24.900
Ultra Flexible Grinding Wheel (Batu Gerinda Fleksibel)Rp11.900
TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)Rp489.900
Nippon Resibon Flexible Grinding Wheel Best Touch (Batu Gerinda Fleksibel)Rp18.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)