Beli Mata Bor Tuner Batang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MRA Carbide Bur (Mata Bor Tuner)Deskripsi:-A carbide burr having a shank diameter of 6mm.-A long type with a shank diameter of 6mm.
- NRS Tungsten Carbide Bur (Mata Bor Tuner)Deskripsi:-Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
- NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner)atribut:
- Maximum Working Rotation Speed (rpm): 60000
- NRS Tungsten Carbide Bur (Mata Bor Tuner)Deskripsi:-Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
- York Round Tree Carbide Burr (Mata Bor Tuner)Deskripsi:Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Round Tree
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Conical Shape Carbide Burr (Mata Bor Tuner)Deskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)Deskripsi:Ideal cutting edge shape design realizes excellent sharpness.atribut:
- Shaft Diameter (mm): 6
- Shape: Cylinder, round cylinder, shell, taper, ball
- NITTO KOHKI Rotary Bar (Mata Bor Tuner)Deskripsi:UseableGrinding and polishing work such as deburring of metal at a narrow place, chamfering.atribut:
- Compatible Models: L-35C, L-35RA
- York Cylindrical End Cut Carbide Burr (Mata Bor Tuner)Deskripsi:Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
- BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)atribut:
- X-Lock: No
- Muraki MRA Carbide Bar 9 Series (Mata Bor Tuner)atribut:
- Material: Tip: Carbide, Shank: Steel (with brazing)
- Shank Diameter (ɸ mm): 6
- Overall Length (mm): 51
- Blade Length (mm): 6
- Blade Diameter (ɸ mm): 12.7
- Shape: Type 49
- Angle (°): 90
- Compatible Materials: Carbon / alloy steel, heat-resistant steel, stainless steel, cast iron, copper / copper alloy, magnesium alloy, titanium alloy
- Cut Name: Spiral cut
- Recommended Rotation Speed (rpm): 15000
- Shank Length (mm): 45
- Specification: Since uniform chips can be obtained from a long uniform cutting edge, cutting properties are excellent.
- TRUSCO Number: 144-8617
- monotaro Electrodeposited Diamond Bar (Mata Bor Tuner Diamond)Deskripsi:Because the abrasive grain protrusion amount is large, it is excellent in grinding power. It is suitable for rough machining, small hole machining, grinding finish machining of molds and jigs.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: Carbide, ceramic, stone, glass, rubber, silicon, plastic, FRP, hardened steel, etc.
- Grain Size: #100/150
- Overall Length (mm): 45
- Shank Diameter (mm): 3
- NITTO KOHKI Diamond Bar (Mata Bor Tuner Diamond)Deskripsi:UseableDedicated controller for robot driver DLV 3321 - CMN, DLV 3331 - CMNatribut:
- Compatible Models: ATH-300
- NRS Tungsten Carbide Bur (Mata Bor Tuner)Deskripsi:-Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.atribut:
- Shape: Round tip cone (double c cut)
- TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)Deskripsi:31atribut:
- Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
- Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
- Kennedy Mounted Point (Mata Tuner Batu)Deskripsi:W Shape Shank Diameter 6mm except = W244 = 10mm & W200 & W211= 3mm. Suitable for portable die and straight hand grinders. All points are aluminium oxide with rubenite as standard for all general-purpose grinding and deburring on steels and most metals. Shank diameters are metric as listed below with inch sizes available on request. Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2inch) and are for guidance only.atribut:
- Grade: RA80
- Maximum RPM: 55000
- Diameter: 6mm
- Shape Reference: W164
- Length: 20mm
Daftar Harga Mata Bor Tuner Batang Terbaru November 2026
| Muraki MRA Carbide Bar D Series (Mata Bor Tuner) | Rp409.900 |
| MRA Carbide Bur (Mata Bor Tuner) | Rp259.900 |
| NRS Tungsten Carbide Bur (Mata Bor Tuner) | Rp279.900 |
| NAKANISHI Carbide Alloy Cutter (Mata Bor Tuner) | Rp359.900 |
| NRS Tungsten Carbide Bur (Mata Bor Tuner) | Rp429.900 |
| York Round Tree Carbide Burr (Mata Bor Tuner) | Rp129.900 |
| York Conical Shape Carbide Burr (Mata Bor Tuner) | Rp119.900 |
| TRUSCO Carbide Burr Set C Series (Mata Bor Tuner) | Rp2.199.900 |
| NITTO KOHKI Rotary Bar (Mata Bor Tuner) | Rp1.399.900 |
| York Cylindrical End Cut Carbide Burr (Mata Bor Tuner) | Rp89.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/7hP103694269-1.jpg)
/p0P102783900-1.jpg)
/P102379886-7.jpg)
/q0P102296936-2.jpg)
/P102702376-4.jpg)
/jvP102132715-5.jpg)
/3gP102130124-7.jpg)
/45P102188149-5.jpg)
/P102837159-1.jpg)
/7xP102130285-9.jpg)
/5pP103694205-1.jpg)
/6gP103694232-1.jpg)
/P103084161-1.jpg)
/qwP101506968-2.jpg)
/5jP103694199-1.jpg)
/P102237922-1.jpg)
/P102837168-1.jpg)
/P102703807-4.jpg)
/P101506746-1.jpg)
/f7P102272547-6.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)