Beli Mata Bor Stainless Nachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  3. NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    46%
    Mulai

    Rp34.900

    NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    atribut:
    • Overall Length (mm): 100
  4. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  5. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  6. NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Mulai

    Rp29.900

    NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  7. Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  8. Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  9. monotaro Straight Shank Drill (Mata Bor Lurus)
    56%
    Rating:
    94% of 100
    (7)
    Mulai

    Rp6.900

  10. NACHI Mata Bor Frais SG-FAX Panjang
    Mulai

    Rp1.299.900

    NACHI Mata Bor Frais SG-FAX Panjang
    atribut:
    • Number of Blades: 4
    • Helix Angle: standard
    • Material: High grade powder high speed high speed steel FA
    • Surface Processing: G TiN coating
  11. NACHI Straight Shank Drill Regular AG-SUS Series (Mata Bor Lurus)
    Mulai

    Rp119.900

    NACHI Straight Shank Drill Regular AG-SUS Series (Mata Bor Lurus)
    Deskripsi:
    This drill meets stable drilling by AG coat, and is very suitable for drilling of Stainless Steel.
  12. Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Mulai

    Rp2.199.900

    Ishihashi Seiko Set Mata Bor Cobalt Masamune (Drill Bit Set)
    Deskripsi:
    -A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
  13. NACHI Hand Tap (Mata Tap)
    Mulai

    Rp1.499.900

    NACHI Hand Tap (Mata Tap)
    atribut:
    • Grade: JIS class 2
    • Screw Type: M
    • Material: High speed high speed steel HSS
  14. NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp76.900

    NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
  15. Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Mulai

    Rp1.099.900

    Sherwood Step Drill 14-Step Sheet Metal (Mata Bor Pagoda)
    Deskripsi:
    Sherwood 14-Step Sheet Metal Step Drill with
    atribut:
    • Maximum Material Thickness: 3 mm
    • Range: 4 to 30 mm
  16. BOSCH Drill Bit Set Masonry (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.000

  17. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  18. Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)
    Mulai

    Rp929.900

    Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)
    Deskripsi:
    -Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
Daftar Harga Mata Bor Stainless Nachi Terbaru November 2026
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
NACHI Straight Shank Coated Drill (Mata Bor Lurus)Rp86.900
BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Rp18.900
NACHI Drill Bit Round SKH-9 (Mata Bor Round)Rp34.900
NACHI Taper Shank Drill (Mata Bor Kones)Rp419.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)Rp29.900
Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Rp22.900
Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Rp30.900
monotaro Straight Shank Drill (Mata Bor Lurus)Rp6.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)