Beli Mata Bor Porting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  2. NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  3. Mollar Gerinda Bor Mini
    Mulai

    Rp299.900

    Mollar Gerinda Bor Mini
    Deskripsi:
    Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkap
    atribut:
    • Collet Capacity: 3.2mm
    • Power (W): 130
    • No Load Speed (rpm): 10000-32000rpm
    • Voltage (V): 230V 50Hz
  4. RYU Set Mesin Bor Impact 13mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    RYU Set Mesin Bor Impact 13mm
    atribut:
    • Power (W): 600
    • Voltage (V): 220
    • Drill Capacity (mm): 13
    • Frequency (Hz): 50
    • No Load Speed (rpm): 0-2800
  5. Makita Gerinda Bor
    Mulai

    Rp1.899.900

    Makita Gerinda Bor
    atribut:
    • Collet: 3.6 mm (1/8 - 1/4 Inch)
    • Power Supply Cord: 2.5m
    • No Load Speed (rpm): 25
    • Power (W): 400
  6. York Cylindrical End Cut Carbide Burr
    Mulai

    Rp83.900

    York Cylindrical End Cut Carbide Burr
    Deskripsi:
    Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
  7. KYK Brush Cutter Blade
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  8. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  9. RYU Mini Die Grinder (Mesin Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    RYU Mini Die Grinder (Mesin Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  10. York Round Tree Carbide Burr
    Mulai

    Rp129.900

    York Round Tree Carbide Burr
    Deskripsi:
    Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Round Tree
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  11. monotaro Carbide Rotary Bar
    Mulai

    Rp149.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  12. NAKANISHI Carbide Alloy Cutter
    Mulai

    Rp329.900

    NAKANISHI Carbide Alloy Cutter
    atribut:
    • Maximum Working Rotation Speed (rpm): 60000
  13. TRUSCO Carbide Burr Set
    Mulai

    Rp1.799.900

    TRUSCO Carbide Burr Set
    Deskripsi:
    -Sharpness is good, smooth processing can be done.-A set of 10 piece carbide bars of F 3mm shank.-TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030
    atribut:
    • Shank Diameter: 3mm
    • Content: TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030
  14. York Double Cut Burr Set
    Mulai

    Rp1.399.900

    York Double Cut Burr Set
    Deskripsi:
    Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.
    atribut:
    • Cut Type: Double Cut
    • Finish/Coating: Uncoated
    • Head Material: Carbide
    • Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
  15. TRUSCO Carbide Burr Set C Series
    Mulai

    Rp2.399.900

    TRUSCO Carbide Burr Set C Series
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.
    atribut:
    • Shaft Diameter (mm): 6
    • Shape: Cylinder, round cylinder, shell, taper, ball
  16. TRUSCO Carbide Burr Set
    Mulai

    Rp939.900

    TRUSCO Carbide Burr Set
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
Daftar Harga Mata Bor Porting Terbaru April 2026
BOSCH Corded Drill Driver (Bor Listrik)Rp99.900
NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Rp249.900
Mollar Gerinda Bor MiniRp299.900
RYU Set Mesin Bor Impact 13mmRp569.900
Makita Gerinda BorRp1.899.900
TRUSCO Carbide Burr ARp189.900
York Cylindrical End Cut Carbide BurrRp83.900
Makita Gerinda Botol/TunerRp1.099.900
KYK Brush Cutter BladeRp29.900
KRISBOW Pompa VakumRp2.799.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)