Beli Mata Bor Nachi Cobalt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- NACHI Mata Bor Round SKH-9atribut:
- Overall Length (mm): 100
- Ishihashi Seiko Set Mata Bor Cobalt MasamuneDeskripsi:-A drill set with a sharpness that can cut into difficult-to-cut materials such as stainless steel, titanium alloy and hard steel.-Work Material: Standard Steel, Stainless Steel
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- BOSCH Mata Bor Kayu Brad PointDeskripsi:Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua aluratribut:
- Cutting Direction: Right
- Drill Bit Type: twist, wood
- Shaft Shape: Silinder
- Shape of the drill tip: Tip of M
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- Kennedy Straight Shank Drill Cobalt for Stainless SteelDeskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Kennedy Drill Bit Set HSS Cobalt S/SDeskripsi:19 Piece Metric: 1.0-10.0mm x 0.5mm Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Case Type: Metal Case
- Flute Construction: Ground Flute
- Finish/Coating: Bronze
- Drill Length Type: Standard Length
- Material: Cobalt High Speed Steel
- Kennedy Straight Shank Cobalt Drill for Stainless SteelDeskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
- NACHI Mata Tapatribut:
- Grade: JIS class 2
- Screw Type: M
- Material: High speed high speed steel HSS
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- TRUSCO Mata Bor Countersinkatribut:
- Number of Blades: 3
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Surface Processing: Non-Coating
- NACHI DLC-HSS Drill 544 (Mata Bor Hss)Deskripsi:This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
- SwissTech Straight Shank Heavy Duty Drill CobaltDeskripsi:Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.atribut:
- Number of Flutes: 2
Daftar Harga Mata Bor Nachi Cobalt Terbaru December 2025
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| NACHI Mata Bor Round SKH-9 | Rp38.900 |
| NACHI Mata Bor Besi Taper | Rp119.900 |
| Ishihashi Seiko Set Mata Bor Cobalt Masamune | Rp1.399.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp789.900 |
| BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton) | Rp569.900 |
| BOSCH Mata Bor Kayu Brad Point | Rp18.900 |
| RYU Set Mata Bor HSS Cobalt | Rp559.900 |
| BLITZ Diamond Core Drill (Mata Bor Granit) | Rp27.900 |
| Kennedy Straight Shank Drill Cobalt for Stainless Steel | Rp22.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)
























































































































































/34P101003112-20.jpg)


/P102113370-1.jpg)








/P101002600-1.jpg)