Beli Mata Bor Kikir Besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  2. BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    30%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  3. BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)
    Deskripsi:
    SDS Plus-5X Hammer Drill Bit
  4. BOSCH Brad Point Wood Drill Bits with Cylindrical Shank (Mata Bor Kayu)
    39%
    Mulai

    Rp19.900

    BOSCH Brad Point Wood Drill Bits with Cylindrical Shank (Mata Bor Kayu)
    Deskripsi:
    Mata bor brad point standar. Sesuai untuk kayu keras dan lunakMata bor dengan titik kalibrasi dan pemotong bahuWarna mata bor: hitam, titik gerusDua alur
    atribut:
    • Cutting Direction: Right
    • Drill Bit Type: twist, wood
    • Shaft Shape: Silinder
    • Shape of the drill tip: Tip of M
  5. Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)
    Mulai

    Rp929.900

    Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)
    Deskripsi:
    -Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
  6. NACHI Straight Shank Drill (Mata Bor Lurus)
    35%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp239.900

  7. NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    43%
    Mulai

    Rp67.900

    NACHI Straight Shank G Standard Drill (Mata Bor Lurus)
    Deskripsi:
    This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRC
    atribut:
    • Point Angle (°): 118
    • Coating: G coat
    • Tolerance: h8
  8. Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Mulai

    Rp22.900

    Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
  9. Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)
    Deskripsi:
    HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.
    atribut:
    • Material: Cobalt High Speed Steel
    • Shank Diameter Tolerance: f11
    • Drill Diameter Tolerance: h8
    • Point Angle: 135 Degrees
  10. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  11. BOSCH Kepala Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  12. York Conical Shape Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp119.900

    York Conical Shape Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Conical
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  13. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  14. York Round Tree Carbide Burr (Mata Bor Tuner)
    Mulai

    Rp129.900

    York Round Tree Carbide Burr (Mata Bor Tuner)
    Deskripsi:
    Round Tree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
    atribut:
    • Head Shape: Round Tree
    • Finish/Coating: Uncoated
    • Head Material: Carbide
  15. TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.999.900

    TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Deskripsi:
    -Sharpness is good, smooth processing can be done.-A set of 10 piece carbide bars of F 3mm shank.-TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030
    atribut:
    • Shank Diameter: 3mm
    • Content: TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030
  16. NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Mulai

    Rp29.900

    NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  17. Senator Engineers File Set (Set Kikir)
    Mulai

    Rp359.900

    Senator Engineers File Set (Set Kikir)
    atribut:
    • Type of Cut: Bastard Second
    • Shape: Flat Half Round Hand Round
  18. York Double Cut Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.499.900

    York Double Cut Burr Set (Mata Bor Tuner)
    Deskripsi:
    Sets of various style burrs packaged in a handy pocket 'glasses case' style plastic holder. Ideal for the shop floor worker with various deburring tasks. 6 Pieces. Operating speeds: 6,000-40,000rpm. Cut 6-6mm Shank Contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14Degree. Cut 6-3mm Shank Contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14 Degree.
    atribut:
    • Cut Type: Double Cut
    • Finish/Coating: Uncoated
    • Head Material: Carbide
    • Head Shape: Conical Conical 14 Degree Cylindrical Ball End Cylindrical End Cutting Cylindrical Plain End Pointed Tree Round Tree Spherical
Daftar Harga Mata Bor Kikir Besi Terbaru November 2026
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Rp20.900
BOSCH SDS plus-5X Hammer Drill Bit (Mata Bor Beton)Rp46.900
BOSCH Brad Point Wood Drill Bits with Cylindrical Shank (Mata Bor Kayu)Rp19.900
Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)Rp929.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp239.900
NACHI Straight Shank G Standard Drill (Mata Bor Lurus)Rp67.900
Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Rp22.900
Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Rp30.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)