Beli Mata Bor Kikir di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TRUSCO Kikir Diamond Mata GandaDeskripsi:Use:Carbide insert, tool bit, drill bit, tip saw, and mowing blade.
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- Ishihashi Seiko Set Mata Bor StraightDeskripsi:-Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
- TRUSCO Set Kikiratribut:
- Blade Length (mm): 110
- Length (mm): 215
- Mass (g/set): 275
- Purpose of Use: For grinding of iron, copper, brass, aluminum and plastics, etc.
- TRUSCO Kikir Segitiga untuk Pengerjaan BesiDeskripsi:Sharp dressing, excellent durability. Blades are carved on the whole surface. For grinding iron, copper, brass, aluminum, plastic etc.atribut:
- Purpose of Use: For grinding of iron, copper, brass, aluminum and plastics, etc.
- TRUSCO Kikir Datar untuk Pengerjaan BesiDeskripsi:Sharp dressing, excellent durability. The side (one side only) also has a blade engraved. For grinding iron, copper, brass, aluminum, plastic etc.atribut:
- Purpose of Use: For grinding of iron, copper, brass, aluminum and plastics, etc.
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- TRUSCO Set Kikiratribut:
- Overall Length (mm): 215
- File Part Dimension (mm): 110
- Purpose of Use: For grinding of iron, copper, brass, aluminum and plastics, etc.
- TRUSCO Set KikirDeskripsi:- Sharp dressing, excellent durability. Blades are engraved around the entire circumference.- For grinding iron, copper, brass, aluminum, plastic.atribut:
- Purpose of Use: For grinding of iron, copper, brass, aluminum and plastics, etc.
- TRUSCO Mata Bor CountersinkDeskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- TRUSCO Kikir Diamond FleksibelDeskripsi:29atribut:
- Blade Length (mm): 88
- Weight (g): 8
- Overall Length (mm): 170
- Purpose of Use: Curved surface polishing. Polishing in case there an obstacle that will become an interference.
- NACHI DLC-HSS Drill 544 (Mata Bor Hss)Deskripsi:This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
Daftar Harga Mata Bor Kikir Terbaru March 2026
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| TRUSCO Kikir Diamond Mata Ganda | Rp319.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| Ishihashi Seiko Set Mata Bor Straight | Rp1.099.900 |
| TRUSCO Set Kikir | Rp689.900 |
| TRUSCO Kikir Segitiga untuk Pengerjaan Besi | Rp229.900 |
| TRUSCO Kikir Datar untuk Pengerjaan Besi | Rp149.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| NACHI Mata Bor Besi Taper | Rp359.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)






















































































































































/gjP102408595-5.jpg)




/P101000154-1.jpg)







/P101002600-1.jpg)

/P101001142-1.jpg)
/P101518404-1.jpg)