Beli Mata Bor Engsel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  2. BOSCH Forstner Hinge Drill Bit (Mata Bor Forstner)
    Mulai

    Rp159.900

    BOSCH Forstner Hinge Drill Bit (Mata Bor Forstner)
    Deskripsi:
    Mata bor Forstner, DIN 7483 G. Sesuai untuk kayu keras dan lunak, kayu bervenirMata bor presisi dengan pemotongan spur utama dan sisi, dan ujung mata tengah pendekTerbuat dari baja khusus menurut standar pabrik, minimum kekerasan pemotong 50 HRCKepala pengeboran pas dan gerus, digosok dengan alur hitamMemenuhi kebutuhan khusus terkait mutu potong dan bibir lubang yang dibor bebas sobekDapat digunakan pada semua bor dengan kepala bor 10
    atribut:
    • Cutter Type: Two cutters
    • Standard Dimensions: Din 7483 G
    • Cutting Direction: Kanan
    • Drill Bit Color: Hitam Penggaluran
    • Shaft Shape: Silinder
  3. Star-M Self-Centering Hinge Drill Bit (Bor Engsel Otomatis)
    Mulai

    Rp399.900

    Star-M Self-Centering Hinge Drill Bit (Bor Engsel Otomatis)
    Deskripsi:
    -Suitable for installing railing fittings for nursing care and stairs, hinges, reinforcement brackets, and sash fasteners.-A pilot hole can be created in the center of the countersunk hole in one shot, so the fittings will not slip.-Commercial drills for-Work material: Wood, ironwork, light metal, synthetic resin.
    atribut:
    • Drill Length: 71mm
    • Total Length: 100mm
    • Drill Diameter: 3.2mm
    • Purpose of Use: Work material: Wood, ironwork, light metal, synthetic resin.
  4. RELIEF Hexagonal Shank Drill for Hinge (Mata Bor Heksagonal)
    Mulai

    Rp209.900

    RELIEF Hexagonal Shank Drill for Hinge (Mata Bor Heksagonal)
    atribut:
    • Accessories: Hexagonal wrench for replacing drills(2mm)
    • Purpose of Use: For drilling pilot holes for countersunk screws in hinges, sash, railing fittings, etc.
    • Shank Diameter: 6.35mm
  5. Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    60%
    Mulai

    Rp85.900

    Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)
    atribut:
    • Material: Finished with carbon steel and electroless nickel plating.
    • Compatible drills: Impact drivers, electric mills and drill presses
  6. Star-M Bamboo Drill Bit (Mata Bor Kayu)
    Mulai

    Rp199.900

    Star-M Bamboo Drill Bit (Mata Bor Kayu)
    Deskripsi:
    -Not only for drilling bamboo, but also acrylic, PVC, hard rubber, etc.-Since it is an acute angle type, it is possible to drill as much as you added force.-Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
    atribut:
    • Shank Diameter: 6.35mm
    • Total Length: 80mm
    • Groove Length: 40mm
    • Purpose of Use: Work Material: Wood, Hardwood, Bamboo, PVC, Acrylic, Hard Rubber.
  7. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  8. NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    46%
    Mulai

    Rp34.900

    NACHI Drill Bit Round SKH-9 (Mata Bor Round)
    atribut:
    • Overall Length (mm): 100
  9. BOSCH Masonry Drill Bit Set (Mata Bor Beton)
    33%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp9.900

  10. Star-M Self Centering Hinge Drill 2 in 1 60 x 2.4
    Mulai

    Rp609.900

    Star-M Self Centering Hinge Drill 2 in 1 60 x 2.4
    atribut:
    • Size (mm): 2.4 (S)
    • Overall Length (mm): 60
    • Shank Shape: 2.4
  11. Star-M Self Centering Hinge Drill 2 in 1 56 x 2.0
    Mulai

    Rp609.900

    Star-M Self Centering Hinge Drill 2 in 1 56 x 2.0
    atribut:
    • Size (mm): 2.0 (SS)
    • Overall Length (mm): 56
    • Shank Shape: 2
  12. Star-M Self Centering Hinge Drill 2 in 1 68 x 2.8
    Mulai

    Rp609.900

    Star-M Self Centering Hinge Drill 2 in 1 68 x 2.8
    atribut:
    • Size (mm): 2.8 (M)
    • Overall Length (mm): 68
    • Shank Shape: 2.8
  13. TRUSCO Extra Thick Welded Steel Hinge Left (Engsel Baja Tebal Kiri)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

Daftar Harga Mata Bor Engsel Terbaru November 2026
BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Rp18.900
BOSCH Forstner Hinge Drill Bit (Mata Bor Forstner)Rp159.900
Star-M Self-Centering Hinge Drill Bit (Bor Engsel Otomatis)Rp399.900
RELIEF Hexagonal Shank Drill for Hinge (Mata Bor Heksagonal)Rp209.900
RELIEF Hexagonal Shank Drill for Hinge (Mata Bor Heksagonal)Rp77.900
Star-M Set Mata Bor Multi Borer untuk Kayu (Drill Bit Set)Rp85.900
TOP Hexagonal Shank Electric Screwdriver Drill (Mata Bor Heksagonal)Rp94.900
Star-M Bamboo Drill Bit (Mata Bor Kayu)Rp199.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900
NACHI Drill Bit Round SKH-9 (Mata Bor Round)Rp34.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)