Beli Mata Bobok Beton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOKU Mata Bor Bobok BetonDeskripsi:-For concrete chipping work of civil engineering, buildings and building structures.-For burring works.atribut:
- Shank Size: 31.7mm
- Shank Length: 154mm
- Total Length: 540mm
- Compatible Model: TPB-73/90
- Shank Shape: Hexagon
- Miyanaga Mata Bor Bobok Beton Lancip SDS Maxatribut:
- Shank Shape: SDS-max
- Compatible: Bosch/GSH 388, GSH 5 E, GSH 11 E.Makita/HM/1100C, HM/1202C
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- TOKU Mata Bor Bobok Beton Tipe Square Asphalt CutterDeskripsi:- It is small and lightweight, and has excellent crushing power, workability and durability. - For concrete chipping work of civil engineering, buildings and building structures. - For burring works, etc.
- Miyanaga Mata Bor Bobok Beton Cold Bit SDS Maxatribut:
- Overall Length L (mm): 280
- Shank Shape: SDS-max
- Compatible: Bosch/GSH 388, GSH 5 E, GSH 11 E.Makita/HM/1100C, HM/1202C
- Mollar Mesin Bobok Beton PH65A DB65ADeskripsi:Isi:1 pcs mata betel plat1 pcs mata betel pointatribut:
- Voltage: 220V 50Hz
- Full Load Impact Rate: 1400/min
- Diameter: 65mm
- Power (W): 1240
- Makita Mesin Bobok Betonatribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- Makita Mesin Bor Bobok Beton SDS-Plusatribut:
- Capacity Steel (mm): 13
- Capacity Wood (mm): 32
- Power Supply Cord (m): 4
- Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
- Continuous Rating Input: 780 W
- Dimensions: 407 x 120 x 220 mm
- Impacts Per Minute: 0 - 4,500 ipm
- No. Load Speed: 0 - 1,000 rpm
Daftar Harga Mata Bobok Beton Terbaru October 2025
TJAP MATA Mesin Bor Bobok Beton | Rp1.899.900 |
TOKU Mata Bor Bobok Beton | Rp889.900 |
Langsol Mata Bor Bobok Beton Lancip | Rp41.000 |
Langsol Mata Bor Bobok Beton Flat | Rp47.000 |
RYU Mesin Bor Bobok Beton | Rp1.099.900 |
Langsol Mata Bor Bobok Beton Lancip SDS Max | Rp59.000 |
Langsol Mata Bor Bobok Beton Lancip SDS Plus | Rp40.000 |
Miyanaga Mata Bor Bobok Beton Lancip SDS Max | Rp489.900 |
RYU Mesin Bobok Beton | Rp1.999.900 |
Langsol Mata Bor Bobok Beton Flat SDS Max | Rp64.000 |
Data diperbarui pada 01/10/2025 (Harga belum termasuk PPN)