Beli Makita Lc1230 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Metal Cutting Saw 12inch
    Mulai

    Rp11.999.900

    Makita Metal Cutting Saw 12inch
    atribut:
    • Cutting Capacity (mm): 85x85 (45degree), 75x150 (90degree)
    • Electrical Power (W): 1750
    • Rotation Speed (rpm): 1.300 rpm
  2. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  3. Makita Cordless Impact Wrench
    BARU
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  4. Makita Mesin Gerinda Tangan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  5. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  6. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  7. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  8. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  9. Makita Mesin Bor Beton
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  10. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.899.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  11. Makita Gergaji Bundar TCT untuk Kayu
    Mulai

    Rp329.900

    Makita Gergaji Bundar TCT untuk Kayu
    atribut:
    • Size: 255 X 40T
  12. NILFISK Vacuum Cleaner Wet and Dry
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    NILFISK Vacuum Cleaner Wet and Dry
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  13. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
  14. NIPPON VALQUA Gasket Tool
    Mulai

    Rp16.999.900

    NIPPON VALQUA Gasket Tool
    Deskripsi:
    Support iron (300 mm), floating rod for needle core, floating rod for cutting blade, straight core needle, bending / extending core needle, blade, floating rod knob screw, floating rod straight top x 5, holding bolt for needle core, cutting blade holder Bolt, L-shaped handle, grindstone
    atribut:
    • Material: Case: Resin Jig Tool: Metal
    • Cutting Diameter (mm): 50 to 540 (minimum 20 is possible by using a bending and stretching needle)
    • Case Color: Yellow
  15. BluePoint Plier Sets Standard
    Mulai

    Rp969.900

    BluePoint Plier Sets Standard
    Deskripsi:
    - Storage tray packagingPART NO. - B48CPAP- B58HLPAP- B96CPAP- BAWP100AP- B87CPAPCONTENTSJAW- Slip Joint Pliers - Lineman's Pliers - Long Nose Pliers - Adjustable Joint Pliers- Diagonal CuttersCAPACITY(inches)- 2 3/32
  16. FLUKE Insulation Multimeter
    Mulai

    Rp30.999.900

    FLUKE Insulation Multimeter
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
  17. Unicharm Traymate
    Mulai

    Rp249.900

    Unicharm Traymate
    Deskripsi:
    -Absorbs drips of fish/meat.-Firm and easy to work with 1-layer type tray mat.-Drip absorption of fresh meat, fresh fish and prepared food.
    atribut:
    • Material: Rayon, Acrylic Resin
  18. THK Linear Bush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    THK Linear Bush
    Deskripsi:
    A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
    atribut:
    • Material (Outer Pipe): SUJ2 (high carbon chromium steel)
    • Material (Retainer): resin
  19. NILFISK Vacuum Wet and Dry
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
Daftar Harga Makita Lc1230 Terbaru April 2026
Makita Metal Cutting Saw 12inchRp11.999.900
Makita Gerinda TanganRp869.900
Makita Cordless Impact WrenchRp3.199.900
Makita Mesin Gerinda TanganRp439.900
Makita Mesin Bor ListrikRp429.900
Makita Cordless Drill DriverRp1.699.900
Makita Cordless Hammer Drill DriverRp2.999.900
Makita Mesin Gergaji BundarRp3.399.900
Makita Mesin Bor BetonRp2.199.900
Makita Iron Cutting MachineRp3.899.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)