Beli Makita Flex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- KLEENGUARD Nitrile Flex Gloves G10Deskripsi:From general cleaning to component handling there are all kinds of jobs that require light protection. For those tasks choose Kleenguard* G10 Flex Blue Nitrile Gloves Protection for various light-duty jobs.- Latex Free and Powder Free- Fits right or left hand- 2 mil thickness- 9.5 Inch length
- Sola Short Tape PRO-FLEXatribut:
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Brake, 1-piece
- Material Housing: ABS
- Coloring Housing: Red
- Belt Clip: Stainless steel
- TRUSCO Stepped W-Groove Bit (Magnetic)atribut:
- Cutting Edge: [[(+)]]No.2
- Hardness: H
- Shank Diameter (mm): 6.35
- Specifications: With Magnet
- Vessel Driver BitDeskripsi:-A super‐high durable bit with newly developed Cross Blade Edge with Rib and torsion effect.atribut:
- Blade Edge: (+)2
- Vessel Bit Hexagon Socket Driveratribut:
- Socket Type: Socket bit for Hexagong screw
- monotaro Plate Set Obeng Ratchet (Obeng Ratchet)Deskripsi:Produk ini juga sering disebut dengan Obeng Ratchetatribut:
- Material: Body: S45C, bit: S2
- Overall Length (mm): 100
- Weight (g): 50
- Mounting Height (mm): 18
- Head Width (mm): 15
- Bit Material: S2
- Blade Magnet: None
- Body Material: S45C
- Material (Grip): S45C
- Set Content: (+): # 1, # 2, # 3 / (-): 4.6, S4, S5, S6
- Type: Set product
- Vessel Driver BitDeskripsi:-A super‐high durable bit with newly developed Cross Blade Edge with Rib and torsion effect.atribut:
- Blade Edge: (+)2
- Pica Tangga Aluminium (Tangga)Deskripsi:-This is an aluminum stepladder for multiple use with the wide top board.-The whole top board is wide with 65mm rung width and the top board size 349x300mm.
- ANEX Color Slim Torsion Bit ACTM2000 SeriesDeskripsi:-A three-blade torsion structure that is resistant to bending and snapping enables stable screw fastening work with little core displacement.-A slim tip type that is easy to see the screw head.atribut:
- Blade Edge: (+)2
- ANEX Offset AdapterDeskripsi:
- TRUSCO Magnetic CatchDeskripsi:Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.atribut:
- Body Material: Polycarbonate (PC), neodymium magnet
- Overall Length (mm): 21
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable Size (mm): 6.35
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- BluePoint Ratchet Combination WrenchDeskripsi:- Dual pawl ratcheting box end yields smooth operation and maximum strength- 15 Degrees offset box head provides extra knuckle clearance- 4.5 Degrees (5 Degrees on smaller wrenches) gear engagement means less movement to engage the next gear- Inch s
- DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000atribut:
- No Load Speed (rpm): 5000 to 32000
Daftar Harga Makita Flex Terbaru October 2025
Makita Mesin Potong Kayu Meja | Rp12.999.900 |
SUN-FLEX Gergaji Kayu | Rp33.000 |
KLEENGUARD Nitrile Flex Gloves G10 | Rp91.000 |
Sola Short Tape PRO-FLEX | Rp179.900 |
TRUSCO Stepped W-Groove Bit (Magnetic) | Rp259.900 |
Vessel Driver Bit | Rp96.000 |
Vessel Bit Hexagon Socket Driver | Rp21.000 |
monotaro Plate Set Obeng Ratchet (Obeng Ratchet) | Rp149.900 |
Vessel Driver Bit | Rp869.900 |
Pica Tangga Aluminium (Tangga) | Rp3.399.900 |
Data diperbarui pada 01/10/2025 (Harga belum termasuk PPN)