Beli Magnetic Tool Bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KANETEC Magnetic BarDeskripsi:-Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Surface Magnetic Flux Density: 0.13T
- Diameter: 25mm
- KANETEC Magnetic BarDeskripsi:-Polygonal and equipped with holes on both ends for attachment.-A magnet bar used for powerful lattice type magnets.-For removing metal from powdered and granular raw materials at various powder and grain industries and chemical industries.atribut:
- Width: 22mm
- SUPER TOOL MAG BARDeskripsi:-Optimum for removing iron scrap and sludge in narrow places out of reach such as under the machine by rod shape.-Removal for adsorbate is a one-touch operation just to pull the slide handle.-The magnetic flux density is 350mT. -For removing chip and sludge in narrow spots such as table grooves of machine tool, crevice of vise etc.atribut:
- Adhesion Strength: 170N
- Magnet Diameter: 32mm
- Magnet Materials: Neodymium Magnet
- Main Body Materials: Stainless Steel (SUS304)
- Purpose of Use: For removing chip and sludge in narrow spots such as table grooves of machine tool, crevice of vise etc.
- KANETEC Stand Type Magnetic BarDeskripsi:-Installation is easy as the magnet bar is equipped with a dedicated stand.-For removing metals from electrical discharge machines and liquids such as cleaning tanks and passages.atribut:
- Surface Magnetic Flux Density: 0.13T
- Diameter: 25mm
- Total Length: 194mm
- Purpose of Use: For removing metals from electrical discharge machines and liquids such as cleaning tanks and passages.
- SUPER TOOL MAG-PEN BarDeskripsi:-A extendable pen type.-Super light weight and strong adsorption strength.-The main body is stainless steel which is strong against rust.-Adsorption capacity is 1.5kg.-The magnetic flux density is 350mT. -Removal for cutting and grinding powder and falling objects in narrow part.atribut:
- Adhesion Strength: 15N
- Magnet Diameter: 11mm
- Total Length: 133 to 556mm
- Magnet Materials: Neodymium Magnet
- Main Body Materials: Stainless Steel (SUS304)
- Purpose of Use: Removal for cutting and grinding powder and falling objects in narrow part.
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- BROWN(Hirai Tool) Flexible Shaft Magnetic Pick-up ToolsDeskripsi:-Flexible shaft freely bendable with a thin shaft type, you can pick up in a narrow place.-Adopts a strong neodymium magnet (permanent magnet) at the tip of the catch shaft.-For picking up work in a narrow space that cannot be reachable.atribut:
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- NEW STRONG Magnetic Extensible BarDeskripsi:-Easy to extendable and shrink, and convenient to carry.-Metal picking.atribut:
- Adhesion Strength: 15N
- Magnet Diameter: 11mm
- Total Length: 133 to 645mm
- Purpose of Use: Metal picking.
- monotaro Magnetic Stirring BarDeskripsi:It is a chemically stable fluororesin PTFE rotor (stirrer) such as heat resistance, chemical resistance, non-tackiness, low friction property, weather resistance, high frequency characteristics, etc.. Stirring of the solution using a stirrerDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Allowable Temperature (degreeC): -200 to +250
- Material: PTFE (fluororesin)
- Shape: Straight type
- AS ONE Magnetic Stirring Bar OctagonDeskripsi:The rotor is octagonal and has a ring in the center that serves as the axis of rotation.atribut:
- Material: Fluororesin (PTFE)
- Shape: octagon type
- AS ONE Magnetic Stirring Bar OvalDeskripsi:Rotor for vessels with strong radius such as round-bottom flasks.atribut:
- Material: Fluororesin (PTFE)
- Shape: Oval type
- TRUSCO Magnetic Pick-Up ToolDeskripsi:-Flexible shaft freely bendable with a thin shaft type, you can pick up in a narrow place.-Adopts a strong neodymium magnet (permanent magnet) at the tip of the catch shaft.-For picking up work in a narrow space that cannot be reachable.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 13mm
- Total Length: 500mm
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- ENGINEER Magnetic Pick-Up Tool (Obeng)Deskripsi:-The shaft is a flexible type that can be fixed in a free form.-For picking up work in a narrow space that cannot be reachable.atribut:
- Magnet Diameter: 7mm
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Toolatribut:
- Overall Length (mm): 580
- Pull Force (kg): 0.68
- Type: Magnetic Pick Up Tool
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- JTC Angle Type Flexible Magnetic Bar With Lightatribut:
- Length: 210-810 mm
- Magnetic Nonmagnetic: Magnetic
- Kennedy Magnetic Telescopic Pick-Up Toolatribut:
- Size: 695mm
- AS ONE Magnet Penahan Magnetic Stirring BarDeskripsi:When the magnet hits the outside of the beaker, the rotor inside is attracted by the magnet, and even if the beaker is tilted, it will not fall off.atribut:
- AS ONE Part Number: 7-227-01
- Diameter (mm): 58
- Thickness (mm): 12
- AS ONE Magnetic Stirring Bar BesarDeskripsi:Suitable for stirring a large amount of solution or stirring using a large stirrer.atribut:
- Material: Fluororesin (PTFE)
- Diameter (mm): 27
Daftar Harga Magnetic Tool Bar Terbaru November 2026
| BEL-ART Tools Ware Magnetic Stirring Bar | Rp51.900 |
| KANETEC Magnetic Bar | Rp1.799.900 |
| KANETEC Magnetic Bar | Rp4.599.900 |
| SUPER TOOL MAG BAR | Rp4.799.900 |
| KANETEC Stand Type Magnetic Bar | Rp2.299.900 |
| SUPER TOOL MAG-PEN Bar | Rp249.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.799.900 |
| BROWN(Hirai Tool) Flexible Shaft Magnetic Pick-up Tools | Rp259.900 |
| NEW STRONG Magnetic Extensible Bar | Rp289.900 |
| monotaro Magnetic Stirring Bar | Rp18.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)

























































































































































%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)
%20Flexible%20Shaft%20Magnetic%20Pick-up%20Tools/P102759444-2.jpg)





/P102742268-2.jpg)






%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)