Beli Magnetic Screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Screwdriver Penetrating with Magnetic Tip (Obeng)Deskripsi:We adopt ergonomic design grip which is hard to slip. Hexagon nut is attached to the base of the shaft, it can turn more strongly by hanging a spanner.
- TRUSCO Electrical Screwdriver Magnetic Tip (Obeng Listrik)Deskripsi:- The bottom of the grip was designed as a ball type, making it easier to turn the screw.
- ENGINEER Screwdriver Magnetic Nut Catching (Obeng)Deskripsi:-Ideal for maintenance of photocopiers and fax machines.-Securely holds the hexagonal bolt with flange.-Chrome plate finishing.atribut:
- Opposite Side: 5.5mm
- TRUSCO Screwdriver Standard with Magnetic Tip (Obeng)Deskripsi:We adopt ergonomic design grip which is hard to slip.
- TRUSCO Screwdriver Magnetic with Plastic Handle (Obeng)Deskripsi:The bottom of the grip was designed as a ball type, making it easier to turn the screw.
- ENGINEER Magnetic Pick-Up Tool (Obeng)Deskripsi:-The shaft is a flexible type that can be fixed in a free form.-For picking up work in a narrow space that cannot be reachable.atribut:
- Magnet Diameter: 7mm
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok)Deskripsi:TEKIRO Min Set Mata Obeng Ketok [12 pcs/ PH2], obeng ketok yang dapat digunakan untuk membuka baut sekrup yang macet atau sulit dibuka. Seperti namanya obeng ketok bekerja dengan getokan atau hentakan yang terjadi pada ujung obeng tersebut. Hentakan tersebut bisa dilakukan dengan menggunakan palu.Mata screwdriver memiliki magnet pada kembang, besi as kokohFungsi : Untuk melepas dan memasang Screw ( + ) pada baut yang sulit dibuka, dengan di ketokMaterial : S2 materials
- Kennedy Screwdriver Cross Pt Pound Thru' Hi-Grip (Obeng)Deskripsi:Through blade screwdriver with chrome vanadium steel blades and striking heads, suitable for striking with a hammer to free up seized screws. Fully hardened magnetic tips. Comfortable moulded grip. Hexagon blades. Crosspoint Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 screwdriver would be suitable for most applications.atribut:
- Overall Length (mm): 199
- Handle Material: Plastic
- Special Features: Magnetized Tip
- Blade Length (mm): 75
- Handle Length (mm): 100
- Insulated: No
- Screwdriver Type: Pound Thru
- Series: Hi-Grip
- eclassCode: 21040401
- Kennedy Screwdriver Phillips Hi-Grip (Obeng)Deskripsi:Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. Crosspoint Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.atribut:
- Blade Shape: Round
- Standards Met: DIN ISO 8764
- Finish/Coating: Satin
- Applications: Assembly
- Kennedy Insulated Screwdriver Slotted Parallel Dual Grip (Obeng Isolasi)Deskripsi:A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips, chrome vanadium steel blades. Parallel Tip Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Tip Type: Slotted
- TEKIRO Cushion Grip Screwdriver Phillips (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Blade Material: Chrome Vanadium
- Dimension 5 (mm): 31
- Handle Material: Rubber Cushion
- Tip Type: Phillips (+)
- BAHCO Screwdriver Magnetic Bit Holder (Obeng)Deskripsi:Ergo handle with elastomer based on ergonomics that is gentle to the hands. Entirely quenched and the tip has a black-point finish. Both ends of the handle are color coated and will not fade.atribut:
- Shaft Length: 118mm
- Total Length: 240mm
- Opposite Side: 6.35mm
- TEKIRO Cushion Grip Screwdriver Slotted (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Min - Kuning [5x75 mm] merupakan obeng min berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Berfungsi untuk memasang atau membuka baut pada kendaraan atau peralatan elektronik. Obeng ini dirancang dengan handle karet sehingga nyaman saat dipegang. Ideal dijadikan sebagai koleksi perkakas tangan Anda di rumahHandle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung obeng (-)Fungsi : Untuk melepas dan memasang Screw ( - )Material : Chrome VanadiumDimensi : 175mm 75mm 22mmatribut:
- Blade Material: Chrome Vanadium
- Dimension 5 (mm): 31
- Handle Material: Cushion Grip / PP + TPR
- Tip Finish: Satin Chrome Plating
- Tip Type: Slotted (-)
- Kennedy Screwdriver Phillips Mini Engineer (Obeng)Deskripsi:With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Crosspoint Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.atribut:
- Overall Length (mm): 89
- Handle Material: Plastic
- Special Features: Magnetized Tip
- Finish/Coating: Satin
- Applications: Assembly
- Kennedy Insulated Screwdriver Slotted Dual Grip (Obeng Isolasi)Deskripsi:A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips, chrome vanadium steel blades. Parallel Tip Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.atribut:
- Tip Type: Slotted
- Blade Length (mm): 75
- Tip Size (mm): 2.5
- Insulated: Yes
- Screwdriver Type: Ratchet
- eclassCode: 21040401
- Kennedy Screwdriver Slotted Engineer (Obeng)Deskripsi:With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are acid and oil resistant. A comprehensive selection to meet the demands of modern industry. Flared Tip, Round Blade Same as the parallel tip. (Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.)atribut:
- Handle Material: Plastic
- Special Features: Magnetized Tip
- Finish/Coating: Satin
- Applications: Assembly
Daftar Harga Magnetic Screwdriver Terbaru November 2026
| TRUSCO Screwdriver Penetrating with Magnetic Tip (Obeng) | Rp149.900 |
| TRUSCO Electrical Screwdriver Magnetic Tip (Obeng Listrik) | Rp33.900 |
| TRUSCO Electrical Screwdriver Magnetic Tip (Obeng Listrik) | Rp33.900 |
| ENGINEER Screwdriver Magnetic Nut Catching (Obeng) | Rp289.900 |
| TRUSCO Screwdriver Standard with Magnetic Tip (Obeng) | Rp82.900 |
| TRUSCO Screwdriver Magnetic with Plastic Handle (Obeng) | Rp25.900 |
| American Tool Go Thru Screwdriver Magnetic (Obeng Tembus) | Rp27.900 |
| ENGINEER Magnetic Pick-Up Tool (Obeng) | Rp219.900 |
| TEKIRO Precision Screwdriver Set (Mata Obeng) | Rp179.900 |
| Kennedy Screwdriver Pro-Torq Set (Obeng) | Rp999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/dqP101506494-2.jpg)
/bwP102382428-8.jpg)
/P102182000-1.jpg)
/P102741870-2.jpg)
/qdP102182949-2.jpg)
/88P101506296-2.jpg)
/noP102088852-2.jpg)
/P102742268-2.jpg)
/ngP102267844-2.jpg)
/piP101005918-15.jpg)
/anP101000383-2.jpg)
/pwP103143932-5.jpg)
/p5P103143905-5.jpg)
/cqP103140458-8.jpg)
/aeP101000374-4.jpg)
/7oP102330276-2.jpg)
/nnP102267851-11.jpg)
/6qP103143242-5.jpg)
/3jP102197127-3.jpg)
/82P103140290-8.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)