Beli M10 1.5 Helicoil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAER Wire Thread Insert (Helicoil)Deskripsi:Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
- HTD Hand Tap Helicoil HSS STI (Mata Tap)Deskripsi:HTD Helicoil Hand Tap HSS STI is a Helicoil hand tap used to repair threads
- Kennedy Threading Inserts (Pk-10)Deskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.atribut:
- Package Quantity: 10
- Kennedy Threading InsertsDeskripsi:Range includes 1xD, 1.5xD and 2xD lengths (ISO Metric threads). Our quality inserts are now supplied in packs of 10 or 50. Other sizes and lengths are available on request, please ask for further information.
- SPREW Repair KitDeskripsi:-This set can be used for correcting internal thread from M3 to M10 and for sprue machining.-To repair broken internal thread.-Sprue: M3-0.5X1.5DNS, M4-0.7X1.5DNS, M5-0.8X1.5DNS, M6-1.0X1.5DNS, M8-1.25X1.5DNS, M10-1.5X1.5DNS (10 each)-Tap: M3, M4, M5, M6, M8, M10 (#2) (1 each)-Insertion tool: 1 Main Body, Tip (1 each for M3, M4, M5, M6, M8 and M10)
- BAER Alat Perbaikan Drat BautDeskripsi:Alat Perbaikan Drat Baut BaerCoil Lengkap Isi:1 x HSSG BaerCoil Standard Drill 1 x HSSG BaerCoil Tap - ISO1-4H 1 x BaerCoil Inserting Tool 1 x BaerCoil Tang Break Tool + BaerCoil Wire-Thread-Inserts "free running", stainless steel (ASIS 304)10 pcs. panjang: 1,5 x D. BaerCoil: - Memperbaiki drat baut yang sudah rusak atau slek- Memperbaiki produk gagal- Thread Armour Plating. Untuk item dengan bahan yang kekuatan gesernya rendah, contoh: aluminium alloys dan magnesium alloys. Drat baut yang baru biasanya lebih kuat daripada yang asli karena ukurannya lebih baik dan tepat. Alat ini dapat digunakan dalam industri pembuatan mesin, listrik, otomotif, medis, dan luar angkasa.
- JTC 5 Sizes Thread Repair KitDeskripsi:Contents : - 25pcs-M6x1.0x8L- 25pcs-M8x1.25x10.8L- 25pcs-M10x1.25x13.5L- 25pcs-M10x1.5x13.5L- 10pcs-M12x1.25x16.3L- 5pcs-Twist drills- 5pcs-Breaking pin tool - 5pcs-Screw tap- 5pcs-Installation tool.
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- NACHI Hand Tap (Mata Tap)atribut:
- Grade: JIS class 2
- Screw Type: M
- Material: High speed high speed steel HSS
- Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- Senator Engineers Starter Toolkit (Set Perkakas)Deskripsi:Set berisi 47 perkakas ini dari Senator®. Berkualitas baik dan lengkap untuk kebutuhan apa pun.Isi:- 6x kikir besi 16 cm assorted- 10x 12 x 1/2" x 18T mata gergaji besi- Kunci inggris C/V 8" (200mm)- Penggaris stainless steel 6" (150mm) dengan klip saku- Feeler gauge metrik dan inci, panjang blade: 60mm- Palu konde 1lb dengan gagang hickory- Palu karet 16oz dengan gagang kayu- Meteran tukang 5m/16ft dengan casing krom- 8 segmen snap-off blade heavy duty 18 mm- Retractable trimming knife- Gergaji besi DIY 12"- Tang jepit heavy duty 6" dengan side cutter- Tang potong 6"- Tang kombinasi 7"- Tang slip joint 10"- Tang potong seng straight blade 10"- Tang buaya lurus 10"- 8x obeng fluted handle- 7x set kunci pas drop forged 6-19mm- Kotak perkakas cantilever 21" dengan lima trayatribut:
- Kit Type: Engineers
- Insulated: No
- SPREW Repair packDeskripsi:Usage:To repair internal threads damagedatribut:
- Purpose of Use: To repair broken internal thread.
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- HTD Hand Tap SKS HT (Mata Tap)Deskripsi:HTD Hand Tap SKS HT withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- Yoshinobu Spring Washer WhiteDeskripsi:Ring per dari THE ini memiliki variasi ukuran M3 - M24 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinanatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
Daftar Harga M10 1.5 Helicoil Terbaru October 2026
| BAER Wire Thread Insert (Helicoil) | Rp38.900 |
| HTD Hand Tap Helicoil HSS STI (Mata Tap) | Rp209.900 |
| Kennedy Threading Inserts (Pk-10) | Rp72.900 |
| Kennedy Threading Inserts | Rp55.900 |
| SPREW Repair Kit | Rp8.899.900 |
| Kennedy Thread Repair Kit (Kit Perbaikan Ulir) | Rp1.099.900 |
| Yamawa Hand Tap (M) HT (Mata Tap) | Rp99.900 |
| BAER Alat Perbaikan Drat Baut | Rp1.099.900 |
| JTC 5 Sizes Thread Repair Kit | Rp3.499.900 |
| SPREW Insertion Tool (P Type) | Rp699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/BAER%20Wire%20Thread%20Insert%20(Helicoil)/P101000167-1.jpg)
/P101003013-1.jpg)
/Kennedy%20Threading%20Inserts%20(Pk-10)/9yP103143358-7.jpg)

/SPREW%20Repair%20Kit/P102733279-1.jpg)
/6kP102138236-6.jpg)
%20HT%20(Mata%20Tap)/P102804115-1.jpg)
/BAER%20Alat%20Perbaikan%20Drat%20Baut/9aP101004334-4.jpg)

/Alat%20Penyisipan/SPREW%20Insertion%20Tool%20(P%20Type)/ngP102030844-2.jpg)
/P102030868-1.jpg)
/iaP102121658-2.jpg)
/dnP102405491-2.jpg)
/Extraction%20Tool/SPREW%20Extraction%20Tool/obP102030875-5.jpg)
/5vP102094211-2.jpg)
/l6P101004762-3.jpg)
/SPREW%20Repair%20pack/P102030851-1.jpg)
/luP103102786-11.jpg)
/P101002969-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)