Beli Laser Level Dewalt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  2. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  3. Sellery Spirit Level Torpedo Level (Waterpass)
    21%
    Mulai

    Rp79.900

    Sellery Spirit Level Torpedo Level (Waterpass)
    Deskripsi:
    > Strong rubber magnet base> 3 vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Length: 229 mm (9 inch)
    • Vials: Level/45 degrees/Plumb
  4. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  5. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  6. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  7. STABILA Spirit Level Pocket Electric (Waterpass)
    Mulai

    Rp319.900

    STABILA Spirit Level Pocket Electric (Waterpass)
    atribut:
    • Type: Pocket Electric
  8. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  9. STS Elevator Tripod for Laser
    Mulai

    Rp879.900

    STS Elevator Tripod for Laser
    Deskripsi:
    Usage:For various construction, civil engineering work, quotation, insurance research, and sports.
    atribut:
    • Material: Aluminium Alloy
    • Compacted Length to Total Length (mm): 470 to 1230
    • Specification: Screw diameter 5/8 inches
  10. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  11. Sola Spirit Level Torpedo (Waterpass)
    Mulai

    Rp229.900

    Sola Spirit Level Torpedo (Waterpass)
    atribut:
    • Material: ABS Plastic
  12. STABILA Spirit Level Type 70-2 (Waterpass)
    Mulai

    Rp509.900

    STABILA Spirit Level Type 70-2 (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • Color: Yellow
    • Material: Aluminium
    • Vial Type: Horizontal, Vertical
    • End caps: Standard
  13. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  14. STABILA Spirit Level Type 70W (Waterpass)
    Mulai

    Rp659.900

    STABILA Spirit Level Type 70W (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
  15. STABILA Spirit Level Magnetic Type 70M (Waterpass)
    Mulai

    Rp769.900

    STABILA Spirit Level Magnetic Type 70M (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • End caps: Standard
    • Vial Type: 1 x Horizontal, 1 x Vertical
  16. PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp14.900

    PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: Presentation Digital
    • Color: White
    • Paper Weight (gsm): 100
    • Size (mm): 210x297
Daftar Harga Laser Level Dewalt Terbaru October 2026
BOSCH Meteran Laser Level (Laser Line)Rp649.900
STS Digital Level with Laser (Waterpass Digital)Rp3.099.900
Sellery Spirit Level Torpedo Level (Waterpass)Rp79.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
HP Printer Laser JetRp1.999.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp4.899.900
STABILA Spirit Level Pocket Electric (Waterpass)Rp319.900
TRUSCO Aluminium Level (Waterpass)Rp269.900
STS Elevator Tripod for LaserRp879.900
Sellery Spirit Level (Waterpass)Rp76.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)