Beli Kunci Ratchet Set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Metal Line Ratchet Screwdriver Set (Obeng)atribut:
- Material: Chrome vanadium molybdenum
- Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)Deskripsi:Chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. 72-teeth ratcheting system which needs only 5 Degrees movement to operate ratchet. Thin wall design for greater access. Conform to ASME B107.6. Contents 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 Degrees.atribut:
- Standards Met: ASME B107.6
- Material: Chrome Vanadium Steel
- Size System: AF
- Finish/Coating: Mirror Finish
- Spanner Type: Ratchet Combination
- Includes: (7) Spanners Wallet
- Number of Pieces: 7
- Size (inch): 3/8 to 3/4
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas)atribut:
- Size: 10-19mm
- Size (mm): 10 to 19
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- Vessel Screwdriver Megadora Standard (Obeng)Deskripsi:No.900:Philips JAWSFIT tip that grips the screw and doesn't cause CAM-OUTA knurled shank keeps hands from slipping in fast turningFully hardened chrome vanadium steelNo.910:Precision type with 4mm or smaller diameter shankHigh precision black point tipNo.920:25mm long shank, ideal for working in cramped placesNo.930:Philips JAWSFIT tip that grip the screw and doesn't cause CAM-OUTTan-thru shank with large end capFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Width Handle: 34mm
- Width Shank: 6.4mm
- TEKIRO Kunci Konstruksi (Kunci Ring Double Ratchet)Deskripsi:TEKIRO KUNCI KONSTRUKSI / KUNCI RING DOUBLE RACHET / PERKAKASMaterial Chrome Molybdenum
- TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Fleksibel)Deskripsi:TEKIRO Flexible Gear Wrench (Kunci Ring Pas Ratchet Flexible)-Material Chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- Vessel Screwdriver Phillips Thin Shank 6100 Crystalline (Obeng)Deskripsi:- Bright quartz "CRYSTALINE" handle, marked for philip and sloted type- Thin shank screwdriver, ideal for working to cramped places- Fully hardened chrome vanadium steelatribut:
- Tip Type: Philip
- Shank type: Thin shank type
- Width Handle: 16mm
- Width Shank: 4mm
- Kennedy Combination Wrench CV Set (Kunci Ring Pas)Deskripsi:Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.atribut:
- Overall Length (mm): 100
- Size (mm): 10
- Finish/Coating: Chrome Satin
- Material: Chrome Vanadium Steel
- Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)atribut:
- Width Handle (mm): 20.5
- Width Shank (mm): 4.0
- Shank type: Thin shank type
Daftar Harga Kunci Ratchet Set Terbaru March 2026
| Vessel Metal Line Ratchet Screwdriver Set (Obeng) | Rp96.900 |
| Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas) | Rp2.099.900 |
| Vessel Screwdriver Long Shaft Square (Obeng) | Rp269.900 |
| SATA Double Ratcheting Wrench Set (Metric) (Kunci Ratchet) | Rp789.900 |
| SATA Combination Wrench Set (Kunci Ring Pas) | Rp289.900 |
| TEKIRO Combination Wrench Metric Set (Kunci Ring Pas) | Rp119.900 |
| Kennedy Ratcheting Combination Wrench Set (Kunci Ring Pas) | Rp2.499.900 |
| Vessel Screwdriver Super Cushion (Obeng) | Rp82.900 |
| Vessel Screwdriver Megadora Standard (Obeng) | Rp88.900 |
| SATA Set Kunci Sok | Rp359.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102039403-1.jpg)
/r4P102135976-4.jpg)
/a6P102039366-2.jpg)
%20(Kunci%20Ratchet)/P101002583-1.jpg)
/gaP101002586-2.jpg)
/8pP101000313-5.jpg)
/pkP101005920-3.jpg)
/P102039373-1.jpg)
/cqP102039458-3.jpg)

/8cP101000300-3.jpg)
/6aP101000226-3.jpg)
/9zP102039359-2.jpg)
/nkP101005848-15.jpg)
/9iP102039342-8.jpg)
/pqP101005926-3.jpg)
/dsP102039496-4.jpg)