Beli Knife Gate Valve With Pneumatic Actuator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  2. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  3. CKE Stand Fan
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    CKE Stand Fan
    Deskripsi:
    Keunggulan: 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia). 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional-Lembaga Sertifikasi Produk). 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional.
  4. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  5. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  6. RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Mulai

    Rp95.900

    RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
Daftar Harga Knife Gate Valve With Pneumatic Actuator Terbaru November 2026
Non Brand Manual Ball ValveRp93.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
Samiplast Ball ValveRp5.900
CKE Stand FanRp1.799.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
TEKIRO Socket Set (Kunci Soket Set)Rp359.900
Refrigerant RefrigerantRp499.900
RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Rp95.900
SMC Tubing PU Series (Selang PU)Rp169.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)