Beli Klem Sadel Pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Klem Selang
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    TEKIRO Klem Selang
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  2. TORA Hose Clamp (Klem)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  3. Wipro Klem Selang Heavy Duty
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    Wipro Klem Selang Heavy Duty
    atribut:
    • Material: Iron (Fe)
    • Surface Treatment: Zinc Finished
  4. M-One Hose Clamp Stainless
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.900

    M-One Hose Clamp Stainless
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  5. G Clamp Saddle Malleable Iron
    Mulai

    Rp37.900

    G Clamp Saddle Malleable Iron
    Deskripsi:
    + Merk G-Brand (SNI)+ Di test satu per satu+ Ideal untuk saluran air+ Kualitas Terbaik
  6. SPACIO Saddle
    Mulai

    Rp38.900

    SPACIO Saddle
    Deskripsi:
    -For fixing pipes
    atribut:
    • Material: Steel, Surface treatment:Trivalent chromate treatment
    • Compatible Pipe: Standard pipe for SPACIO pipe system
  7. POLY-PUSH Clamp Saddle
    Mulai

    Rp19.900

    POLY-PUSH Clamp Saddle
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: PE: EN 12201/ISO 3607/ISO 14236/DIN 8072 /DIN 8074 /UNI 10910; PP: ISO 3609/DIN 8077/UNI 8318; PVC-U: EN 1452-2
  8. Irriplast Clamp Saddle
    Mulai

    Rp17.900

    Irriplast Clamp Saddle
    Deskripsi:
    The clamp saddle line has been produced from high quality raw material and it has resistance to impact. It has been designed for side outputs on Polyethylene pipes (PE) and it is available in the following range of sizes : Item 4001/4002/4003/4004 with signle or double output. They have diameters for the coupling with 20mm to 315mm pipes and threaded outputs (1/2" to 2"), provided with 2 and 4 bolts according to the diameters.
    atribut:
    • Reference Standard: Pipes : UNI7990, DIN8074, UNI EN 12201; Threads : UNI ISO7/1, UNI ISO 228/1, ANSI ASME B1-20.1; International standards : SO 13460
    • Working Pressure (Bar): 4 to 16, at temperature of 20°C
Daftar Harga Klem Sadel Pipa Terbaru April 2026
ALDO Klem Pipa Double BautRp35.900
TEKIRO Klem SelangRp1.900
TORA Hose Clamp (Klem)Rp1.900
Wipro Klem Selang Heavy DutyRp10.900
M-One Hose Clamp StainlessRp1.900
AMD Clamp Sadle CIRp51.900
AMD Clamp Sadle PP InchRp18.900
G Clamp Saddle Malleable IronRp37.900
SPACIO SaddleRp38.900
AMD Clamp Saddle HDPERp86.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)