Beli Klem Buret Ganda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PUDAK SCIENTIFIC Burette Clamp Double (Penjepit Buret)
    Mulai

    Rp279.900

    PUDAK SCIENTIFIC Burette Clamp Double (Penjepit Buret)
    Deskripsi:
    Klem buret ganda, terbuat dari aluminium die cast. Didesain untuk dapat memegang berbagai ukuran buret dengan mekanisme sistem penjepit berpegas sehingga buret dapat dilepas-pasang dengan mudah. Tangan-tangan penjepit berlapis karet memastikan buret terjepit dengan baik. Sistem kait berpengunci ulir untuk pemasangan pada batang statif.
  2. AS ONE Buret
    Mulai

    Rp1.099.900

  3. AS ONE Statif Buret
    Mulai

    Rp1.399.900

    AS ONE Statif Buret
    atribut:
    • AS ONE Part Number: 3-208-01
    • Material: PVC (Vinyl Chloride Resin), Burette Holder / Transparent PMMA (Acrylic)
    • Dimensions (mm): 290×195×536
    • Width (mm): 245 (Mochibe)
    • Strut (mm): (Height) 526
  4. BOROSIL Burettes Straight Bore PTFE Key Stopcock Class B
    Mulai

    Rp559.900

    BOROSIL Burettes Straight Bore PTFE Key Stopcock Class B
    Deskripsi:
    Complies with ISO/DIN 385. ŸCalibrated at 20degree C. Generally used in Titration process. Comes with PTFE key that is highly resistant to chemical attack. No need to lubricate it as PTFE key is used.
  5. Gratech Burette
    Mulai

    Rp649.900

    Gratech Burette
    Deskripsi:
    Compliance with DIN/ISO 385 and USP standard with Individual work Certificate. Printed in blue, amber and white colour.
  6. DURAN Burette With Schellbach Stripe And PTFE Key
    Mulai

    Rp2.399.900

    DURAN Burette With Schellbach Stripe And PTFE Key
    Deskripsi:
    With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
  7. Edumedia Statif + Tiang
    Mulai

    Rp259.900

    Edumedia Statif + Tiang
    Deskripsi:
    Statif 1 Set- Tiang- Alat Penyangga
  8. Eterna Scraper (Kape)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    Eterna Scraper (Kape)
    Deskripsi:
    Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
  9. AS ONE Statif Flat Baja Batang Besar
    Mulai

    Rp1.799.900

    AS ONE Statif Flat Baja Batang Besar
    atribut:
    • Height (mm): 1000
    • Shaft Diameter (mm): 13
    • Strut Material: Steel
    • Platform Size (mm): 280x200
    • Table Material: Iron (baking coating)
    • Package Size (mm): 210x290x1000
  10. Kartell Pipette Fillers, Synthetic Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Kartell Pipette Fillers, Synthetic Rubber
    Deskripsi:
    A moulded rubber bulb, with three glass ball valves which can be controlled by finger pressure. There are no metal parts to corrode and the filler can be used with all liquids except those that attack rubber. Can be used on bulb or cylindrical pipettes of different capacity. Complete with adapter for pipettes with capacities more than 20ml (up to 100ml).
    atribut:
    • Art No.: 200
    • Material: Red Rubber
  11. ISOLAB Centrifuge Tube Polypropylene with Screw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    ISOLAB Centrifuge Tube Polypropylene with Screw
    Deskripsi:
    Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
  12. Yuasa Water Accu (Air Aki)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp9.900

    Yuasa Water Accu (Air Aki)
    Deskripsi:
    - Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.
    atribut:
    • Volume (ml): 1000
  13. IWAKI Glass Ware Centrifuge Tube Conical Bottom Graduation With Screw Cap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    IWAKI Glass Ware Centrifuge Tube Conical Bottom Graduation With Screw Cap
    atribut:
    • Volume: 10 ml
    • Outside Diameter: 16,5 mm
    • Length: 105 mm
    • Tolerance: +/- 0,2 mm
    • GMCI: 1415-15
Daftar Harga Klem Buret Ganda Terbaru October 2026
PUDAK SCIENTIFIC Burette Clamp Double (Penjepit Buret)Rp279.900
AS ONE Clip Hanging Type 2 for Burette Stand (Klem Buret)Rp1.399.900
IWAKI Glass Ware Class A Amber Graduation With Glass Stopcock With Batch Certificate BuretRp1.399.900
AS ONE BuretRp1.099.900
IWAKI Glass Ware Class A Amber Graduation With Teflon Stopcock With Batch Certificate Buret (Burrete)Rp1.899.900
AS ONE Statif BuretRp1.399.900
BOROSIL Burettes Straight Bore PTFE Key Stopcock Class BRp559.900
Gratech BuretteRp649.900
DURAN Burette With Schellbach Stripe And PTFE KeyRp2.399.900
Edumedia Statif + TiangRp259.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)