Beli Klem Bosshead di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Klem C
    Rating:
    100% of 100
    (4)
    Mulai

    Rp59.900

    TEKIRO Klem C
    Deskripsi:
    TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
  2. AS ONE Klem Lab
    Mulai

    Rp2.099.900

    AS ONE Klem Lab
    Deskripsi:
    - The surface is nickel-plated to prevent rust. - The clamp is fixed firmly with three claws. - Flasks, etc. can be fixed with a single screw.
    atribut:
    • Material: chrome plated nickel
  3. AS ONE Klem Lab Tipe D Kecil
    Mulai

    Rp699.900

    AS ONE Klem Lab Tipe D Kecil
    atribut:
    • Material: Body, nail unit, holder/zinc alloy die casting (chromium plating finish)
    • Holder Attachable Pipe Size (mm): 9-19
    • Type: with adjustable holder
    • Tightening Range (mm): 10-45
    • Length (mm): 175
    • Package Size (mm): 180x60x40
  4. AS ONE Klem Lab Mini Opening Satu Sisi dengan Holder Adjustable
    Mulai

    Rp549.900

    AS ONE Klem Lab Mini Opening Satu Sisi dengan Holder Adjustable
    atribut:
    • Material: Zinc alloy die cast (hard chrome plating) and special heat-resistant vinyl
    • Tightening Range (mm): 2 to 28
    • Mountable Rod Diameter (mm): 9 to 19
    • Type: single door
    • Total Length (mm): 140
    • Accessories: Heat resistant Plastic spare cap
  5. AS ONE Klem Lab Opening Kedua Sisi dengan Holder Adjustable
    Mulai

    Rp749.900

    AS ONE Klem Lab Opening Kedua Sisi dengan Holder Adjustable
    atribut:
    • Material: Zinc alloy die casting (hard chromium plating), special heat resistance vinyl roll
    • Attachable Rod (mm): 8-18
  6. M-One Hose Clamp Stainless
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.900

    M-One Hose Clamp Stainless
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  7. Suji System Stand Lab Style Steel Base
    Mulai

    Rp359.900

    Suji System Stand Lab Style Steel Base
    atribut:
    • Stand Rod Diameter (mm): 10x400
  8. PUDAK SCIENTIFIC Kit gelombang dan termodinamika
    Mulai

    Rp8.999.900

    PUDAK SCIENTIFIC Kit gelombang dan termodinamika
    Deskripsi:
    Contents:- Tangki riak (1set)- Kalorimeter- Pembangkit Getaran- Termometer Alkohol -10°C - 110°C KTE 25/100- Kubus Materi- Tali Nilon (1roll)- Pembakar Spiritus 80 ml, Stainless Steel KBS 25/080- Katrol Meja, Plastik- Klem Bosshead KST 36/04 (2buah)- Klem Universal Ø 70 mm KST 34 (2buah)- Gelas Kimia 250 ml- Batang Pengaduk Ø 5 x 150 mm, Kaca- Beban Bercelah dan Penggantung, 250 g (1set)- Tray Kit Gelombang & Termodinamika FU-01 (1set)- Kotak Korugasi Kit Gelombang & Termodinamika FU-01 (Bahasa Indonesia)- Buku Panduan Percobaan (1eks)
    atribut:
    • Dimensions (cm): 66x38x32 (PxLxT)
Daftar Harga Klem Bosshead Terbaru March 2026
PUDAK SCIENTIFIC Klem BossheadRp119.900
TEKIRO Klem CRp59.900
Non Brand Clamp BossheadRp41.900
Usbeck Clamp with BossheadRp609.900
AS ONE Klem LabRp2.099.900
AS ONE Klem Lab Tipe D KecilRp699.900
AS ONE Klem Lab Mini Opening Satu Sisi dengan Holder AdjustableRp549.900
AS ONE Klem Lab Opening Kedua Sisi dengan Holder AdjustableRp749.900
M-One Hose Clamp StainlessRp1.900
Suji System Stand Lab Style Steel BaseRp359.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)