Beli Klem Aluminium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Aluminum Clamp (Klem C)
    Mulai

    Rp29.900

    monotaro Aluminum Clamp (Klem C)
    Deskripsi:
    Produk ini juga sering disebut dengan Penjepit
    atribut:
    • Material: Aluminium
  2. NHK Multi A Clamp Body (Klem Pipa Aluminium)
    Mulai

    Rp189.900

    NHK Multi A Clamp Body (Klem Pipa Aluminium)
    atribut:
    • Dimension P (mm): 50
    • Dimension H (mm): 40
  3. TEKIRO Clamp Hoses (Klem Selang)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.900

    TEKIRO Clamp Hoses (Klem Selang)
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  4. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  5. TORA Clamp Hose (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  6. YAZAKI Metal Joint (Klem Sambungan Pipa)
    Mulai

    Rp99.900

    YAZAKI Metal Joint (Klem Sambungan Pipa)
    Deskripsi:
    -Tightening with bolts and nuts fixed joints can be assembled and disassembled.
  7. JCK Clamp Slang Kawat (Klem Selang Kawat)
    Mulai

    Rp3.900

  8. TRUSCO Aluminum Frame (Rangka Aluminium)
    Mulai

    Rp189.900

    TRUSCO Aluminum Frame (Rangka Aluminium)
    Deskripsi:
    -A grooved type to which shelf and panel mounting adapter can be attached to create various combination.
    atribut:
    • Width (mm): 25
    • Height (mm): 25
    • Material: Aluminium (Alumite Finishing)
  9. G Tape Aluminium Foil Tape
    Rating:
    100% of 100
    (3)
    Mulai

    Rp51.900

    G Tape Aluminium Foil Tape
    atribut:
    • Length (yard): 40.0
    • Thickness (micron): 60 (Aluminium 30 + Adhesive 30)
  10. KRISBOW Locking Pliers C-Clamp with Swivel Pad (Tang Buaya Klem C)
    Mulai

    Rp99.900

    KRISBOW Locking Pliers C-Clamp with Swivel Pad (Tang Buaya Klem C)
    Deskripsi:
    Locking Clamp with Swivel Pad 11inch
  11. Cole Parmer Scoop Round Aluminium (Sekop)
    Mulai

    Rp5.799.900

    Cole Parmer Scoop Round Aluminium (Sekop)
    Deskripsi:
    More economical than stainless steel, these aluminum scoops feature durable, one-piece construction and smooth polished finish. Ribbed handle provides easy gripping, even when your hands are wet.
    atribut:
    • Material: Aluminium
    • Sterile: No
  12. AS ONE Oversized Muff (Penjepit Klem)
    Mulai

    Rp529.900

    AS ONE Oversized Muff (Penjepit Klem)
    Deskripsi:
    A large-diameter type with different opening diameters, which can be mounted at a right angle to a post.
    atribut:
    • AS ONE Part Number: 5-5622-01
    • Material: Aluminium Alloy die-cast (baked paint finish) screw/stainless steel knob bolt
    • Applicable Pipe Diameter (mm): 9.5 to 29 (other 9.5 to 23)
  13. ROHA Klem Seling
    Mulai

    Rp69.900

  14. Petzl Ascender Cadangan Shunt (Klem Tali)
    Mulai

    Rp1.899.900

    Petzl Ascender Cadangan Shunt (Klem Tali)
    Deskripsi:
    SHUNT Rappel back-up device Used below the rappel device, the SHUNT works as a rappel back-up and replaces friction hitches like the Prusik. Works on single and half ropes. -Easy to install on the rope -Smooth clamping surfaces won’t damage rope -May be used to ascend single or doubled rope
    atribut:
    • Material: Aluminium Frame
    • Rope Compatibility (mm): Single Ropes : 10-11, Double Ropes : 8-11
    • Certifications: CE
  15. STARRETT Shaft Alignment Clamp (Klem Presisi Rantai)
    Mulai

    Rp11.999.900

    STARRETT Shaft Alignment Clamp (Klem Presisi Rantai)
    atribut:
    • Item: Shaft Alignment Clamp
    • Dimension Type: Inch
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Clamp Construction: Anodized Aluminium
    • Number of Clamps: 1
  16. SUN-FLEX Klem C
    Mulai

    Rp23.900

Daftar Harga Klem Aluminium Terbaru October 2026
monotaro Aluminum Clamp (Klem C)Rp29.900
NHK Multi A Clamp Body (Klem Pipa Aluminium)Rp189.900
TEKIRO Clamp Hoses (Klem Selang)Rp1.900
M-One Clamp Hose Stainless (Klem Selang)Rp1.900
TORA Clamp Hose (Klem Selang)Rp1.900
YAZAKI Metal Joint (Klem Sambungan Pipa)Rp99.900
JCK Clamp Slang Kawat (Klem Selang Kawat)Rp3.900
KRISBOW F Clamp (Klem F)Rp149.900
TRUSCO Aluminum Frame (Rangka Aluminium)Rp189.900
Hikari Pipa AluminiumRp15.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)