Beli Jigsaw Blade di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Jigsaw Blade (Pisau Jigsaw)Deskripsi:To material cutting. For metalsatribut:
- Overall Length (mm): 75
- Effective Length (mm): 50
- Blade Thickness (mm): 1
- Compatible: Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
- Main Cutting Material: Mild Steel Plate, Aluminium, Alloy Steel 1.5 to 4 mm , Stainless Steel ( to 1.5 mm)
- Material: High-Speed-Steel (High-Speed Steel) HSS
- Number of Threads per inch: 24
- Width (mm): 8
- BOSCH JigsawDeskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- Kawabe Seimitsu Kogyo Jigsaw Blade (For Iron Working And Stainless Steel)atribut:
- Material: High speed steel
- Number of Teeth: 14
- Total Length (mm): 75
- Thickness (mm): 0.9
- Effective Tooth Length (mm): 60
- Uses: Thick steel
- Compatible Model Manufacturers: Hitachi/Makita/Ryobi/B&D, etc.
- Cutting Ability (mm) Mild Steel Plate: 1 - 5
- Purpose of Use: For cutting iron.
- Kawabe Seimitsu Kogyo Jigsaw Blade (For Iron Working)atribut:
- Material: High speed steel
- Number of Teeth: 14
- Total Length (mm): 75
- Thickness (mm): 0.9
- Effective Tooth Length (mm): 50
- Uses: Thick steel
- Cutting Ability (mm) Mild Steel Plate: 1 - 5
- Compatible Model Manufacturers: Some models by Hitachi/Makita/Ryobi/B&D, and Bosch (all models)
- Purpose of Use: For cutting iron.
- KRISBOW Mata Gergaji Jigsaw T-Shank MixedDeskripsi:Jigsaw Blade T-Shank Mixed Set 10Pcatribut:
- Packing Dimensions (mm): 63x22x166
- BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususDeskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- KRISBOW Mata Gergaji Jigsaw U untuk LogamDeskripsi:Jigsaw Blade-U 18T 5Pc for Metalatribut:
- L (mm): 70
- Packing Dimensions (mm): 85x10x160
- KRISBOW Mata Gergaji Jigsaw T untuk Kayu & Plastik-SpeedDeskripsi:Jigsaw Blade-T 5Pc for Wood&Plastic-Speedatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x10x187
- KRISBOW Mata Gergaji Jigsaw U untuk Kayu & Plastik-CleanDeskripsi:Jigsaw Blade-U 5Pc for Wood&Plastic-Cleanatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x10x187
- KRISBOW Mata Gergaji Jigsaw T untuk Kayu & Plastik-CleanDeskripsi:Jigsaw Blade-T 5Pc for Wood&Plastic-Cleanatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x12x187
- monotaro Jigsaw BladeDeskripsi:It is economical because it is hard to break and chipped.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible: It can be used for jigsaw of Makita, Hitachi, Ryobi etc.
- Blade Thickness (mm): 1.0
- HOUSE BM Jigsaw Spare Bladeatribut:
- Effective Length (mm): 60
- Shank Shape: U type
- Motor Used: Jigsaw
- Mountains per inch: 14
- Overall Length (mm): 85
- KRISBOW Cordless JigsawDeskripsi:Cordless Jig Saw 45mm 18V ESJ-18Catribut:
- Cutting Capacity Wood (mm): 45
- Cutting Capacity Steel (mm): 6
- Cutting Angle: 0° ~ 45° (Left & Right)
- Stroke length (mm): 25.4
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 33x10x21
- No Load Speed (rpm): 0-2400
- TANITEC Tct Jigsaw Blade PolarisDeskripsi:-Exclusive for cutting compound materials such as thermosetting/thermoplastic carbon fiber reinforced plastic.-With a special coating, it is possible to cut cleanly carbon fiber reinforced plastic without melting the material.-Realized the world's greates-Cutting thermosetting carbon fiber reinforced plastic(CFRP).-Cutting thermoplastic carbon fiber reinforced plastic(CFRTP).-Cutting resin, plastic, and FRPatribut:
- Capacity: 10L
- Color: Natural
- Outer Dimension WxDxH: 438x232x185mm
- Effective Inner Dimension WxDxH: 405x180x145mm
- Purpose of Use: Cutting thermosetting carbon fiber reinforced plastic (CFRP). Cutting thermoplastic carbon fiber reinforced plastic (CFRTP). Cutting resin, plastic, and FRP
Daftar Harga Jigsaw Blade Terbaru January 2026
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp56.900 |
| BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam | Rp66.900 |
| monotaro Jigsaw Blade (Pisau Jigsaw) | Rp82.900 |
| BOSCH Jigsaw | Rp1.099.900 |
| Kawabe Seimitsu Kogyo Jigsaw Blade (For Iron Working And Stainless Steel) | Rp139.900 |
| Kawabe Seimitsu Kogyo Jigsaw Blade (For Iron Working) | Rp139.900 |
| KRISBOW Mata Gergaji Jigsaw T-Shank Mixed | Rp159.900 |
| BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus | Rp97.900 |
| KRISBOW Mata Gergaji Jigsaw U untuk Logam | Rp48.900 |
| KRISBOW Mata Gergaji Jigsaw T untuk Kayu & Plastik-Speed | Rp35.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P101001072-1.jpg)

/P102026625-1.jpg)
/P102026663-1.jpg)










%20Jigsaw%20Blade%20for%20Ironworking/P102271469-1.jpg)
%20Jigsaw%20Blade%20for%20Woodworking/P102271478-1.jpg)