Beli Inoculation Loops di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HEINZ HERENZ HAMBURG (HHH) Tools Ware Inoculation Loops (Inokulasi)
    Mulai

    Rp969.900

    HEINZ HERENZ HAMBURG (HHH) Tools Ware Inoculation Loops (Inokulasi)
    Deskripsi:
    Inoculation loops sterilepacked,PS
    atribut:
    • Material: Polystyrene
    • Specification: Inoculation loops sterilepacked
  2. Sanplatec Econobacterial inoculation loop
    Mulai

    Rp999.900

    Sanplatec Econobacterial inoculation loop
    Deskripsi:
    Excellent cost merit. Disposable loop for bacterial inoculation. This is a cost-effective product. Can be used with confidence because it is sterilized by gamma rays. Each product is packaged in 5-packs and delivered in a dispenser box in the specified number of units. One is a loop and the other is a needle. Or both are loops. * Autoclave is not possible.
    atribut:
    • Material: Acrylonitrile styrene copolymer
    • Overall Length (mm): 200
  3. PRIO Innoculation Loops
    Mulai

    Rp28.900

    PRIO Innoculation Loops
    atribut:
    • Sterile: Yes
  4. HEINZ HERENZ HAMBURG (HHH) Innoculation Loops
    Mulai

    Rp939.900

    HEINZ HERENZ HAMBURG (HHH) Innoculation Loops
    Deskripsi:
    Loops, wired, acc to Kolle, diameter 5mm, length 35mm, steel
    atribut:
    • Specification: Loops, wired, acc to kolle
  5. HEINZ HERENZ HAMBURG (HHH) Tools Ware Loops Holder
    Mulai

    Rp1.099.900

    HEINZ HERENZ HAMBURG (HHH) Tools Ware Loops Holder
    Deskripsi:
    Holder for loops acc to Kolle
    atribut:
    • Specification: holder for loops acc to kolle
  6. Labware Charuzu Inoculation Loop
    Mulai

    Rp73.900

    Labware Charuzu Inoculation Loop
    Deskripsi:
    Ultra smooth loop made from high grade polystyrene ergonomic design easy to handle and orientating loop head
  7. Tokyo Glass Kikai (TGK) Inoculation Loop and Needle
    Mulai

    Rp95.900

    Tokyo Glass Kikai (TGK) Inoculation Loop and Needle
    Deskripsi:
    Gamma-ray sterilized
    atribut:
    • Material: HIPS (High Impact Polystyrene)
    • Handle Diameter (mm): 5
    • Product Code: 85656
    • Sterilizing: Gamma Sterilization
    • Wire Diameter (mm): About 1.5
  8. BRAND Inoculation Loop With Needle Disposable
    Mulai

    Rp3.999.900

    BRAND Inoculation Loop With Needle Disposable
    atribut:
    • Sterility: sterile; γ-irradiated
  9. Thermo Fisher Scientific Nunc Inoculating Loops
    Mulai

    Rp3.699.900

    Thermo Fisher Scientific Nunc Inoculating Loops
    atribut:
    • Material: polystyrene
    • Sterility: sterile
  10. Biologix Inoculating Loop
    Mulai

    Rp20.900

    Biologix Inoculating Loop
    atribut:
    • Sterile: Yes
    • Material: PS
    • Type: Loops
  11. monotaro Petri Dish Sterile Disposable PS (Cawan Petri)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp14.900

    monotaro Petri Dish Sterile Disposable PS (Cawan Petri)
    Deskripsi:
    Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.
    atribut:
    • Material: Polystyrene (PS)
    • Sterilizing: Sterilized
    • Heat Resistance Temperature (°C): 60
  12. Mitutoyo Digital Indicator
    Mulai

    Rp3.099.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  13. AS ONE Nichrome Loop
    Mulai

    Rp799.900

    AS ONE Nichrome Loop
    Deskripsi:
    A nichrome loop that is attached to a platinum loop holder.
    atribut:
    • Needle Length (mm): 80
    • Material: Kanthal resistance heating alloy Nikrotal 80
    • Wire Diameter (mm): 0.5 (Loop used), 0.6 (Sharp needle tip)
  14. Schneider Electric TeSys GV3 Circuit Breaker (Pemutus Sirkuit)
    Mulai

    Rp2.599.900

    Schneider Electric TeSys GV3 Circuit Breaker (Pemutus Sirkuit)
    atribut:
    • Device Application: Motor
    • Product Name: TeSys GV3
    • Product or Component Type: Circuit Breaker
    • Range: TeSys
Daftar Harga Inoculation Loops Terbaru November 2026
HEINZ HERENZ HAMBURG (HHH) Tools Ware Inoculation Loops (Inokulasi)Rp969.900
Sanplatec Econobacterial inoculation loopRp999.900
PRIO Innoculation LoopsRp28.900
HEINZ HERENZ HAMBURG (HHH) Innoculation LoopsRp939.900
HEINZ HERENZ HAMBURG (HHH) Tools Ware Loops HolderRp1.099.900
Labware Charuzu Inoculation LoopRp73.900
Usbeck Inoculation LoopRp78.900
Tokyo Glass Kikai (TGK) Inoculation Loop and NeedleRp95.900
BRAND Inoculation Loop With Needle DisposableRp3.999.900
Thermo Fisher Scientific Nunc Inoculating LoopsRp3.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)