Beli Horiba Ph Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Horiba Larutan Penyangga (pH Buffer)
    Mulai

    Rp629.900

    Horiba Larutan Penyangga (pH Buffer)
    Deskripsi:
    Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.
    atribut:
    • Volume (ml): 500
  2. SHINWA pH Meter
    Mulai

    Rp919.900

    SHINWA pH Meter
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  3. Horiba Compact pH Meter Laquatwin with Back Lighting
    Mulai

    Rp6.499.900

    Horiba Compact pH Meter Laquatwin with Back Lighting
    Deskripsi:
    The only pocket meter that directly measures pH in 0.1ml sample (or 0.05ml sample with sampling sheet B). Unique sensor allows measurement of viscous liquids, solids, and even powder samples. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the flat sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.1ml (0.05ml with sampling sheet B) Up to 5 calibration points pH, mV, and temperature display Auto calibration Auto buffer recognition: USA & NIST pH buffers Auto temperature compensation Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Material: ABS epoxy Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with pH 4.01 & 7.00 buffers (14ml each), 5 x sampling sheets B, 2 x CR2032 batteries, dropper, instruction and quick manuals
    atribut:
    • Temperature Display (°C): 0 to 50
    • Temperature Calibration (°C): 5 to 40
    • Operating Temperature (°C): 5 to 40
    • Operating Humidity: 85% or less relative humidity (no condensation)
    • Power: CR2032 Batteries (2)
    • Dimensions (mm): 164x29x20
  4. SK SATO Pen Type pH Meter
    Mulai

    Rp3.199.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  5. Horiba LAQUA Smart Handheld pH Meter Package
    Mulai

    Rp32.999.900

    Horiba LAQUA Smart Handheld pH Meter Package
    atribut:
    • Parameter: pH/ ORP/ EC/ TDS/ Resistivity/ Salinity/ DO/ Ion/ Temperatur
    • Notes: 1-Channel
  6. Horiba pH Standard Powder
    Mulai

    Rp1.599.900

    Horiba pH Standard Powder
    Deskripsi:
    pH Standard powder pH 7
  7. Horiba LAQUA Smart Handheld pH & Conductivity Meter Package
    Mulai

    Rp55.999.900

    Horiba LAQUA Smart Handheld pH & Conductivity Meter Package
    atribut:
    • Parameter: pH/ ORP/ EC/ TDS/ Resistivity/ Salinity/ DO/ Ion/ Temperature
    • Notes: 2-Channel
  8. Horiba LAQUA Smart Handheld pH & DO Meter Package
    Mulai

    Rp65.999.900

    Horiba LAQUA Smart Handheld pH & DO Meter Package
    atribut:
    • Parameter: pH/ ORP/ EC/ TDS/ Resistivity/ Salinity/ DO/ Ion/ Temperature
    • Notes: 2-Channel
  9. Horiba LAQUA Smart Handheld pH, Conductivity, & DO Meter Package
    Mulai

    Rp87.999.900

    Horiba LAQUA Smart Handheld pH, Conductivity, & DO Meter Package
    atribut:
    • Parameter: pH/ ORP/ EC/ TDS/ Resistivity/ Salinity/ DO/ Ion/ Temperature
    • Notes: 3-Channel
  10. Horiba pH Sensor Cartridge
    Mulai

    Rp6.399.900

    Horiba pH Sensor Cartridge
    atribut:
    • pH Range: -2.00 to 20.00 pH -2.000 to 20.000 pH
    • Temperature Sensor: Built-in
    • Double Junction: Yes
    • Body Material: Polycarbonate, glass bulb
    • Dimensions (LxDia.) (mm): 110x16
    • Part Number: 3200786363
    • Temperature Range (°C/°F): 0 to 80/-32.0 to 176.0
  11. TESTO Ph Meter
    Mulai

    Rp9.999.900

    TESTO Ph Meter
    Deskripsi:
    The cosmetics industry, the food industry, the metal industry: the testo 206-pH2 pH meter can be used virtually anywhere. That’s because it’s ideally suited for measuring the pH value of semi-solid media like, for example:Viscous and protein-containing foodstuffs like jelly, cheese, fruit etc.Liquid and soft or paste-like materials like creams and oilsWater-mixed solid cooling lubricantsClever measurement technology paired with intelligent features: the testo 206-pH2 pH meterThe testo 206-pH2 pH meter is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously. Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt.   The testo 206-pH2 allows you to perform 1, 2 or 3-point calibrations. The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH meter comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the meter against dirt, water and impact.Product Includes: testo 206-pH2 pH meter for viscous media, gel storage cap, TopSafe protective case, belt buckle, wall bracket.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possible
    atribut:
    • Measuring Rate: 2 Measurements per second
    • Number of Channels: 2-channel
    • Operating Temperature: 0 to +60 °C
    • Protection Class: IP68
    • Authorizations: CE 2014/30/EU
    • Battery Life: 80 h (Auto Off 10 min)
    • Battery Type: 1xCR2032
    • Diameter Probe shaft (mm): 11
    • Dimensions (mm): 197x33x20 110x33x20 (without Probe and TopSafe)
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 35
    • Product Color : White
    • Product/Housing Material: ABS
    • Storage Temperature: -20 to +70 °C
    • Temperature Compensation: automatic
    • Weight (g): 115 (with TopSafe) 65 (without TopSafe)
  12. Horiba ISFET pH Electrode Flat Type
    Mulai

    Rp14.999.900

    Horiba ISFET pH Electrode Flat Type
    Deskripsi:
    ISFET pH Electrode, Flat Type
  13. Horiba pH Sensor Head
    Mulai

    Rp5.199.900

  14. Horiba pH Sensor Tou-pH
    Mulai

    Rp6.299.900

    Horiba pH Sensor Tou-pH
    Deskripsi:
    for U-50 series
  15. Horiba pH Sensor
    Mulai

    Rp4.799.900

    Horiba pH Sensor
    Deskripsi:
    for U-50/10 series
Daftar Harga Horiba Ph Meter Terbaru April 2026
Horiba Larutan Penyangga (pH Buffer)Rp629.900
SHINWA pH MeterRp919.900
Horiba Compact pH Meter Laquatwin with Back LightingRp6.499.900
SK SATO Pen Type pH MeterRp3.199.900
Horiba LAQUA Smart Handheld pH Meter PackageRp32.999.900
Horiba pH Standard PowderRp1.599.900
Horiba LAQUA Smart Handheld pH & Conductivity Meter PackageRp55.999.900
Horiba LAQUA Smart Handheld pH & DO Meter PackageRp65.999.900
Horiba LAQUA F-70 Series pH/ORP/Ion Meter (Meter Only)Rp33.999.900
Horiba LAQUA Smart Handheld pH, Conductivity, & DO Meter PackageRp87.999.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)