Beli Hole Saw Set Beton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  2. RIDGID Variable Pitch Hole Saw
    78%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    RIDGID Variable Pitch Hole Saw
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
  3. monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp209.900

    monotaro Carbide Hole Saw (Gergaji Lubang Karbit)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  4. TRUSCO E Type Hole Saw
    Mulai

    Rp349.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  5. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  6. UNIKA T.C.T. Hole-Saw Meta-Core
    Rating:
    80% of 100
    (1)
    Mulai

    Rp779.900

    UNIKA T.C.T. Hole-Saw Meta-Core
    Deskripsi:
    -Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
  7. HITACHI Hole Saw
    Mulai

    Rp579.900

    HITACHI Hole Saw
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  8. BOSCH Mata Gergaji Bundar Eco untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  9. TRUSCO TCL Hole Saw with Hexagonal Shank
    Mulai

    Rp349.900

    TRUSCO TCL Hole Saw with Hexagonal Shank
    Deskripsi:
    Purpose: Griddle, aluminum, casting, plywood, gypsum board, vinyl chloride, griddle (3.2 mm), stainless steel (1.0 mm)- Material: Blade section: SKH59 (cobalt bimetal) center drill: SKH51- Effective Cutting Ability (mm): (Wood, resin is the length of the blade length) a thickness of about 2- Usage Tool: Electric drill, drill driver charge, charge impact driver
    atribut:
    • Blade Length (mm): 20
    • Effective Length (mm): 3.2
    • Blade Thickness (mm): 1.07
  10. BOSCH Masonry Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp14.900

  11. TRUSCO TSL Hole Saw (SKH59 Bi-Metal)
    Mulai

    Rp319.900

    TRUSCO TSL Hole Saw (SKH59 Bi-Metal)
    Deskripsi:
    - Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
  12. UNIKA T.C.T Hole-Saw Meta-Core Triple
    Mulai

    Rp809.900

    UNIKA T.C.T Hole-Saw Meta-Core Triple
    Deskripsi:
    -The safe stopper(flange)is removed, so it is suitable for penetration work.-Adopted a 3-angle cutting edge so chips do not scatter even with rough use.-Punching on curved surface from thick steel plates to thick-walled metal pipes is possible with 35mm o
  13. BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  14. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  15. BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)
    Deskripsi:
    Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkan
    atribut:
    • Cutting Direction: Kanan
    • Drill Bit Shape: Two Grooves
  16. RYU Gergaji Potong
    Mulai

    Rp1.099.900

  17. BOSCH Drill Bit Set CYL-9 Construction
    Mulai

    Rp409.900

    BOSCH Drill Bit Set CYL-9 Construction
    Deskripsi:
    Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan at
    atribut:
    • Packaging: Platic packaging, cassette, with Euro hole
    • Diameter: 4,5,6,6,8,10,12 mm
    • Total Length: 75,85,100,100,120,120,150 mm
    • Working Length: 40,50,60,60,80,80,90 mm
    • Part Number: 2 607 010 543
Daftar Harga Hole Saw Set Beton Terbaru March 2026
BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and WoodRp42.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp549.900
RIDGID Variable Pitch Hole SawRp90.900
monotaro Carbide Hole Saw (Gergaji Lubang Karbit)Rp209.900
TRUSCO E Type Hole SawRp349.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp149.900
UNIKA T.C.T. Hole-Saw Meta-CoreRp779.900
HITACHI Hole SawRp579.900
BOSCH Mata Gergaji Bundar Eco untuk KayuRp61.900
TRUSCO TCL Hole Saw with Hexagonal ShankRp349.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)