Beli Heavy Duty Steel Workbench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy 2-Drawer Workbench (Meja Bengkel)
    Mulai

    Rp10.999.900

    Kennedy 2-Drawer Workbench (Meja Bengkel)
    Deskripsi:
    Professional quality two drawer workbench constructed from heavy gauge steel for sturdy long-term use. Ideal for a range of workshop and industrial applications. Drawers are lockable and fitted with smooth glide drawer runners. Full length storage shelf. Quick and easy assembly. Powder coated finish. Dimensions (W x D x H): 1500 x 640 x 865mm. Total bench weight capacity: 800kg. Drawers: 50kg (each) Shelf: 100kg. Worktop: 600kg
    atribut:
    • Overall Depth: 640mm
    • Worktop Finish: Steel
    • Type: Workbench
    • Overall Width: 1500mm
    • Overall Height: 865mm
    • Part Number: KEN4052320K
  2. Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)
    Mulai

    Rp7.499.900

    Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)
    Deskripsi:
    Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes only
    atribut:
    • Depth (mm): 430
    • Type: Heavy Duty Racking
    • Width (mm): 1040
    • Number of Shelves: 4
    • Shelf Capacity (kg): 455
    • Height (mm): 1830
    • Color: Grey
    • Product Number: GRFLEX-361872
    • Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
  3. TRUSCO Medium-Duty Workbench (Meja Bengkel)
    Mulai

    Rp20.999.900

    TRUSCO Medium-Duty Workbench (Meja Bengkel)
    atribut:
    • Depth (mm): 750
    • Lower Shelf: HLT type (1 sheet)
    • Equal Load (kg): 2000
    • Height (mm): 740
    • Top Board Material: Steel
    • Body Material: Steel
    • Color: Green
  4. TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp8.399.900

    TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  5. BluePoint Meja Bengkel Heavy Duty
    Mulai

    Rp15.999.900

    BluePoint Meja Bengkel Heavy Duty
    atribut:
    • Dimensions (inch): 60.08x30.73x34.08
  6. Senator Light Duty Bench Vice (Ragum)
    Mulai

    Rp1.199.900

    Senator Light Duty Bench Vice (Ragum)
    atribut:
    • Base Type: Fixed
    • Mounting Type: Bolt
    • Material: Cast Iron
  7. Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp15.999.900

    Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Range: Classic Range
    • Product Type: Roller Cabinet
    • Color: Red
    • Overall Height (mm): 1007
    • Overall Length (mm): 1067
    • Overall Width (mm): 458
  8. SHUTER Desk File Organiser
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

  9. GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Mulai

    Rp2.499.900

    GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Deskripsi:
    Stainless stell body Knock-down system Solid undershelf With backsplash
    atribut:
    • Width (mm): 700
    • Height (mm): 850
  10. R.F.YAMAKAWA Working Table
    Mulai

    Rp1.799.900

    R.F.YAMAKAWA Working Table
    Deskripsi:
    -Tough workbench using thick laminated plywood as a top board (25mm).-Also serves as a storage space if a separately-sold optional shelf board is installed at the foot.
    atribut:
    • Top Board Color: White
  11. BluePoint Bench Vise (Ragum)
    Mulai

    Rp1.499.900

    BluePoint Bench Vise (Ragum)
    Deskripsi:
    - Single piece steel blocks for higher load capacity, - Extended anvil, - Lubrication points for maintenance, - Optional swivel base, - Capacity range from 3.5 ton to 9 ton at maximum opening, - Reinforced cantilever support, - Interchangeable jaws, - Diamond ground for better grip, - Heavy duty cast iron construction, - Precise jaw alignment, - Rolled thread spindle for easy locating and tightening parts, - Protected spindle.
  12. SHUTER Revolving Tower Quick Tip Out Bin (Kabinet Perkakas)
    Mulai

    Rp4.599.900

  13. monotaro Lightweight Work Bench (Meja Kerja Lipat)
    Mulai

    Rp1.799.900

    monotaro Lightweight Work Bench (Meja Kerja Lipat)
    Deskripsi:
    Produk ini juga sering disebut dengan Meja Kerja Lipat
    atribut:
    • Top plate thickness (mm): 30
    • Type: Folding type
    • Material: MDF plywood (top plate): Melamine resin, PVC, steel (leg)
    • Even load capacity (kg): 100
Daftar Harga Heavy Duty Steel Workbench Terbaru October 2026
Kennedy 2-Drawer Workbench (Meja Bengkel)Rp10.999.900
Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)Rp7.499.900
TRUSCO Medium-Duty Workbench (Meja Bengkel)Rp20.999.900
TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Rp8.399.900
JTC Workbench with BackpanelRp22.999.900
BluePoint Meja Bengkel Heavy DutyRp15.999.900
SHUTER Workbenches Ultra Heavy Duty (Meja Bengkel)Rp1.099.900
SHUTER Ultra Heavy Duty Cart (Troli Perkakas)Rp989.900
Boxo Heavy Duty Working Table Set (Meja Kerja)Rp38.999.900
Senator Light Duty Bench Vice (Ragum)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)