Beli Heavy Duty Paint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Heavy Duty Paint & Plaster MixerDeskripsi:Used for mixing plaster, concrete, filler, epoxy resin, emulsion paint and wallpaper paste. The stirring end should be fully immersed before the shaft is turned. Light Duty Shaft 8mm hex. Overall length: 400mm. Heavy Duty Shaft 12mm hex. Overall length: 600mm.atribut:
- Dimensions: 600mm x 125mm
- Overall Length: 600mm
- Overall Width: 125mm
- Type: Light Duty Paint & Plaster Mixer
- Part Number: KEN5122800K
- Rutland Spray Gun Heavy Duty 6 Pattern (Alat Semprot Cat)Deskripsi:This heavy duty spray gun has six spray patterns, is easy to control with a comfortable grip, locking trigger and snap action connector. Spray settings: - Shower. - Centre. - Stream. - Flat. - Mist. - Full.atribut:
- Color: Yellow-Black
- Sprayer Features: Locking Trigger Snap Action Connector
- Spray Settings: Centre Flat Full Mist Shower Soaker
- Kennedy Light Duty Paint &Plaster MixerDeskripsi:Used for mixing plaster, concrete, filler, epoxy resin, emulsion paint and wallpaper paste. The stirring end should be fully immersed before the shaft is turned. Light Duty Shaft 8mm hex. Overall length: 400mm. Heavy Duty Shaft 12mm hex. Overall length: 600mm.atribut:
- Dimensions: 400mm x 100mm
- Overall Length: 400mm
- Overall Width: 100mm
- Type: Light Duty Paint & Plaster Mixer
- Part Number: KEN5122780K
- Size: 400mm
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- Kennedy Heavy Duty Pipe Wrench (Kunci Pipa)atribut:
- Handle Color: Red
- Handle Material: Cast Iron
- Handle Type: Adjustable
- Jaw Material: Dropped Forged
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Type: Pipe Wrench
- MK Caster Heavy-Duty (Roda Kastor)Deskripsi:-It can be used for a wide range of uses such as a gate roller, a heavy weight car, etc. _x000D_-For a gate roller for a opening door in factories, schools, etc.atribut:
- Wheel Width: 20mm
- Frame Materials: Steel
- Mounting Hole Diameter P: 8.2mm
- Mounting Pitch X: 25mm
- Mounting Plate A x B: 45x32mm
- Wheel Materials: Ductile caste iron
- SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus)Deskripsi:Series 1033 HSS-Co Heavy Duty Straight Shank Jobber Drills TiN Coated - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.atribut:
- Number of Flutes: 2
- Flute Construction: Ground Flute
- SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus)Deskripsi:Series 1020 HSS-Co Heavy Duty Straight Shank Jobber Drills Metric The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28 degrees helix and 135 degrees point. Manufactured to DIN 338 RN. Point to DIN 1412C.atribut:
- Number of Flutes: 2
- Eveready Battery Super Heavy Duty D (Baterai D (Besar))atribut:
- Chemistry: Zinc Carbon
- Battery Terminal Type: Button Top
- Battery Size: D
- Classification: Super Heavy Duty
- Voltage (V): 1.5
- KOBE RED LINE Ns4030 Heavy Duty Air Needle ScalerDeskripsi:NS4030 10 needles for quick removal of rust, paint, scale, flux and corrosion. Slimline body. Lightweight. (For replacement scaling needles, please refer to parts drawing supplied with tool), 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Needle diameter: 3mm. Sound pressure level: 95dBA. Sound power level: 109dBA. Vibration level: 12.8m/s2. Overall length: 250mm. *Based on a 15 second cycle per minute average use.atribut:
- Blows per minute: 5,000rpm
- Tool Type: Air needle Scaler
- Dimensions: 250 x 35.50mm
- Air consumption: 4CFM
- Overall Width: 35.5mm
- Tool Application: Corrosion-removal Flux-removal Paint-removal Rust-removal Scale-removal
- Part Number: KBE2703300K
- Yokoduna ROTA Steel Heavy-duty Sash Rolleratribut:
- Material: Frame:Steel, Wheels:Cast items
- Purpose of Use: Gate doors, factories, doors for entrance, and various warehouses etc.
- Kennedy Paint Brush Wooden Handled Wide (Kuas Cat)Deskripsi:Kennedy Paint Brush Wooden Handled Wide withatribut:
- Bristle Color: Natural
- Brush Material: Pure Bristle
- Brush Shape: Flat Straight Cut
- Brush Type: Painting/Covering Brush
- Compatible Material: Oil-based Paint/Coatings;Water-based Paint/Coatings
- Ferrule Finish/Coating: Chrome-plated
- Ferrule Material: Steel
- Handle Color: Natural
- Handle Material: Wood
- Handle Shape: Straight
- Recommended Environment: Indoor/Outdoor
- TRUSCO Best Roller for Heavy DutyDeskripsi:-The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Typeatribut:
- Working Temperature: Room temperature
- Bearing: Special wide bearings
- Material: Ether-based thermosetting urethane
- MK Heavy-Duty Caster with Frames C-1150 (Roda Kastor)Deskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. _x000D_-For trolley wheels.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Trivalent Chrome Plated Finishing
- Wheel Materials: Ductile Caste Iron (FCD-450)
- MK Heavy-Duty Caster with Frames C-1400 (Roda Kastor)Deskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. _x000D_-For floor use.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Trivalent Chrome Plated Finishing
- Wheel Materials: Ductile Caste Iron (FCD-450)
- MK Heavy-Duty Caster with Frames C-1350 (Roda Kastor)Deskripsi:-Ductile cast iron, higher strength than ordinary cast iron is used for the wheels. _x000D_-For flat bars.atribut:
- Frame Materials: Steel
- Frame Surface Treatment: Trivalent Chrome Plated Finishing
- Wheel Materials: Ductile Caste Iron (FCD-450)
- TRUSCO Stainless Butt Hinge for Heavy Duty Useatribut:
- Total Length: 75mm
- Width: 75mm
- Thickness: 6mm
- d2: 16mm
- Threaded Hole Number: 4
- Hole Diameter: 6mm
- Load Capacity When 2pcs Used: 65kg
- Extech CAT IV Heavy Duty True RMS Multimeter (Multitester)Deskripsi:Ruggedly designed and waterproof to IP67 standards, the EX530 is ideal for use in the outdoors, on boats, and in any harsh industrial environment. It has a double molded housing and is drop-proof up to six feet with a safety rating of CAT IV 600 Volt andatribut:
- Display Counts: 40000
- AC/DC Voltage: 0.01mV to 1000V
- Basic Accuracy (%): 0.06
- Capacitance Range: 0.001nF to 40mF
- Dimensions (mm): 184x83x57
- Duty Cycle (%): 0.1 to 99.90
- Resistance (ohm): 0.01 to 40M
- TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Deskripsi:Engsel pintuatribut:
- Width (mm): 68
- Thickness (mm): 1.8
- Overall Length (mm): 101
- Surface Treatment: Fabric finish
- Material: Steel (SPCC)
- D2 (mm): 9.5
- Mounting Method: Welding type
- Withstand Load (kg) When Using 2 Pieces: 20
- MK Heavy-Duty Caster with Frames C-1000 (Roda)atribut:
- Material: Frame:Steel, Frame surface treatment:Trivalent chromate plating, Wheels:Ductile cast iron (FCD-450)
Daftar Harga Heavy Duty Paint Terbaru November 2026
| Kennedy Heavy Duty Paint & Plaster Mixer | Rp529.900 |
| Rutland Spray Gun Heavy Duty 6 Pattern (Alat Semprot Cat) | Rp399.900 |
| Kennedy Light Duty Paint &Plaster Mixer | Rp359.900 |
| Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas) | Rp9.999.900 |
| Kennedy Heavy Duty Pipe Wrench (Kunci Pipa) | Rp329.900 |
| MK Caster Heavy-Duty (Roda Kastor) | Rp379.900 |
| SwissTech Straight Shank Heavy Duty Drill Cobalt TiN Coated (Mata Bor Lurus) | Rp75.900 |
| SwissTech Straight Shank Heavy Duty Drill Cobalt (Mata Bor Lurus) | Rp44.900 |
| Eveready Battery Super Heavy Duty D (Baterai D (Besar)) | Rp19.900 |
| KOBE RED LINE Ns4030 Heavy Duty Air Needle Scaler | Rp3.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/qaP102141946-6.jpg)

/3mP102137130-4.jpg)
/o2P101005866-11.jpg)
/P102616918-2.jpg)
/5xP102131213-7.jpg)
/64P102131220-7.jpg)
)/P102274989-3.jpg)


/r0P102063972-3.jpg)
/TRUSCO%20Best%20Roller%20for%20Heavy%20Duty/P102602340-2.jpg)
/P102616866-2.jpg)
/P102616884-2.jpg)
/P102616875-2.jpg)

/P102173497-1.jpg)
/P101501017-1.jpg)
/P102029169-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)