Beli Heavy Duty Electrical Cords di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- SOUTHWIRE Power CordDeskripsi:Power cords for ranges and dryers are lengths of electrical cable specifically designed to connect appliances to a compatible outlet. These heavy-duty cords have a larger diameter (lower gauge) than general purpose power cords, with a molded plug at one end and bare wire at the other end for wiring to the appliance. They are commonly used to provide power to kitchen ranges and clothes dryers in residential settings, such as university dorms and multifamily apartment complexes.atribut:
- UNSPSC: 26121636
- Connection Type: Eyelet
- Cord Length (ft): 6
- Gauge/Conductor: 10/4
- Jacket Color: Black
- Jacket Material: PVC
- Max. Amps (A): 30
- Nominal Outside Diameter (inch): 0.67
- Number of Conductors: 4
- Plug Configuration: Right Angle NEMA 14-30P
- Standards: cUL
- Temperature Rating (°F): -4 to 140
- Trade Designation: SRDT
- Voltage (V): 125/250 (AC)
- Wire Size (AWG): 10
- FLUKE Tool Hard CaseDeskripsi:The C1600 is a heavy duty, molded-plastic case designed to carry your Fluke digital multimeters, process calibrators, and the accessories that go with them. The case features a snap-open lid compartment for easy access to small parts such as fuses, batteries, probes, and leads. Once opened, the case has a top storage compartment and a secondary bottom area for larger tools. The whole case can also be locked and easy to carry around with the large handle. You also get five hook-and-loop straps to wrap your cords and test leads along with the case.atribut:
- Compatible for: Fluke T+PRO-1AC Canada Electrical Tester and AC Voltage Detector Kit; Fluke 971 Temperature Humidity Meter; Fluke 717 Pressure Calibrator
- Color: Yellow
- COXREELS Cord Storage ReelDeskripsi:Cord storage reels are spools that hold and store extension cords and other cables to prevent them from tangling and kinking and protect them from damage. They are typically used to organize cords that are accessed infrequently. These reels are for storage only and should not be used with electrical cords connected to a power source.atribut:
- UNSPSC: 26121635
- Enclosed Reel: No
- Location: Indoor
- Overall Depth (inch): 12
- Overall Height (inch): 13 1/8
- Overall Width (inch): 12 1/2
- Reel Capacity (ft): 150 (of 12/3 Cord); 300 (of 16/3 Cord; 40 (of 8/3 Cord; 75 10/3 Cord)
- Reel Color: Blue
- Reel Material: Steel
- Reel Mounting: Bench; Ceiling; Floor; Wall
- Winding Method: Hand Operated
- STRANCO INC Letter & Number SetDeskripsi:Die-cut reflective permanent letters and numbers install onto flat surfaces and provide high-visibility labeling. They are cut to the shape of the letter, character, or symbol they represent and have minimal borders around each character allowing for greater contrast with the mounting surface. They are made using reflective materials that increase visibilty in low-light conditions.atribut:
- UNSPSC: 60111304
- APWA Compliant Color: No
- Adhesive Type: Permanent Adhesive
- Application: General Identification
- Background Color: Black
- Character Color: Yellow
- Character Color Gradient: Solid Color
- Character Height (inch): 2-1/2
- Character Type: Letters/Numbers
- Character Width (inch): 1-3/4
- Characters Included: 0 to 9/A to Z
- Die Cut: Yes
- Embossed: No
- Glow-in-the-Dark: No
- Includes: (900) Markers
- Indoor/Outdoor Usage: Indoor/Outdoor
- Letter Casing: Uppercase
- Manufacturer Part Number: RUK-RUM200-KIT
- Markers per Card: 25
- Material: Vinyl
- Meets USCG Registration Guidelines: No
- Mounting Type: Adhesive
- Number of Cards: 25
- Number of Pieces: 900
- Overall Height (inch): 2-7/8
- Overall Width (inch): 1-3/4
- Package Type: Plastic Case
- Product Type: Character Sets
- Retroreflective Grade: Engineer-Grade
- Self-Spacing/Aligning: No
- Series: RUM
- Standards: ASTM D 4956
- Visibility: Hi-Vis; Reflective
- BRADY Lockout PadlockDeskripsi:Corrosion-resistant aluminum-body LOTO padlocks are resistant to chemicals, oil, ultraviolet (UV) light, high temperatures, and moisture. They are stronger than plastic-body padlocks.
- BRADY Label Printer Continuous General PurposeDeskripsi:These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
- ACCUFORM Label DOT Handling and PlacardDeskripsi:Waste labels are applied to shipments of waste. They provide prompts for the user to fill out the required information for marking a waste container for transport in compliance with DOT and Environmental Protection Agency (EPA) regulations.atribut:
- DOT/UN Product Form: Label
- Handling Label/Placard Type: Waste
- Language: English
- ALL GEAR RopeDeskripsi:Arborist Climbing Ropes are available in a variety of colors and materials, with kernmantle, diamond braid, solid braid, and double braid construction. Use for climbing applications in tree work.
Daftar Harga Heavy Duty Electrical Cords Terbaru January 2026
| BOSCH Mesin Bor | Rp98.900 |
| ELECOM OA Tap | Rp119.900 |
| SOUTHWIRE Power Cord | Rp879.900 |
| FLUKE Tool Hard Case | Rp3.299.900 |
| COXREELS Cord Storage Reel | Rp6.899.900 |
| STRANCO INC Letter & Number Set | Rp8.199.900 |
| ELECOM OA Tap | Rp129.900 |
| CONDOR Emergency Eyewash Sign | Rp91.900 |
| BRADY Pipe Marker | Rp139.900 |
| ABUS Lockout Padlock | Rp439.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Custom%20Design/STRANCO%20INC%20Letter%20%26%20Number%20Set/9wP109468356-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/CONDOR%20Emergency%20Eyewash%20Sign/5zP109473215-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/ABUS%20Lockout%20Padlock/ajP109449379-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/BRADY%20Lockout%20Padlock/bgP109449412-52.jpg)



/P101548838-2.jpg)