Beli Heavy Duty Container di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KETECA Waterworks Heavy Duty Degreaser
    Rating:
    100% of 100
    (2)
    Mulai

    Rp969.900

    KETECA Waterworks Heavy Duty Degreaser
    Deskripsi:
    Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brass
    atribut:
    • Applications: Dilution (water to HDDC)
    • Spray and Wipe: Full Strength to 5:1
    • Parts Washing: 2:1 to 4:1
    • Ultrasonic Cleaning: 7:1
    • Pressure Washing: 10:1 to 20:1
    • Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
    • Volume (ml): 3875
  2. Matlock Heavy Duty Bin/Rack Set
    Mulai

    Rp549.900

    Matlock Heavy Duty Bin/Rack Set
    atribut:
    • Overall Height: 345mm
    • Product Type: Heavy Duty Bin-Rack Set
    • Overall Width: 385mm
    • Color: Black Blue Grey Red
  3. Matlock Kotak Penyimpanan Plastik Heavy Duty
    Mulai

    Rp24.900

    Matlock Kotak Penyimpanan Plastik Heavy Duty
    atribut:
    • Product Type: Plastic Storage Bin
  4. Rubbermaid Lid Heavy Duty Container (Tutup Kontainer)
    Mulai

    Rp4.199.900

    Rubbermaid Lid Heavy Duty Container (Tutup Kontainer)
    Deskripsi:
    The Rubbermaid Commercial Domed Lid keeps materials secure inside Rubbermaid Commercial tilt trucks.
    atribut:
    • Material: Plastic
    • Color: Black
  5. American Tool Grease Gun
    Mulai

    Rp239.900

    American Tool Grease Gun
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  6. Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    Mulai

    Rp249.900

    Joyko Heavy Duty Hole Punch (Perforator / Pembolong)
    atribut:
    • Size (cm): 25.3x7x21.5
    • Capacity of Punch (mm): 4.55
  7. monotaro Mini Container Rack
    Mulai

    Rp689.900

    monotaro Mini Container Rack
    Deskripsi:
    The storage of parts and accessories
    atribut:
    • Container size (mm) width W x length L: External dimensions: D164.3 x W105 x H77.1 Internal dimensions: D130 x W76 x H74
    • Capacity (L): 0.8 × 15
    • Material: Steel (main body), PP (container)
    • Height (mm): 410
    • Length (mm): 255
    • Opening Width (mm): 560
    • Equal load capacity (kg / stage): 2
    • Included Accessories: Container x15, Screw x23, Nut x23, Washer x23
  8. IRIS OHYAMA Container Box
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    IRIS OHYAMA Container Box
    Deskripsi:
    -Put thickness on the handle part so that the hand does not hurt even when carrying heavy luggage.-A container with lid of plastic buckle specification.-Since the convex surface is attached to the molded part of the buckle, it is easy to get caught on the
  9. Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp849.900

    Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Deskripsi:
    Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20L
    atribut:
    • Can Material: Steel
    • Color: Green
    • Standard Met: UN Approved, Class 3
  10. Lion Star Container Box Wagon
    Rating:
    87% of 100
    (3)
    Mulai

    Rp119.900

    Lion Star Container Box Wagon
    atribut:
    • Color: Random Color
  11. SWIPE-ALL Quarter Fold Industrial Heavy Duty Wipers S70
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    SWIPE-ALL Quarter Fold Industrial Heavy Duty Wipers S70
    Deskripsi:
    Produk ini berbahan kain sintetis campuran Pulp dengan Polyprophelene (PP) sehingga memiliki daya serap tinggi dan kelembutan serta kekuatan seperti kain & lebih hemat dibandingkan kain majun. SWIPE-ALL S70 QUARTER FOLD sangat cocok untuk membersihkan kotoran oli, gemuk, dan segala jenis kotoran yang menempel pada mesin, peralatan, suku cadang, kunci kunci pada produksi. Tersedia dalam bentuk Quarter Fold yang berisi 720 lembar dalam kemasan 9 plastic pack (@90 lembar) sehingga kebersihannya terjamin dan dalam bentuk lembaran lipat 4 atau Quarter Fold.
    atribut:
    • Color: White
    • Absorption: High
    • Dimensions (cm): 30x33
    • Material: kain sintetis campuran Pulp dengan Polyprophelene (PP)
    • Number of Sheets: 90
  12. Matlock 4-Shelf Heavy Duty Rack
    Mulai

    Rp6.999.900

    Matlock 4-Shelf Heavy Duty Rack
    Deskripsi:
    Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes only
    atribut:
    • Depth (mm): 430
    • Type: Heavy Duty Racking
    • Width (mm): 1040
    • Number of Shelves: 4
    • Shelf Capacity (kg): 455
    • Height (mm): 1830
    • Color: Grey
    • Product Number: GRFLEX-361872
    • Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
  13. KRISBOW Multimeter Digital (Multitester)
    Mulai

    Rp369.900

    KRISBOW Multimeter Digital (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  14. Shinpo Container Box
    Rating:
    100% of 100
    (8)
    Mulai

    Rp31.900

    Shinpo Container Box
    Deskripsi:
    Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
  15. Kennedy Duty Precision Craft Knife
    Mulai

    Rp53.900

    Kennedy Duty Precision Craft Knife
    Deskripsi:
    Suitable for modellers, art and craft workers and wood carvers. Ideal for making point of sale samples where precision cutting is required. Available in three styles: TK1 - Light-duty: lightweight, small diameter aluminium handle suitable for cutting paper, soft and lightweight materials or wood. TK2 - Medium-duty: lightweight, large diameter aluminium handle suitable for cutting heavy paper and medium density materials. TK5 - Heavy-duty: fluted, ABS plastic handle suitable for working with hardwood, plastic and other difficult to cut materials.
    atribut:
    • Overall Length: 218mm
    • Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film Softwood
    • Blade Material: Steel
  16. Rabbit Bulk Container with Wheels
    Mulai

    Rp139.900

    Rabbit Bulk Container with Wheels
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
  17. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  18. Rubbermaid Heavy Duty Ergo Handle Utility Cart, Lipped Shelf
    Mulai

    Rp9.699.900

    Rubbermaid Heavy Duty Ergo Handle Utility Cart, Lipped Shelf
    Deskripsi:
    The Rubbermaid Commercial Heavy-Duty Utility Cart with 2 Lipped Shelves, Large, is constructed of sturdy structural foam that will not dent, chip, or peel. Deep, lipped shelves help keep up to 500 lbs. of materials secure when the cart is rolling, so tools and supplies won't slip or slide off. Crafted with ergonomic handles for perfect hand placement, this rolling car has rounded corners to protect walls and furniture and 5inch non-marking swivel casters for lightweight maneuverability. With handle compartments for additional storage, molded fittings for rolled supplies, an easy-access lipped bottom shelf, and a lipped top shelf, this is a versatile and indispensable utility cart for any facility.
    atribut:
    • Material: Plastic
    • Color: Black
    • Dimensions (mm): 1397x660x845
Daftar Harga Heavy Duty Container Terbaru April 2026
KETECA Waterworks Heavy Duty DegreaserRp969.900
Matlock Heavy Duty Bin/Rack SetRp549.900
Matlock Kotak Penyimpanan Plastik Heavy DutyRp24.900
ROHA Nylon Caster Heavy Duty SwivelRp45.900
Rubbermaid Lid Heavy Duty Container (Tutup Kontainer)Rp4.199.900
American Tool Grease GunRp239.900
Joyko Heavy Duty Hole Punch (Perforator / Pembolong)Rp249.900
monotaro Mini Container RackRp689.900
IRIS OHYAMA Container BoxRp96.900
Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Rp849.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)