Beli Heavy Duty Chainsaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Heavy-Duty Type Up-right Viceatribut:
- Length (mm): 355
- Material: Body: Ductile Cast Iron, Shaft: Steel, Handle: Steel, Cap: Steel
- Maximum Fastening Power (kN): 25
- Mounting Dimensions (mm): (G)113,(H)121
- Opening Dimentions (Width x Length x Depth) (mm): 106 x 105 x 80
- Overall Height (mm): 193
- Overall Width (mm): 161
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Kennedy Meteor Hand SawDeskripsi:550mm (22Inch) hand saw with a high quality hardened and tempered steel blade with specially hardened teeth. Stays sharp longer. Fitted with a bi-material handle with fingerline for comfort and accuracy. Three ground edges per tooth. Cuts on back stroke. Designed to cut chipboard, blockboard, timber, plywood, hardboard, plasterboard, PVC and laminates.atribut:
- Blade Material: Steel
- Type: Hand Saw
- Blade length: 560mm
- Handle Material: Bi-material
- Blade Coating/Finish: Uncoated
- BOSCH Spark Plug Standard for Motorcycle (Busi Motor)atribut:
- Electrode Material: copper
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- RYU PlannerDeskripsi:The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- TEKIRO Double Open End Wrench (Kunci Pas)Deskripsi:TEKIRO Kunci Pas merupakan kunci pas yang didesain presisi untuk membuka atau memasang baut dan mur pada sebuah media. Cocok untuk perlengkapan perkakas rumah, kebutuhan buat motor, mobil dan juga para mekanik dan juga teknisi.
- Makita Petrol Mist Bloweratribut:
- Engine Capacity (ml): 75.60
- Tangki Bahan Bakar: 1.8 L
- Bahan Bakar: Bensin Murni
- Tangki Kimia: 15 L
- Volume Oil Mesin: 0.22 L
- Kecepatan Mesin Max.: 7.400 m/s
- Jarak Semprot: Horizontal : 16 (53ft) Vertikal : 13 (43ft)
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Cordless Angle GrinderDeskripsi:Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga Heavy Duty Chainsaw Terbaru March 2026
| TRUSCO Heavy-Duty Type Up-right Vice | Rp7.999.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| Kennedy Meteor Hand Saw | Rp759.900 |
| BOSCH Spark Plug Standard for Motorcycle (Busi Motor) | Rp15.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp459.900 |
| BOSCH Cordless Impact Drill Combi (Bor Listrik) | Rp1.299.900 |
| KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor | Rp2.499.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| RYU Planner | Rp499.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




















































































































































/P101000154-1.jpg)

/P101518497-1.jpg)
/iaP102121658-2.jpg)
/P101518237-1.jpg)



/P101518299-1.jpg)
/63P101000219-7.jpg)
/8qP101000314-3.jpg)

/6sP101518244-38.jpg)

/P101002871-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)