Beli Heavy Duty Carpet Cleaners di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- Innotechs Wet & Dry Vacuum Cleanersatribut:
- Voltage (V): 220-240
- Functions: Wet and Dry
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- KRISBOW Mesin Sikat dan Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Dieselatribut:
- Power (HP): 10
- Rated Pressure (Bar): 248
- Flow Rate (L/minute): 18.2
- High Pressure Hose (mm): 8x10
- Revolution Speed (rpm): 3400
- SOS Pembersih LantaiDeskripsi:S.O.S pembersih lantai anti bacterial. Efektif membersihkan lantai dan kamar mandi, mengharumkan ruangan serta membunuh kuman. Menjadikan ruangan Anda menjadi lebih bersih dan lebih nyaman.atribut:
- Packaging: Pouch
- NILFISK Vacuum Cleaner Wet and DryDeskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- Yuri Porstex Pembersih Porselen dan Keramik BiruDeskripsi:Porstex cairan pembersih kuat secara efektif mampu menghilangkan noda membandel sekaligus kuman dari permukaan porselen dan keramik . Hanya dalam beberapa menit, permukaan porselen dan keramik menjadi bersih seperti baru. Dapat digunakan untuk membersihkan dapur, kamar mandi, dan lainnya. Jangan digunakan pada terraso, marmer, granit, dan parkit. Kenakan sarung tangan ketika menggunakan.atribut:
- Product Form: Liquid
- Meguiar's Pembersih Mesin Super DegreaserDeskripsi:Meguiars Super Degreaser exceeds expectations by quickly breaking down even the toughest grease. Its fast acting, free rinsing formula prevents unsightly white residue stains while its herbal fragrance creates a pleasant work environment. For exterior use only.
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
Daftar Harga Heavy Duty Carpet Cleaners Terbaru February 2026
| LAVOR Wet & Dry Vacuum Cleaners Heavy Duty Line | Rp4.199.900 |
| KARCHER Professional Carpet Extractor | Rp18.999.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
| KARCHER Professional High Pressure Cleaners Cold Water | Rp8.799.900 |
| LAKONI Industrial Vacuum Cleaners | Rp2.999.900 |
| Innotechs Wet & Dry Vacuum Cleaners | Rp1.899.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)
























































































































































/P101542256-1.jpg)








/35P101000113-3.jpg)




%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)