Beli Hand Dynamometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)Deskripsi:The air pressure can be controlled and adjusted with a small hand pressure gauge that does not break the balance when attached to the spray gun. Air pressure management.atribut:
- Adjustment Method: Screw type
- nipple: (Air) G1 / 4
- Material (Main Unit): Brass
- ANEST IWATA Straight Type Hand Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:Straight shape that is easy to use. Screw type that can be fine-tuned. Air pressure management.atribut:
- Air Intake: G1 / 4
- Adjustment Method: Screw type
- Maximum Working Pressure (MPa): 0.68
- Operating Temperature Range (°C): 5 to 43
- TECLOCK Push Pull GaugesDeskripsi:It is a multi-purpose dynamometer to use the Y head or L hooks
- TOP Digital Torque Wrench With Ratchet Headatribut:
- Load Direction: Right, Left
- Power Supply: DRH030 to 085 AAA dry cellx2 (included) , DRH135 to 340 AAA dry cellx2 (included)
- Torque accuracy: Clockwise (right) ±2%, Counterclockwise (left) ±3%
- FLUKE Premium Test Pump KitDeskripsi:The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
- KANON Torque Wrench With Plastic Handle(Head Changeable Type)atribut:
- Total Length (mm): 480
- Compatible Replacement Head: 200Q
- Minimum Scale (N m): 2.0
- Torque Adjustment Range (N m): 40 to 200
- Torque Precision: plus or minus3%
- TOP Digital Torque Wrench With Adjustable Headatribut:
- Load Direction: Right, Left
- Power Supply: DH030 to 085 AAA dry cellx2 (included) , DH135 to 340 AA dry cellx2 (included)
- Torque accuracy: Clockwise (right) ±3%, Counterclockwise (left) ±4%
- TONE Torque Wrench(Preset Open End Spanner)atribut:
- Load Direction: Right
- Torque accuracy: ±4%
- ASHCROFT Jackatribut:
- Item: Hand Jack Set
- Includes: Pointer Remover And Pointer Set Tool
- FLUKE Hydraulic Test Pump Kit 0 to 10000Deskripsi:Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.atribut:
- Pressure (psi): up to 10000 (690bar)
- ASHCROFT Tool Kitatribut:
- Item: Gauge Tool Kit
- Includes: Carrying Case, Five Reamers, Hand Jack Set, Pin Vice Holder, Screw Driver, Tweezer, Wiggler
- FLUKE Low-Pressure Test PumpDeskripsi:The Fluke 700LTP-1 is a hand operated pressure pump designed to generate either vacuum to -3psi/-0.90bar or pressures to 100psi/6.9bar. The Fluke 700LTP-1 has two pressure ports with quick fit connectors. Test hoses are terminated with 1/4-NPT female fittings that can be adapted using the BSP/ISO adapters. For use with 700 series pressure modules and 717 pressure calibrators. Ideal for low pressure applications requiring accurate low pressure testing.atribut:
- Size (mm): 150x100x32
- Material: Exposed Materials: Aluminium, silicon, neoprene, stainless steel, Buna-N
- Nescafe Dolce Gusto Kopi Kapsulatribut:
- Packaging: Coffee Capsule
- OMRON Power Relay G5LE (Relai Daya)Deskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- Sanken Water Dispenser Bottom Loading (Galon Bawah)Deskripsi:Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopiatribut:
- Frequency (Hz): 50
- Loading Type: Bottom Loading
- ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat)Deskripsi:Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicalityatribut:
- Color: White
- Seam Type: Bound
- Material: Microporous polyethylene\nLaminate non-woven
Daftar Harga Hand Dynamometer Terbaru November 2026
| ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan) | Rp989.900 |
| 3M Comfort Grip Gloves (Sarung Tangan) | Rp99.900 |
| ANEST IWATA Straight Type Hand Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp669.900 |
| TECLOCK Push Pull Gauges | Rp6.499.900 |
| TOP Digital Torque Wrench With Ratchet Head | Rp12.999.900 |
| FLUKE Premium Test Pump Kit | Rp51.999.900 |
| KANON Torque Wrench With Plastic Handle(Head Changeable Type) | Rp4.299.900 |
| TOP Digital Torque Wrench With Adjustable Head | Rp11.999.900 |
| TONE Torque Wrench(Preset Open End Spanner) | Rp1.199.900 |
| ASHCROFT Jack | Rp1.799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/c0P106569432-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/3M%20Comfort%20Grip%20Gloves%20(Sarung%20Tangan)/P101548494-2.jpg)
/8zP106579323-1.jpg)



/9zP105283359-1.jpg)

/qvP105279967-3.jpg)






/77P105941259-1.jpg)
/0eP106875014-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/ANSELL%20AlphaTec%202000%20Standart%20Coverall%20(Baju%20APD%20%2F%20Hazmat)/69P105658225-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)