Beli Gerinda Ryu Cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- RYU BlowerDeskripsi:Tekiro Ryu Machine Uses 600W Power and Generates Speed 0-16.000Rpm.atribut:
- Power (W): 600
- Frekuensi: 50/60Hz
- Volume Air Udara: 0-2.80m3/min
- No Load Speed (rpm): 0-16.000
- KRISBOW Gerinda DudukDeskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- RYU PlannerDeskripsi:The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- RYU Gun PolisherDeskripsi:Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.atribut:
- Power (W): 900
- Diameter: 180mm
- No Load Speed (rpm): 600-2.000
- RYU Heat Gunatribut:
- Type: Powertools
- BOSCH Cordless Impact Drill Combiatribut:
- Battery Voltage (V): 18
- Battery Type: Lithium-Ion
- K3L License: Yes
- Max. Impact Rate (bpm): 27000
- Maximum Screw Diameter (mm): 10
- Torque settings: 20+2
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
Daftar Harga Gerinda Ryu Cordless Terbaru January 2026
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| RYU Kompresor Angin | Rp1.299.900 |
| RYU Vacuum Cleaner | Rp709.900 |
| RYU Gergaji Potong | Rp1.099.900 |
| RYU Mesin Bor Magnet | Rp4.199.900 |
| RYU Mesin Bor Bobok Beton | Rp1.099.900 |
| RYU Blower | Rp549.900 |
| RYU Mesin Bor Impact | Rp419.900 |
| KRISBOW Gerinda Duduk | Rp839.900 |
| Makita Gerinda Tangan | Rp819.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)