Beli Gerinda Mini Die di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOBE RED LINE High Speed Mini Die GrinderDeskripsi:GD2806L For precision engineers' mould making etc. Safety lever throttle, front exhaust, ultra compact and lightweight. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 94dBA. Sound power level: 103dBA. Vibration level: 5.0m/s2. Overall length: 121mm. *Based on a 15 second cycle per minute average use.Use for withCarbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding BandsSpare parts for:- GD2806L Air Die Grinder (KBE2702035M).- GDA2206L Air Grinder (KBE2702020H).- GDES2506L Air Die Grinder.atribut:
- Air consumption: 4CFM
- Exhaust Location: Front
- Tool Application: Buffing Cutting Off Deburring
- Workplace Application: Industrial
- Air Inlet Thread (inch): 1/4 NPT
- Collect Size (mm): 6
- Horse Power (HP): 0.30
- Overall Height (mm): 56
- Part Number: KBE2702035M
- Type: Rotor Blade
- RYU Die Grinder Mini (Mesin Gerinda Tuner)atribut:
- Drill Type: Mini Drill
- Drilling Diameter (mm): 3.2
- Frequency (Hz): 50
- No Load Speed (rpm): 8000 to 32000
- Power (W): 135
- SAITAMA SEIKI Mini Die GrinderDeskripsi:1/4" Mini Die Grinder.atribut:
- Collet Size (mm): 6
- Air Inlet (inch PT): 1/4
- Noise Level (dBa): 86
- Air Consumption (L/minute): 380
- KRISBOW Die Grinder 710W (Mesin Gerinda Tuner)atribut:
- Hole Diameter of Wheel (mm): 20
- Dimensions (LxWxH) (cm): 40x14.5x14.5
- Maximum Wheel Diameter (mm): 125
- No Load Speed (rpm): 5300
- Power (W): 710 (at 220V; 50Hz)
- KRISBOW Gerinda BotolDeskripsi:Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Air Die Grinder
- Throttle: Collet Type
- Hose size (inch): 3/8
- Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)atribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- RYU Die Grinder (Mesin Gerinda Tuner)atribut:
- Tube Diameter (mm): 6
- No Load Speed (rpm): 2800
- Power (W): 750
- Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)atribut:
- Collet Size (inch): 1/4; 1/8
- Air Outlet: Rear Exhaust
- Dimensions (mm): 180x45x60
- Air consumption (CFM): 4 (90psi)
- Air inlet (inch): 1/4
- No Load Speed (rpm): 22000
- KRISBOW Cordless Mini Grinder (Gerinda)atribut:
- Chuck Capacity (mm): 3
- Input Voltage (V): 12
- No Load Speed (rpm): 8000-30000
- KOBE RED LINE Fdg180M Straight Die GrinderDeskripsi:FDG180m For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. Speed regulator, safety release throttle, rear exhaust, ball bearing construction for long tool life. Contents: mini die grinder, two collet spanners and instructions. Collet size: 1/4 Inch (6mm). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* (144ltr/min). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 158mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 39mm
- Air consumption: 4CFM
- Maximum No Load Speed: 25,000rpm
- Horsepower: 0.30hp
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding Bands
- Speed Features: Variable Speed
- Part Number: KBE2702262K
- KOBE RED LINE Gd22Lk 6mm Air Die Grinder KitDeskripsi:GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
- Horsepower: 0.45hp
- Tool Application: Grinding Polishing
- Overall Height: 64mm
- Workplace Application: Industrial
- Part Number: KBE2702030L
- KOBE RED LINE Gda2206L Angle Die GrinderDeskripsi:GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
- Horsepower: 0.30hp
- Tool Application: Buffing Deburring Grinding Polishing Sanding
- Overall Height: 76mm
- Workplace Application: Industrial Welding & Fabrication
- Part Number: KBE2702020H
- BluePoint Die Grinder KitDeskripsi:- Aluminum housing- Compact mini design- Rear exhaust Die Grinder KitKit contents in storage case:AT109 Mini Angle Die Grinder2inch ROLOC® pad, 1 pc2inch Coarse discs, 2 pcs2inch Medium discs, 2 pcs2inch 24 grit discs, 2 pcs2inch 36 gratribut:
- Collet Size: 1/4inch
- Air Inlet Thread Size: 1/4inch-18 NPT
- Recommended Hose Size: 3/8inch
- Air Consumption, Free Speed: 59l/min
- Vibration Level: 2.5m/s²
- Free Speed: 20.000rpm
- Rated Power: 0.15kW
- Sound Level: 93dBa
- INGCO Mini Die Grinderatribut:
- Collet Size (mm): 3.2
- JTC Mini Air Die Grinderatribut:
- Collet Size: 6 mm (1/4\")
- Controll Type: Lever
- Type: Straight
- Rotation Speed (rpm): 25000 rpm
- Mesin HL Die Grinder Mini Set (Gerinda Lurus)atribut:
- Frequency (Hz): 50
- Accessories Included: 40pcs
- No Load Speed (rpm): 10000-32000
- Power (W): 135
- Voltage (V): 220/50
- KOBE RED LINE Gm5603 Micro Air Die GrinderDeskripsi:MG-056-3 For precision grinding etc. With hose and silencer, 1/4 Inch NPT air inlet thread for 5mm air hose, 90psi air pressure, 7cfm* air consumption. Collet size: 3mm. Free speed: 56,000rpm. Noise level: 76dBA. Vibration level:atribut:
- Air consumption: 7CFM
- Exhaust Location: Rear
- Maximum No Load Speed: 56,000rpm
- For use with: Carbide Burrs Mounted Points & Wheels Sanding Bands
- Horsepower: 0.05hp
- Throttle Features: Ring-style Throttle
- Overall Width: 17.5mm
- Part Number: KBE2702543K
Daftar Harga Gerinda Mini Die Terbaru October 2026
| KRISBOW Die Grinder Mini with Accessories (Mesin Gerinda Tuner) | Rp429.900 |
| KOBE RED LINE High Speed Mini Die Grinder | Rp1.299.900 |
| RYU Die Grinder Mini (Mesin Gerinda Tuner) | Rp379.900 |
| SAITAMA SEIKI Mini Die Grinder | Rp1.799.900 |
| KRISBOW Die Grinder 710W (Mesin Gerinda Tuner) | Rp1.099.900 |
| SI Air Die Grinder | Rp3.999.900 |
| KRISBOW Gerinda Botol | Rp889.900 |
| Wipro Air Micro Die Grinder Kit (Gerinda Angin Set) | Rp439.900 |
| RYU Die Grinder (Mesin Gerinda Tuner) | Rp759.900 |
| Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus) | Rp329.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/3lP104575129-4.jpg)

/71P103684253-1.jpg)

/8zP104582323-2.jpg)


/P101005785-1.jpg)
/bgP103683412-2.jpg)
/P101005779-1.jpg)
/mkP103636812-2.jpg)


/5qP105499206-1.jpg)



/66P104630222-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)