Beli Gergaji Bata Hebel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sherlock Gergaji Hebelatribut:
- Size (inch): 20
- Material: MN 65 Steel Teflon Coated
- Non Brand Hebel (Bata Ringan)atribut:
- Size (cm): 20x10x60
- Kawabe Seimitsu Kogyo Hebel Saw D Type Spare Bladeatribut:
- Blade Length (mm): 350
- MU Perekat Bata RinganDeskripsi:Mortar Instan untuk pekerjaan pemasangan bata ringan (AAC) dengan ketebalan 3 mm.atribut:
- Packaging (kg): 40
- Air Consumption (L/kg): 8-9/40
- Thickness (mm): 3
- Dispersibility (m²/kg): 10/40
- Sherlock Mata Gergaji Besiatribut:
- Size (mm): 300
- Teeth Per Inch: 24
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-9Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atauatribut:
- Drill Bit Color: Blue
- Sika Sikatop WaterproofingDeskripsi:2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
Daftar Harga Gergaji Bata Hebel Terbaru April 2026
| Sherlock Gergaji Hebel | Rp69.900 |
| Non Brand Hebel (Bata Ringan) | Rp799.900 |
| Non Brand Hebel Bata Ringan | Rp8.499.900 |
| Kawabe Seimitsu Kogyo Hebel Saw D Type Spare Blade | Rp95.900 |
| MU Perekat Bata Ringan | Rp269.900 |
| Sherlock Mata Gergaji Besi | Rp16.900 |
| CPT National Gergaji Tangan 3-Side | Rp51.900 |
| BOSCH Straight Shank Multi Purpose Drill Bit CYL-9 | Rp41.900 |
| Sika Sikatop Waterproofing | Rp259.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/q7P107682943-2.jpg)






%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Sika%20Sikatop%20Waterproofing/l8P105308764-2.jpg)