Beli Gelas Ukur 30 Ml di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Gelas Ukur
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  2. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  3. Suji Gelas Beaker
    Mulai

    Rp22.900

    Suji Gelas Beaker
    Deskripsi:
    Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.
    atribut:
    • Material: Heat-resistant Borosilicate Glass
  4. IWAKI Labu Erlenmeyer (Gelas Kimia)
    Mulai

    Rp86.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  5. IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  6. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Mulai

    Rp67.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  7. AS ONE Graduated Cylinder PFA (Gelas Ukur Lab)
    Mulai

    Rp3.199.900

    AS ONE Graduated Cylinder PFA (Gelas Ukur Lab)
    atribut:
    • Material: PFA (fluorine resin)
  8. AS ONE Pierce Vial (Gelas Ukur)
    Mulai

    Rp989.900

    AS ONE Pierce Vial (Gelas Ukur)
    Deskripsi:
    Samples can be taken in and out with a syringe without being exposed to the outside air.
    atribut:
    • Material: Made of high quality borosilicate glass
    • Specification: Autoclave sterilizable
  9. BOROSIL Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    BOROSIL Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
  10. AS ONE Pipet Ukur Bio (Pipet Presisi)
    Mulai

    Rp79.900

    AS ONE Pipet Ukur Bio (Pipet Presisi)
    Deskripsi:
    The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.
    atribut:
    • Material: borosilicate glass
    • Top Outer Diameter (mm): 7
    • Pipette Type: bio pipette
  11. AS ONE Graduated Cylinder High Precision (Gelas Ukur Lab)
    Mulai

    Rp239.900

    AS ONE Graduated Cylinder High Precision (Gelas Ukur Lab)
    atribut:
    • Scale: can be
    • Specification: Accuracy higher than JIS standard. Volume Accuracy/Lot No. Notation on Body
    • Material: hard glass
  12. AS ONE Beaker PFA (Gelas Kimia)
    Mulai

    Rp609.900

    AS ONE Beaker PFA (Gelas Kimia)
    Deskripsi:
    - It is a one-piece molded product with no seams. - It has excellent heat and chemical resistance and good non-adhesiveness.
    atribut:
    • Kinds: beaker
  13. monotaro Dispos Cup (PP) (Gelas Plastik)
    Mulai

    Rp1.900

    monotaro Dispos Cup (PP) (Gelas Plastik)
    Deskripsi:
    Better disposable PP beaker Agitation, preparation of sample.
    atribut:
    • Material: PP (polypropylene)
    • Color: Translucent
    • Heat Resistance Temperature (°C): 121
    • Scale: There
  14. Green Leaf Gelas Takaran
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

  15. DURAN Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp269.900

    DURAN Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards. The batch certificates for the mixing cylinders are also available to download online. Typical applications: holding and simultaneous measurement of varying liquid amounts.
  16. Non Brand Gelas Plastik
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

  17. NIKKO Beaker Plastic Disposable (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

    NIKKO Beaker Plastic Disposable (Gelas Kimia)
    atribut:
    • Material: PP (Polypropylene)
  18. PYREX Beaker Low Form Graduated (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

  19. VITLAB Beaker PP Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp84.900

Daftar Harga Gelas Ukur 30 Ml Terbaru March 2026
Non Brand Gelas UkurRp28.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
Suji Gelas BeakerRp22.900
IWAKI Labu Erlenmeyer (Gelas Kimia)Rp86.900
IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)Rp169.900
IWAKI Beaker Glass Low Form (Gelas Kimia)Rp67.900
AS ONE Graduated Cylinder PFA (Gelas Ukur Lab)Rp3.199.900
AS ONE Pierce Vial (Gelas Ukur)Rp989.900
BOROSIL Beaker Glass Low Form (Gelas Kimia)Rp35.900
AS ONE Pipet Ukur Bio (Pipet Presisi)Rp79.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)