Beli Gelas Ukur 1 Liter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BEL-ART Graduated Cylinder (Gelas Ukur Lab)atribut:
- Material: PP (Polypropylene)
- Specification: with Graduation, Autoclavable at 121 degrees C
- VITLAB Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
- monotaro Graduated Cylinder PP (Gelas Ukur Lab)Deskripsi:Produk ini juga sering disebut dengan Measuring Cylinderatribut:
- Material: PP
- Scale: Available
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- DURAN Graduated Cylinder (Gelas Ukur Lab)Deskripsi:The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards. The batch certificates for the mixing cylinders are also available to download online. Typical applications: holding and simultaneous measurement of varying liquid amounts.
- VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)Deskripsi:Crystal clear. DE-M marked. With molded graduations and ring marks at the primary scale points, calibrated In. The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions. The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706. With the laser engraved batch number and the year of manufacture. Hexagonal base with bottom studs provides high stability. Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded. Also available with DAkkS calibration certificate or individual quality certificate.
- DURAN Graduated Cylinder with Hexagonal Base (Gelas Ukur Lab)Deskripsi:The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards (class B). Typical applications: holding and simultaneous measurement of varying liquid amounts.
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- NIKKO Beaker Plastic Disposable (Gelas Kimia)atribut:
- Material: PP (Polypropylene)
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- AS ONE Beaker PS with Handle (Gelas Kimia)atribut:
- Material: PS (Polystyrene)
- Kinds: hand beaker
- monotaro Dispos Cup (PP) (Gelas Plastik)Deskripsi:Better disposable PP beaker Agitation, preparation of sample.atribut:
- Material: PP (polypropylene)
- Color: Translucent
- Heat Resistance Temperature (°C): 121
- Scale: There
- DURAN Beaker Glass High Form (Gelas Kimia)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
Daftar Harga Gelas Ukur 1 Liter Terbaru November 2026
| BEL-ART Graduated Cylinder (Gelas Ukur Lab) | Rp91.900 |
| VITLAB Graduated Cylinder (Gelas Ukur Lab) | Rp57.900 |
| monotaro Graduated Cylinder PP (Gelas Ukur Lab) | Rp36.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| Suji Gelas Beaker | Rp22.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp49.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp37.900 |
| Green Leaf Gelas Takaran | Rp7.900 |
| DURAN Graduated Cylinder (Gelas Ukur Lab) | Rp269.900 |
| VITLAB Graduated Cylinder PMP (Gelas Ukur Lab) | Rp409.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102092767-1.jpg)
/agP103518376-1.jpg)
/8tP101568317-2.jpg)
/1mP102079058-3.jpg)

/P102078785-1.jpg)
/axP102079393-2.jpg)

/ldP103453769-5.jpg)
/a7P103518367-1.jpg)
/kuP103453750-1.jpg)
/8xP103518321-2.jpg)
/8fP103518303-1.jpg)
/6sP103455244-1.jpg)
/irP102092675-3.jpg)
/bzP105020431-1.jpg)
/39P103663117-2.jpg)
/pfP103494915-10.jpg)
%20(Gelas%20Plastik)/P102231685-1.jpg)
/0xP103217033-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)