Beli Gelas Beaker 50 Ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- NIKKO Beaker Plastic Disposable (Gelas Kimia)atribut:
- Material: PP (Polypropylene)
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- AS Beaker Disposable (Gelas Kimia)atribut:
- Finish Material: Polypropylene (PP)
- DURAN Beaker Glass High Form (Gelas Kimia)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- AS ONE Beaker Fluororesin (Gelas Kimia)atribut:
- Kinds: beaker
- AS ONE Beaker PFA (Gelas Kimia)Deskripsi:- It is a one-piece molded product with no seams. - It has excellent heat and chemical resistance and good non-adhesiveness.atribut:
- Kinds: beaker
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- Non Brand Beaker PP (Gelas Kimia)Deskripsi:Beaker Plastik Gelas Ukur Takar measuring cup cone garis takaran labatribut:
- Material: PP
- Color: Transparant
- AS ONE Beaker PS with Handle (Gelas Kimia)atribut:
- Material: PS (Polystyrene)
- Kinds: hand beaker
- Sanplatec Beaker TPX without Handle (Gelas Kimia)Deskripsi:-It is made of TPX[[_(R)]] resin which is extremely excellent in chemicals resistance, heat resistance and transparency.-Stirring with Spinbar is possible because the bottom is flat.-Autoclave (121degree C) is also possible. .-None Handleatribut:
- Material: TPX (R) resin
- Tokyo Glass Kikai (TGK) Beaker PFA (Gelas Kimia)Deskripsi:It is a PFA beaker made in Japan.atribut:
- Material: PFA
- Type: Beaker
- Product Code: 5274986
Daftar Harga Gelas Beaker 50 Ml Terbaru March 2026
| Suji Gelas Beaker | Rp22.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp67.900 |
| IWAKI Beaker Glass High Form (Gelas Kimia) | Rp77.900 |
| NIKKO Beaker Plastic Disposable (Gelas Kimia) | Rp10.900 |
| BOROSIL Beaker Glass Low Form (Gelas Kimia) | Rp35.900 |
| HERMA Beaker Glass (Gelas Kimia) | Rp54.900 |
| AS Beaker Disposable (Gelas Kimia) | Rp2.199.900 |
| DURAN Beaker Glass High Form (Gelas Kimia) | Rp51.900 |
| VITLAB Beaker PP with Handle (Gelas Kimia) | Rp87.900 |
| VITLAB Beaker PP Low Form (Gelas Kimia) | Rp84.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)




















































































































































/P102078785-1.jpg)
/P102078792-1.jpg)
/irP102092675-3.jpg)
/39P103663117-2.jpg)
/4wP107345176-1.jpg)
/dhP105526485-1.jpg)
/0xP103217033-1.jpg)
/8fP103518303-1.jpg)
/8xP103518321-2.jpg)
/bzP105020431-1.jpg)
/2hP103476089-7.jpg)
/4jP103488163-9.jpg)
/6sP103455244-1.jpg)
/05P105885005-1.jpg)
/gmP108421598-1.jpg)
/pfP103494915-10.jpg)
/P102967478-2.jpg)
/P102036143-1.jpg)
%20Beaker%20PFA%20(Gelas%20Kimia)/gcP109276588-1.jpg)