Beli Fuel Pump Pressure Gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp319.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp1.699.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  3. TECHCROFT Pressure Gauge GSS63
    65%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  4. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp149.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  5. NAGANO KEIKI Sealed-Type Pressure Gauge
    Mulai

    Rp1.899.900

    NAGANO KEIKI Sealed-Type Pressure Gauge
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  6. NAGANO KEIKI Compact Pressure Gauge
    Mulai

    Rp249.900

    NAGANO KEIKI Compact Pressure Gauge
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  7. TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp86.900

    TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  8. NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Mulai

    Rp1.099.900

    NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  9. monotaro Double Tire Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    monotaro Double Tire Gauge
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  10. Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  11. TSURUMI PUMP Pompa Celup
    Mulai

    Rp4.599.900

    TSURUMI PUMP Pompa Celup
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  12. TSURUMI PUMP Pompa Celup Kuras Portabel Otomatis
    Mulai

    Rp5.499.900

    TSURUMI PUMP Pompa Celup Kuras Portabel Otomatis
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
  13. Wasser Pompa Celup
    Rating:
    100% of 100
    (2)
    Mulai

    Rp809.900

    Wasser Pompa Celup
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  14. TEKIRO Feeler Gauge
    Mulai

    Rp59.900

    TEKIRO Feeler Gauge
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  15. Grundfos Pompa Booster Inverter
    Mulai

    Rp10.999.900

    Grundfos Pompa Booster Inverter
    Deskripsi:
    Grundfos CMBE adalah pompa inverter yang ringkas.Solusi pompa pendorong untuk berbagai macam aplikasi rumah tangga dan industri kecil. Pompa pendorong CME booster memastikan kenyamanan terbaik dengan memberikan tekanan yang konstan dalam kondisi beragamnya penggunaan air.Hanya dengan menekan tombol pengatur tekanan, maka tekanan akan meningkatkan atau menurun sesuai yang kita inginkan. Pompa CME booster sangat mudah instalasi.Tekanan konstanCME Booster selalu memberikan tekanan yang konstan.Desain yang kokoh Pompa terbuat dari bahan yang memastikan katahanaan terhadap korosi yang sangat baik. Rumah pompa, shaft dan impeller terbuat dari stainless stell berkualitas tinggi, sedangkan bagian lainnya dicat secara elektroforesis.Hemat energiPengatur frekuansi CME Booster yang menyesuaikan konsumsi daya sesuai dengan pemakaian air dapat menghemat penggunaan listrik hingga 40%.Aksesoris yang lengkap CME Booster memiliki five-way fitting yang memiliki non-return valve, pressure sensor, pressure gauge, dan koneksi tangki diafragma.Tidak bisingCME Booster beroperasi rendah suara, sekitar 55 desibel, yang secara signifikan lebih tenang daripada kebanyakan pompa saat ini tersedia dipasar.Interface yang mudah digunakanPanel kontrol pada pompa memiliki fitur interface yang mudah digunakan dengan indikator LED yang menunjukkan status operasional dan tombol untuk penyesuaian tekanan.Dry running protectionCME Booster akan berhenti beroperasi secara otomatis apabila terjadi kekosongan atau air habis.Thermal overload protectionCME Booster dilengkapi dengan thermal overload protection yang secara efektif memproteksi panas berlebih.
  16. Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Mulai

    Rp4.799.900

    Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Deskripsi:
    NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian.Body dan motor pompa terbuat dari cast iron yang tahan terhadap korosi baik pada permukaan dalam maupun luar. Impeller pompa NS, terbuat dari bahan technopolymer dan juga cast iron.Rotor pompa dipasang pada ball bearing yang berukuran besar dan mengandung minyak, menjamin tidak berisik dan berumur panjang. Pompa NS 1 phase telah dilindungi dengan thermal dan overload protection.
    atribut:
    • Pump Housing: Cast Iron
    • Maximum Operating Pressure: 6bar
    • Pump Inlet: 2.1/2inch
    • Pump Outlet: 2inch
    • Mains Fequency: 50Hz
  17. Kennedy Oil Can Metal Force Feed Pump
    Mulai

    Rp249.900

    Kennedy Oil Can Metal Force Feed Pump
    Deskripsi:
    Enamel finish, heavy gauge, seamless metal- bodied oil cans. With positive force feed brass pumps and valves. Supplied with both rigid metal and flexible nylon threaded spouts
    atribut:
    • Body Finish/Coating: Enamel
    • Material: Metal
    • Design Features: Detachable Spout
  18. FASA Professional High Pressure Cleaner XP
    Mulai

    Rp49.999.900

    FASA Professional High Pressure Cleaner XP
    Deskripsi:
    - Three ceramic coated pistons, brass axial pump head with built-in by-pass valve.- Suction and delivery S. S. valves.- Vertical burner with high thermal efficiency steel coil.- Temperature regulation gauge.- Diesel pump with by-pass valve.- Detergent built-in tank for indirect suction.- Pressure regulator.- Glicerine pressure gauge.- Power cable holder.- Accessory holder.- Ergonomic handle.
    atribut:
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 2800
  19. WIKA Pressure Gauge 212.53 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    WIKA Pressure Gauge 212.53 Type
    Deskripsi:
    - Intended for adverse service conditions where pulsating or vibration exists (with liquid filling) Hydraulics & compressors - Suitable for gaseous or liquid media that will not obstruct the pressure system - Vibration and shock resistant (with liquid fil
    atribut:
    • Dial Material: White ABS
    • Dial size (mm): 63
Daftar Harga Fuel Pump Pressure Gauge Terbaru February 2026
NAGANO KEIKI Pressure GaugeRp319.900
NAGANO Glycerin-filled Pressure GaugeRp1.699.900
TECHCROFT Pressure Gauge GSS63Rp419.900
monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Rp149.900
NAGANO KEIKI Sealed-Type Pressure GaugeRp1.899.900
NAGANO KEIKI Compact Pressure GaugeRp249.900
TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)Rp86.900
NAGANO KEIKI Glycerin-Filled Pressure GaugeRp1.099.900
monotaro Double Tire GaugeRp319.900
Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Rp2.499.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)