Beli Fiber Glass Membrane Filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Merck Millipore Quartz Fiber Membrane Filter without BinderDeskripsi:OverviewMillipore fibrous disc filters are available in a wide range of flow rates and throughput capacities. Quartz Fiber Filters (Type AQFA)Made of quartz fibers with no glass fibers or binders. Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method). The quartz filters also exhibit good weight and form stability.atribut:
- Chemistry: Quartz Fiber
- Filter Code: AQFA
- Filter Color: White
- Filter Surface: Plain
- Filter Type: Depth filter
- Maximum Operating Temperature (°C): 950
- Pore Size (µm): Not Applicable
- Thickness (µm): 430
- Water Flow Rate (ml/minute x cm²): 1.6
- Wettability: Hydrophilic
- Merck Millipore Syringe Filter Unit Millex Glass Fiber (Penyaring Syringe)Deskripsi:Overview of Non-Sterile Millex Syringe Filters with MCE Membrane:- Hydrophilic mixed cellulose esters (MCE) membrane available in 0.22 µm, 0.45 µm and 0.80 µm pore sizes to suit your application needs- Housing is made from a low-extractable polyvinylidene chloride (PVC).SKU and Pack SizesSLAA025NB: 0.80 µm mixed cellulose esters, 25mm, 250 per packSLAA025NK: 0.80 µm mixed cellulose esters, 25mm, 1000 per packSLGS02510: 0.22 µm mixed cellulose esters, 25mm, 1000 per packSLGS025NB: 0.22 µm mixed cellulose esters, 25mm, 250 per packSLHA02510: 0.45 µm mixed cellulose esters, 25mm, 1000 per packSLHA025NB: 0.45 µm mixed cellulose esters, 25mm, 250 per packSLAP02550: glass fiber, 25mm, 50 per packApplications: Clarification of Aqueous Solutions, General Laboratory Filtrationatribut:
- Chemistry: Glass Fiber
- Color Code: Natural inlet/natural outlet
- Device Material: PVC
- Filter Code: AP20
- Filter Diameter (mm): 25
- Filtration Area (cm²): 3.9
- Fitting Inlet: Female Luer-Lok
- Height (mm): 25
- Hold-up Volume (µL): < 100
- Housing Material: Polyvinyl chloride (PVC)
- Key Applications: Analytical Sample Prep
- Maximum Inlet Pressure (bar): 5.2 (75psi)
- Maximum Operating Temperature (°C): 45
- Pore Size (µm): 20
- Process Volume (ml): 100
- Quality Level: MQ400
- Sample Type: Aqueous
- Sterility: Non-Sterile
- Sterilization: Autoclavable
- Wettability: Hydrophilic
- Merck Millipore Membrane Filter 0.45µm Pore SizeDeskripsi:Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methodsatribut:
- Airflow Rate (L/minute x cm²): 4
- Chemistry: Mixed Cellulose Esters (MCE)
- Filter Code: HAWP
- Filter Color: White
- Bubble Point (bar): '≥1.8, air with water at 23°C
- Filter Diameter (mm): 47
- Filter Surface: Plain
- Maximum Operating Temperature (°C): 75
- Pore Size (µm): 0.45
- Porosity (%): 0.79
- Quality Level: MQ400
- Refractive Index: 1.51
- Thickness (µm): 150
- Water Flow Rate (ml/minute x cm²): 60
- Wettability: Hydrophilic
- Merck Millipore Membrane Filter 0.45µm Pore Size Wh PlDeskripsi:Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
- Merck Millipore Membrane Filter 8.0µm Pore Size Wh PlDeskripsi:Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methodsatribut:
- Airflow Rate (L/minute x cm²): 65
- Chemistry: Mixed Cellulose Esters (MCE)
- Filter Code: SCWP
- Filter Color: White
- Bubble Point (bar): '≥0.42, air with water at 23°C
- Filter Surface: Plain
- Maximum Operating Temperature (°C): 75
- Pore Size (µm): 8
- Porosity (%): 0.84
- Protein Binding (µg/cm²): 150
- Quality Level: MQ400
- Refractive Index: 1.515
- Thickness (µm): 135
- Water Flow Rate (ml/minute x cm²): 620
- Wettability: Hydrophilic
- Merck Millipore Membrane Filter 5.0µm Pore Size Wh PlDeskripsi:Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methodsatribut:
- Airflow Rate (L/minute x cm²): 32
- Chemistry: Mixed Cellulose Esters (MCE)
- Filter Code: SMWP
- Filter Color: White
- Bubble Point (bar): '≥0.42, air with water at 23°C
- Filter Surface: Plain
- Maximum Operating Temperature (°C): 75
- Pore Size (µm): 5
- Porosity (%): 0.84
- Protein Binding (µg/cm²): 150
- Quality Level: MQ400
- Refractive Index: 1.495
- Thickness (µm): 135
- Water Flow Rate (ml/minute x cm²): 580
- Wettability: Hydrophilic
- SARTORIUS Glass & Quartz FiltersDeskripsi:The filters, grade 13400, are mostly used as prefilters.
- Whatman Filter Paper Glass Fiber GF/B Circle (Kertas Saring Serat Kaca)atribut:
- Filter Paper: GF/B
- Whatman Filter Paper Glass Fiber GF/C Circle (Kertas Saring Serat Kaca)atribut:
- Filter Paper: GF/C
- SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)atribut:
- Grade: MGA
- Thickness: 0.25 mm
- Particle Retention: 1.6 micrometer
- Merck Millipore Millex Syringe Filter PTFE HPFDeskripsi:Overview of Non-Sterile Millex HPF Syringe Filters- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 µm) to remove larger particles and an 0.20 or 0.45 µm membrane filter for fine filtration- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions- For manual or automated use - Low-extractable polyethylene housing Available in 3 Pack Sizes:SKU ending with NS (-------NS): 50 per packSKU ending with NK (-------NK): 1000 per packSKU ending with NZ (-------NZ): 200 pack that is preassembled in 8 tubes of 25 each.Applications: Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levelsatribut:
- Chemistry: Hydrophilic Polytetrafluoroethylene (PTFE)
- Color Code: Natural inlet/natural outlet
- Device Material: HDPE
- Filter Code: HPF/LCR
- Filter Diameter (mm): 25
- Filtration Area (cm²): 3.9
- Fitting Inlet: Female Luer-Lok
- Height (mm): 21
- Hold-up Volume (ml): 0.25
- Key Applications: Analytical Sample Prep
- Material Size: PTFE, with glass fiber prefilter, 25mm, non-sterile, 1000
- Maximum Inlet Pressure (bar): 7 (100psi)
- Maximum Operating Temperature (°C): 45
- Pore Size (µm): 0.45
- Process Volume (ml): 100
- Quality Level: MQ400
- Sterility: Non-Sterile
- Wettability: Hydrophilic
- Merck Millipore Millex Syringe Filter Nylon HPF Non-SterileDeskripsi:Overview of Non-Sterile Millex HPF Syringe Filters- HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 µm) to remove larger particles and an 0.20 or 0.45 µm membrane filter for fine filtration- Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions- For manual or automated use - Low-extractable polyethylene housing Available in 3 Pack Sizes:SKU ending with NS (-------NS): 50 per packSKU ending with NK (-------NK): 1000 per packSKU ending with NZ (-------NZ): 200 pack that is preassembled in 8 tubes of 25 each.Applications: Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levelsatribut:
- Chemistry: Nylon
- Color Code: Natural inlet/natural outlet
- Device Material: HDPE
- Filter Code: HPF/Nylon
- Filter Diameter (mm): 25
- Filtration Area (cm²): 3.9
- Fitting Inlet: Female Luer-Lok
- Height (mm): 21
- Hold-up Volume (ml): 0.25
- Key Applications: Analytical Sample Prep
- Material Size: Nylon, with graduated glass fiber prefilter, 25 mm, non-sterile, 50
- Maximum Inlet Pressure (bar): 7 (100psi)
- Maximum Operating Temperature (°C): 45
- Pore Size (µm): 0.2
- Process Volume (ml): 100
- Quality Level: MQ400
- Sterility: Non-Sterile
- Wettability: Hydrophilic
- Merck Millipore Millex Syringe FilterDeskripsi:Automation-Compatible, Non-Sterile Millex Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications - Domed housing ensures reliable delivery of filters- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.- Available in either bulk or delivery tubes for use with automated filter-changing systems- Luer-Lok connection optimized for precise alignment and fitAvailable in 2 pack sizes:- SKU ending with NZ (-------NZ): 200 pack that is preassembled in 8 tubes of 25 each.- SKU ending with NK (-------NK): 1000 per pack, supplied in bulk formatApplications:- Drug Dissolution Testin- Automated Sample Preparation- Clarification of Solutions Containing High Particle Levels
- Merck Millipore MSCN HVST APFB Glass Fib 1µm OpaqueDeskripsi:No matter what application you're working with, Millipore has a plate developed to meet your specific needs. MultiScreen plates have a long history as a reliable tool for the advancement of drug discovery and life science research. HTS Filter Plates - MultiScreenHTS plates are specifically developed for high-throughput use with automated work stations. Rigid sidewalls improve handling and ample surfaces are provided for bar code labels. Wells are individually sealed to prevent incubation crosstalk and the underdrain is removable for access to the filters. Filter plates are available in 96- and 384-well platforms with a broad selection of membranes and plastics. - Millipore's new MultiScreen HTS+ Hi flow filter plate design lessens non-specific binding and reduces variability in both background and signal intensities specifically for biochemical screening assays.Classic Filter Plates - The original multiwell design is valuable for many applications which require immersing the filter in an assay tray. The easily removable underdrain and unique plate design are ideal for assays such as Elispot, PAMPA, cell screening (migration, invasion or chemotaxis) or for topcount detection users.Accessory-MultiScreenHTS Vacuum Manifold - The MultiScreenHTS Vacuum manifold was designed specifically to work with MultiScreenHTS filter plates. The combination results in optimal filtration characteristics and seamless automation integration.Millicell Assay Plates - In addition to the traditional assay plate format, filter plates are also available with cell culture trays for growing and assaying suspension and adherent cell lines. Cells grown on filter plates differentiate better than those grown on traditional plastic substrates, resulting in more in vivo-like results This filter plate/tray combination can be used for a variety of cellular assays, including, transport, toxicity and screening assays.atribut:
- Automation Compatible: No
- Chemistry: Glass Fiber
- Color Code: Opaque
- Device Material: Barex/TiO2
- Filter Code: FB
- Key Applications: Receptor/Ligand Binding AssaysProtein Kinase/Phosphatase AssaysBead-based Assays
- Material Size: 60
- Number of Wells: 96
- Pore Size (µm): 1.0/0.65
- Quality Level: MQ400
- Sterility: Non-Sterile
- Volume (µl): 100
- Merck Millipore MSCN HVST APFC Glass Fib 1.2µm OpaqueDeskripsi:No matter what application you're working with, Millipore has a plate developed to meet your specific needs. MultiScreen plates have a long history as a reliable tool for the advancement of drug discovery and life science research. HTS Filter Plates - MultiScreenHTS plates are specifically developed for high-throughput use with automated work stations. Rigid sidewalls improve handling and ample surfaces are provided for bar code labels. Wells are individually sealed to prevent incubation crosstalk and the underdrain is removable for access to the filters. Filter plates are available in 96- and 384-well platforms with a broad selection of membranes and plastics. - Millipore's new MultiScreen HTS+ Hi flow filter plate design lessens non-specific binding and reduces variability in both background and signal intensities specifically for biochemical screening assays.Classic Filter Plates - The original multiwell design is valuable for many applications which require immersing the filter in an assay tray. The easily removable underdrain and unique plate design are ideal for assays such as Elispot, PAMPA, cell screening (migration, invasion or chemotaxis) or for topcount detection users.Accessory-MultiScreenHTS Vacuum Manifold - The MultiScreenHTS Vacuum manifold was designed specifically to work with MultiScreenHTS filter plates. The combination results in optimal filtration characteristics and seamless automation integration.Millicell Assay Plates - In addition to the traditional assay plate format, filter plates are also available with cell culture trays for growing and assaying suspension and adherent cell lines. Cells grown on filter plates differentiate better than those grown on traditional plastic substrates, resulting in more in vivo-like results This filter plate/tray combination can be used for a variety of cellular assays, including, transport, toxicity and screening assays.atribut:
- Automation Compatible: No
- Chemistry: Glass Fiber
- Color Code: Opaque
- Device Material: Barex/TiO2
- Filter Code: FC
- Key Applications: ChromatographyBead-based Assays
- Material Size: 60
- Number of Wells: 96
- Pore Size (µm): 1.2/0.65
- Quality Level: MQ400
- Sterility: Non-Sterile
- Volume (µl): 100
- SARTORIUS Filter Paper Ashless 393 (Kertas Saring Kuantitatif)Deskripsi:These filter paper are used for Quantitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. These filter papers are guaranteed to be free of any residual acids and low percentage of ash content.atribut:
- Color: Purple Dot
- Grade: 393
- Particle Retention: 1-2 micrometer
- Specification: Lowest rate of filtration amongst the quantitative filter paper,extra fine-pored & dense,most efficient collection of smallest particles,ash-free
- Merck Millipore Millex-AP Syringe Filter Unit Non-SterileDeskripsi:No Content Availableatribut:
- Chemistry: Glass Fiber
- Color Code: Natural inlet/natural outlet
- Device Material: Polypropylene
- Diameter (cm): 5
- Filter Code: AP
- Filter Diameter (mm): 50
- Filtration Area (cm²): 19.6
- Height (mm): 71
- Hold-up Volume (ml): 2.2
- Key Applications: Analytical Sample Prep
- Maximum Inlet Pressure (bar): 4.1 (60psi)
- Maximum Operating Temperature (°C): 45
- Pore Size (µm): 2
- Process Volume (L): 4
- Quality Level: MQ400
- Sterility: Non-Sterile
- Sterilization: Autoclavable
- Volume (L): 4
- Wettability: Hydrophilic
- Suji Coffee Filter Paper 02 (Kertas Saringan Kopi)Deskripsi:Kertas filter berbentuk cone untuk menyeduh kopi dengan metode manual brew, digunakan bersama SUJI Pourover Dripper 01, SUJI Original Glass Gooseneck Kettle dan berbagai macam Server SUJI. Untuk kapasitas 1-2 cup. Kertas filter berkualitas baik dengan sertifikat international. Menghasilkan seduhan kopi yang bercita rasa dan bersih dari ampas kopi.atribut:
- Width (mm): 125
- SARTORIUS Filter Paper Analytical (1290) (Kertas Saring Kualitatif)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.atribut:
- Grade: 1290
- Specification: Narrow-pored, dense, slow rate of filtration wet strenght
- SARTORIUS Filter Paper Analytical (1291) (Kertas Saring Kualitatif)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.atribut:
- Grade: 1291
- Particle Retention: 2-3 micrometer
- Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
Daftar Harga Fiber Glass Membrane Filter Terbaru October 2026
| Merck Millipore Quartz Fiber Membrane Filter without Binder | Rp3.799.900 |
| Merck Millipore Syringe Filter Unit Millex Glass Fiber (Penyaring Syringe) | Rp2.999.900 |
| Merck Millipore Membrane Filter 0.45µm Pore Size | Rp6.999.900 |
| Merck Millipore Membrane Filter 0.45µm Pore Size Wh Pl | Rp1.899.900 |
| Merck Millipore Membrane Filter 8.0µm Pore Size Wh Pl | Rp2.399.900 |
| Merck Millipore Membrane Filter 5.0µm Pore Size Wh Pl | Rp2.799.900 |
| SARTORIUS Glass & Quartz Filters | Rp879.900 |
| Whatman Filter Paper Glass Fiber GF/B Circle (Kertas Saring Serat Kaca) | Rp999.900 |
| Whatman Filter Paper Glass Fiber GF/C Circle (Kertas Saring Serat Kaca) | Rp999.900 |
| SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/Membran%20Filter/Merck%20Millipore%20Syringe%20Filter%20Unit%20Millex%20Glass%20Fiber%20(Penyaring%20Syringe)/2lP104683093-1.jpg)

/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%200_45%C2%B5m%20Pore%20Size%20Wh%20Pl/fmP104682562-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%208_0%C2%B5m%20Pore%20Size%20Wh%20Pl/jcP104682696-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%205_0%C2%B5m%20Pore%20Size%20Wh%20Pl/j3P104682687-1.jpg)

/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20Glass%20Fiber%20GF%2FB%20Circle%20(Kertas%20Saring%20Serat%20Kaca)/P102260560-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20Glass%20Fiber%20GF%2FC%20Circle%20(Kertas%20Saring%20Serat%20Kaca)/P102260579-1.jpg)
/Membran%20Filter/SARTORIUS%20Filter%20Paper%20Glass%20Microfiber%20MGA%20(Kertas%20Saring)/P102093405-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Millex%20Syringe%20Filter%20PTFE%20HPF/41P104683145-2.jpg)




/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Paper%20Ashless%20393%20(Kertas%20Saring%20Kuantitatif)/P102265499-1.jpg)

/itP104621677-4.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Paper%20Analytical%20(1290)%20(Kertas%20Saring%20Kualitatif)/P101581552-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Paper%20Analytical%20(1291)%20(Kertas%20Saring%20Kualitatif)/P101581569-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)