Merck Millipore Syringe Filter Unit Millex Glass Fiber (Penyaring Syringe)

Sebelum PPN:
Rp2.999.900
Spesifikasi
ChemistryGlass Fiber
Color CodeNatural inlet/natural outlet
Device MaterialPVC
Filter CodeAP20
Filter Diameter (mm)25
Filtration Area (cm²)3.9
Fitting InletFemale Luer-Lok
Height (mm)25
Hold-up Volume (µL)< 100
Housing MaterialPolyvinyl chloride (PVC)
Key ApplicationsAnalytical Sample Prep
Maximum Inlet Pressure (bar)5.2 (75psi)
Maximum Operating Temperature (°C)45
Pore Size (µm)20
Process Volume (ml)100
Quality LevelMQ400
Sample TypeAqueous
SterilityNon-Sterile
SterilizationAutoclavable
WettabilityHydrophilic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overview of Non-Sterile Millex Syringe Filters with MCE Membrane:
- Hydrophilic mixed cellulose esters (MCE) membrane available in 0.22 µm, 0.45 µm and 0.80 µm pore sizes to suit your application needs
- Housing is made from a low-extractable polyvinylidene chloride (PVC).

SKU and Pack Sizes
SLAA025NB: 0.80 µm mixed cellulose esters, 25mm, 250 per pack
SLAA025NK: 0.80 µm mixed cellulose esters, 25mm, 1000 per pack
SLGS02510: 0.22 µm mixed cellulose esters, 25mm, 1000 per pack
SLGS025NB: 0.22 µm mixed cellulose esters, 25mm, 250 per pack
SLHA02510: 0.45 µm mixed cellulose esters, 25mm, 1000 per pack
SLHA025NB: 0.45 µm mixed cellulose esters, 25mm, 250 per pack
SLAP02550: glass fiber, 25mm, 50 per pack

Applications:
Clarification of Aqueous Solutions, General Laboratory Filtration
Feature
Application :
25 mm diameter, Millex-AP glass fiber membrane, hydrophilic

Ulasan Produk

Tidak ada ulasan