Beli Dewalt Multi Tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Bicycle Multi Tools 6inch (Peralatan Servis Sepeda)
    Mulai

    Rp179.900

    KRISBOW Bicycle Multi Tools 6inch (Peralatan Servis Sepeda)
    Deskripsi:
    Multi Tools 14 in 1 Stainless Steel 4.5inch
    atribut:
    • Dimensions (LxWxH)(mm): 168x288x14
    • Size (inch): 6
  2. DEWALT Corded Multi Tool
    Mulai

    Rp3.599.900

    DEWALT Corded Multi Tool
    atribut:
    • Oscillation per minute: 0-22000
    • Oscillating Angle: 1.6
    • Variable Speed: Yes
    • Keyless Accessory Change: Yes
    • LED Light: Yes
    • Input Power (W): 300
  3. DEWALT Cordless Multi Tool Brushless
    Mulai

    Rp4.899.900

    DEWALT Cordless Multi Tool Brushless
    atribut:
    • Oscillation per minute: 0-20000
    • Switch Type: Variable Dual Grip
    • Tool Free Accessory: Yes
    • Battery Chemistry: XR Li-Ion
    • Battery Capacity (AH): 2pcs x 2.0
    • Battery Voltage (V): 18
  4. DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)
    Mulai

    Rp48.900

    DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)
    Deskripsi:
    Applications- Suitable for fast drilling of plug, anchor or clearanceholes in masonry, stone, concrete and brick/block work
  5. KRISBOW Pliers Multi Tool 15in1 (Tang Jepit)
    Mulai

    Rp129.900

    KRISBOW Pliers Multi Tool 15in1 (Tang Jepit)
    atribut:
    • Type: Multi tools
    • Size (inch): 6
  6. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  7. DEWALT Multi Bit and Nut Screwdriver
    Mulai

    Rp1.399.900

    DEWALT Multi Bit and Nut Screwdriver
    atribut:
    • Item: Multi-Bit/Nut Driver Set, 1/4inch
    • Size (inch): 1/4
  8. DEWALT Multi Material Blade
    Mulai

    Rp86.900

    DEWALT Multi Material Blade
    atribut:
    • Diameter size (mm): 100
  9. DEWALT Battery
    Mulai

    Rp469.900

  10. DEWALT Circular Saw
    Mulai

    Rp2.199.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  11. DEWALT Cut Out Bit
    Mulai

    Rp589.900

    DEWALT Cut Out Bit
    Deskripsi:
    Routing bits work with cut-out tools to cut drywall and other materials. They look like and spin like twist drill bits but cut with their sides. They are used to cut along a straightedge, make curved freehand cuts, and trace the shape of electrical boxes, panels, and frames to make cutouts. The bits fit into a collet in the cut-out tool's spindle. Bits with a cutting tip have a sharp point for drilling into and cutting through material. They are typically used when cutting off lengths of material. Bits with a noncutting tip have a smooth, dull end (also called a guidepoint) that rides a box, panel, or frame without cutting into it. They reduce the risk of damage to underlying surfaces or objects behind the material being cut.
    atribut:
    • Number of Flutes: 2
    • Material: High Speed Steel
    • Primary Material Application: Drywall
    • Shank Diameter (inch): 1/8
    • Finish: Bright
    • Bit Application: Drywall
    • Cutting Direction: Right Hand
    • Drill Bit Diameter (inch): 1/8
    • Maximum Speed (rpm): 26000
    • Overall Length (mm): 60
    • Tip Style: Cutting
    • UNSPSC: 27112709
  12. DEWALT Bicycle Breakaway Recip Set (Peralatan Servis Sepeda)
    Mulai

    Rp879.900

    DEWALT Bicycle Breakaway Recip Set (Peralatan Servis Sepeda)
    atribut:
    • Item: Breakaway Recip Set W/Case,8Pc
    • With Case: Yes
  13. DEWALT Aviation Snip
    Mulai

    Rp789.900

    DEWALT Aviation Snip
    Deskripsi:
    The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.
    atribut:
    • Features: Flush Hardware for Smooth Cuts
    • Material Application: Aluminium, Cardboard, Copper, Leather, Sheet Metal
    • Blade Material: Steel
    • Cutting Edge Type: Serrated
    • Grip Material: Multi-Component
    • Grip Type: Ergonomic
    • Handle Material: Steel
    • Includes Cushioned Grip: Yes
    • Non-Sparking: No
    • Snip Type: Aviation Snips
    • Spring Assist Handle: Yes
    • Standards: US Ergonomic
    • UNSPSC: 27111519
  14. DEWALT Headset
    Mulai

    Rp1.499.900

    DEWALT Headset
    atribut:
    • Includes: Microphone
    • For use with: DXFRS800; Mfr. No. DXFRS300
    • UNSPSC: 43191510
  15. Senator Three Tray Tool Trolley (Troli Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    Senator Three Tray Tool Trolley (Troli Perkakas)
    Deskripsi:
    Manufactured from steel and bolted, this three tier tray trolley is particularly of use when transporting tools in a workshop or warehouse space. Fitted with four swivel castors, two of which are braked, this three tray tool trolley is fully manoeuvrable. Each tray has a maximum load of 45kg and is finished with a red epoxy powder coat paint.
    atribut:
    • Color: Red
    • Load Capacity (kg): 136
    • Product Dimensions (mm): 737x383x663 (LengthxDepthxHeight)
    • Product Material: Steel
    • Wheel Diameter (mm): 100
    • Wheel Type: 2 x Braked Swivel Castors; 2 x Swivel Castors
  16. Leatherman Pocket Knife Multi Tool Army Charge Tti with Leather Case (Pisau Saku)
    Mulai

    Rp5.699.900

    Leatherman Pocket Knife Multi Tool Army Charge Tti with Leather Case (Pisau Saku)
    atribut:
    • Material: Straight blade: Stainless steel (S30V), wavy blade: Stainless steel (420HC), other stainless steel
    • Set Contents: Leather case, Pit kit 7 units, Pocket clip, Lanyard ring
    • Total Length (mm): 100
  17. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp2.799.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  18. BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    Mulai

    Rp29.900

    BOSCH Straight Shank Multi Purpose Drill Bit CYL-4 (Mata Bor Lurus)
    Deskripsi:
    CYL-4 Multi Material multi-purpose drill bits. Perfectly suitable for use with and without impact in impact drills and cordless drill/driversNo need for frequent drill bit changesDiamond-ground tungsten carbide cutting edge
    atribut:
    • Material: TC
    • Standard: DIN 8039
    • Cutter Type: Tungsten Karbida
    • Drill Bit Color: Green
Daftar Harga Dewalt Multi Tool Terbaru October 2026
KRISBOW Bicycle Multi Tools 6inch (Peralatan Servis Sepeda)Rp179.900
DEWALT Brushless Multi Tool 2.0AhRp4.899.900
DEWALT Corded Multi-ToolRp3.599.900
DEWALT Corded Multi ToolRp3.599.900
DEWALT Cordless Multi Tool BrushlessRp4.899.900
DEWALT Concrete Drill Extreme-2 SDS Plus (Mata Bor Beton)Rp48.900
KRISBOW Pliers Multi Tool 15in1 (Tang Jepit)Rp129.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
DEWALT Multi Bit and Nut ScrewdriverRp1.399.900
DEWALT Multi Material BladeRp86.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)