Beli Dewalt Chainsaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Pruning ChainsawDeskripsi:Dewalt DCCS623B 20V (Max) 8 inch Brushless Pruning Chain Saw / Gergaji Kayu Baterai adalah gergaji kayu yang ringan dan dirancang untuk mengurangi kelelahan saat memotong. Hingga 70 pemotongan per pengisian daya pada kayu pinus. Gunakan untuk memangkas dahan dari pohon yang tumbang memotong kumpulan kayu atau dahan.atribut:
- Accessories: 1x Chainsaw Unit Only, 1x Tensioning Tool, 1x Bar Sheath (No battery and no charger)
- Cutting Eye Length (inch): 8
- Voltage (V): 18/20 (Max)
- DEWALT Chainsaw Kitatribut:
- UNSPSC: 31160000
- DEWALT SheathDeskripsi:Bar covers and cases enclose chainsaw blades to protect them and prevent them from causing damage during transport.atribut:
- Item: Sheath
- UNSPSC: 31160000
- DEWALT Track Saw TrackDeskripsi:DEWALT track-saw tracks replace worn or damaged tracks and can be connected to additional tracks to extend the length of the track when making long rip or cross cuts. These tracks are compatible with DEWALT-brand tracks and track saws.atribut:
- UNSPSC: 27112709
- Accessory Type: Track Saw Track
- Stihl Rantai Mata Gergaji PotongDeskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Gergaji Mesinatribut:
- UNSPSC: 27112709
- Bar Length (inch): 20
- Battery Included/Bare Tool: Bare Tool
- Battery Voltage (V): 60
- Chain Oiler: Automatic
- Engine Displacement (cc): 50.2
- Fuel Type: Battery Powered
- Horseposwer (hp): 4
- DEWALT ScrenchDeskripsi:Chainsaw adjusting tools set chain tension, tighten and loosen guide bars, and perform other maintenance and repair tasks on chainsaws. Also known as chainsaw screnches, they have a screwdriver on one end and a wrench on the other.atribut:
- UNSPSC: 31160000
- DEWALT Pole Saw AttachmentDeskripsi:Get the flexibility and trimming power you need to take on the day"s work with the DEWALT Universal Pole Saw Attachment. This high-utility add-on will quickly change your attachment-capable power head into a pole saw. Tackle various tasks with a low-maintenance 8 in. bar-and-chain with auto-oiling capacity and an extension pole for greater reach. Additional attachments are available to convert into other outdoor tools.atribut:
- Application: Cutting tree limbs
- Includes: (1) DWOAS57BL Blower Attachment (1) Extension Pole (1) Sheath (1) Shoulder Strap (1) Tensioning Wrench (1) Oil
- DEWALT Baratribut:
- UNSPSC: 31160000
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- DEWALT Segment Cup Grinding Wheelatribut:
- Item: Segment Cup Grinding Wheel
- DEWALT Mesin Potong Rumput Nylonatribut:
- Line Diameter (inch): 0.08
- Shaft Length (inch): 60
- Cutting width (inch): 15/17
- Anti Vibration Handle: No
- Battery Type: Li-Ion
- Battery Voltage (V): 60
- Charging Time (hour): 1
- Line Advance: Dual Line Bump Feed with Quick Load Spool
- Product Type: String Trimmer
- Run Time (minute): 47
- Shaft Type: Straight
- UNSPSC: 27112712
- FIRMAN Chainsaw (Gergaji Mesin)atribut:
- Fuel Capacity: 0.55L
- Dimension: 41x26.5x29.5mm
- Mixed. Fuel: Bensin 25L : 2-T Oli 1L
- Chain Oil Capacity: 0.26L
- Chain Saws: 3/8inch Pitch. 058inch Gauge
- Sproket: 7T
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
Daftar Harga Dewalt Chainsaw Terbaru March 2026
| DEWALT Pruning Chainsaw | Rp2.799.900 |
| DEWALT Chainsaw Kit | Rp13.999.900 |
| DEWALT Sheath | Rp359.900 |
| DEWALT Track Saw Track | Rp2.699.900 |
| Stihl Rantai Mata Gergaji Potong | Rp179.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| DEWALT Gergaji Mesin | Rp15.999.900 |
| DEWALT Scrench | Rp329.900 |
| DEWALT Pole Saw Attachment | Rp5.199.900 |
| DEWALT Bar | Rp999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)





























































































































































/P101578422-1.jpg)




/P102540086-1.jpg)