Beli Descender Low Speed Vertical di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M DBI-SALA Rollgliss Descender (Lifeline Penarik Otomatis)
    Mulai

    Rp299.999.900

    3M DBI-SALA Rollgliss Descender (Lifeline Penarik Otomatis)
    Deskripsi:
    The Rollgliss™ Descent Device will get personnel down safely from high places when quick escape is vital. Either angled or sloped descent models are available to provide complete versatility and flexibility for any job site or work environment.The Rollgliss™ Descent Device is also extremely easy to operate. No power source or special skills or tools are required. Once the unit is secured to an anchorage, connect the snap hook to the D ring on your safety harness and step off the structure. If using a sloped descent model, connect the emergency descent device with the guide cable sleeve or braking trolley and suspension bars to a user supplied and installed guide cable.
    atribut:
    • Color: Blue
    • CoWorker Controlled Ascent: No
    • CoWorker Controlled Descent: No
    • Connected Safety ID Equipped: Yes
    • Descent Type: Sloped
    • Lifeline Material: Stainless Steel Wire Rope
    • Maximum Number of Users: 1
    • Net Weight (kg): 56.9
    • Overall Length (ft): 200
    • Overall Length (m): 61
    • User Controlled Ascent: No
    • User Controlled Descent: Yes
    • Weight Capacity (kg): 34 - 141
  2. Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen)
    Mulai

    Rp3.199.900

    Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen)
    Deskripsi:
    Megapoxy PM is specially formulated structural non-sag epoxy filling paste and adhesive. This easy to use two-part epoxy sets after mixing to an extremely durable adhesive ideal for bonding natural stone, concrete, steel, timber, glass and masonary. Its easy to use 1:1 mixing make it suitable for onsite applications. ADVANTAGES : - Simple 1: 1 mix ratio. - Creamy texture, blends easily. - Non sag on vertical surfaces. - Rapid setting. - Adheres and cures under adverse conditions (cold and damp). - Good strength retention after prolonged immersion in water. - Tensile and compressive strength superior to concrete. - Very good chemical resistance.
    atribut:
    • Mixing Ratio: 1 part resin to 1 part hardener by volume
    • Mixing: Mix until uniform grey or white
    • Working Life (minute): 45 at 25°C
    • Minimum Application Temperature (°C): 10
    • Minimum Cure Time (Hour): 12 at 25°C
    • Compressive Strength (MPa): 80.0
    • Flexural Strength (MPa): 15.0
    • Full Cure Time (day): 4 at 25°C
    • Tensile Bold Strength (MPa): 10.0
    • Tensile Strength (MPa): 25.0
Daftar Harga Descender Low Speed Vertical Terbaru November 2026
3M DBI-SALA Rollgliss Descender (Lifeline Penarik Otomatis)Rp299.999.900
Megapoxy Epoxy Adhesive PM Part A & B (Lem Epoksi Dua Komponen)Rp3.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)