Beli D Shackle Screw Pin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Screw Shackle (Segel D)atribut:
- Material: Body: Malleable cast iron, U bolt nut: Steel (SS400), Surface Treatment: Unichrome plated finish
- D (mm): 15.50
- L (mm): 31.0
- B (mm): 14
- Screw Diameter: W5/16
- Working Load (kN): 2.25
- Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)atribut:
- Material: Special alloy steel
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel Omega)atribut:
- Material: Special alloy steel
- Basic Working Load (t): 2
- Dimension B (mm): 22.0
- Dimension B1 (mm): 32
- Dimension L (mm): 59.0
- Dimensions d3 (mm): 16
- Dimensions t (mm): 13.5
- TAIYO Shackle (Segel Omega)Deskripsi:-A high quality shackle with a design that maximizes strength and lightweight.-As cargo handling work and multipurpose connecting fitting.
- O.H.INDUSTRIAL Forged Shackleatribut:
- Surface Processing: Unichrome Plating
- Yoshinobu Socket Set Screw BlackDeskripsi:Baut Tanam L dari Yoshinobu ini memiliki ukuran diameter 4-10 mm untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Steel
- Color: Black
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Yoshinobu Hex Socket Head Cap Screw Black Full Thread (Baut L)Deskripsi:Baut L Hitam dari Yoshinobu memiliki ukuran diameter dari 2-12 mm dan cocok untuk industri perbengkelan, otomotif,manufakturing, dlatribut:
- Drat Type: Full Drat
- monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)atribut:
- Drat Type: Half drat
- Material: SS 304
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- TRUSCO Plastic Bag with ZipperDeskripsi:-Because it comes with a zipper, it is optimum for the classification of accessories and protection of parts, etc.-Transparent type, contents are easy to see. -Storage and management of parts and others.
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
Daftar Harga D Shackle Screw Pin Terbaru October 2026
| TRUSCO Screw Shackle (Segel D) | Rp38.900 |
| Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D) | Rp1.299.900 |
| ASANO Bolt Type Screw Shackle G2130 (Segel Omega) | Rp289.900 |
| Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) | Rp199.900 |
| ASANO Screw Pin Shackle G209 US Type (Segel Omega) | Rp119.900 |
| Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel Omega) | Rp309.900 |
| TAIYO Shackle (Segel Omega) | Rp199.900 |
| O.H.INDUSTRIAL Forged Shackle | Rp50.900 |
| O.H.INDUSTRIAL Forged Shackle Bow Type | Rp53.900 |
| Yoshinobu Socket Set Screw Black | Rp57.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/l2P102012758-2.jpg)
/50P102004180-4.jpg)
/0fP103675015-2.jpg)
/3hP103459125-1.jpg)
/33P103676111-1.jpg)
/P102004173-1.jpg)
/P102801136-1.jpg)



/38P103459116-2.jpg)
/6cP102036228-2.jpg)
/asP103461388-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Safety%20Thermoplastic%20(Gembok)/P102723421-1.jpg)
/P102636903-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Kenmaster%20Padlock%20Brass%20(Gembok)/P102278268-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Sabuk%20Pengaman%20Proyek/5mP101516202-7.jpg)
/aeP101000374-4.jpg)
/3iP102642126-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)