Beli Chainsaw Gerinda Mollar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mollar Electric Chain Saw StandDeskripsi:Hanya chainsaw saja tidak termasuk gerindaMini Chainsaw AccesoriesDapat diaplikasikan pada hampir semua mesin gerinda tangan 4 inchbisa memotong kayu hingga ketebalan 11cmada buku petunjuk cara pemasangannya (bahasa indonesia)Untuk pelumas bisa gunakan oli mesin/oli rantai buat motoratribut:
- Bar Length (inch): 11.5
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- Stihl Rantai Mata Gergaji PotongDeskripsi:This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.atribut:
- Saw Blade Model: For Cutting
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- Stihl Round File Asah Rantaiatribut:
- Size (mm): 4
- Compatible for: MS170, MS180 Chainsaw
- Stihl Round Chain Fileatribut:
- Size (mm): 4.8
- Compatible for: MS250, MS382 Chainsaw
- Length (mm): 200
- Range (inch): 0.325
- Model : Round File
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Sherlock Mata Bor BetonDeskripsi:Mata Bor Beton SDS SHERLOCK Mata Terbuat Dari TUNGSTEN CARBIDE TIPS
- Vertex Precision Drill GrinderDeskripsi:1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
Daftar Harga Chainsaw Gerinda Mollar Terbaru April 2026
| Mollar Electric Chain Saw Stand | Rp169.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| Stihl Rantai Mata Gergaji Potong | Rp179.900 |
| BOSCH Gerinda Tangan | Rp519.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.299.900 |
| Makita Gerinda Tangan | Rp869.900 |
| RYU Gerinda Tangan | Rp369.900 |
| Hyundai Gasoline Chainsaw (Gergaji Mesin) | Rp2.699.900 |
| WD Cutting Wheel For Stainless Steel (Mata Gerinda Potong) | Rp4.900 |
| Stihl Round File Asah Rantai | Rp18.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)























































































































































/P101578422-1.jpg)


/P102093412-4.jpg)
/30P106619108-1.jpg)



/aiP103059378-5.jpg)
/gjP102408595-5.jpg)


/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)