Beli Caster Set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance._x000D_-Urethane wheel excellent in wear resistance is used._x000D_-Lightweight because of using nylon for wheel part._x000D_-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. _x000D_-Plate Type_x000D_-With stainless steel bearing_x000D_-Flexible Type (with stopper)atribut:
- Wheel Width: 32mm
- Metal Fitting Materials: Stainless Steel (SUS304)
- Mounting Hole Diameter P: 11mm
- Wheel Materials: Nylon Wheel, Urethane
- Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)Deskripsi:-A standard type large size caster using all-stainless-steel fittings excellent in water resistance and corrosion resistance.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Stainless Steel
- Wheel Materials: Nylon Wheel, Urethane
- Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked.-Plate Type.-With stainless steel bearing.-Fixed Type
- Yuei Caster Caster Press Rubber J Series (Kastor Karet)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object._x000D_-Mitigate impact during traveling. _x000D_-Plate Type_x000D_-With bearing_x000D_-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- TRUSCO Press Caster Rubber Wheel, BrakeDeskripsi:Various types of truck transport. General industrial equipment.atribut:
- Specifications: Swivel Caster S
- Kennedy Steering Wheel Puller KitDeskripsi:SWP9 Steering Wheel Suitable for GM, Ford and Chrysler vehicles. Also suitable for removing pulleys and fly wheels. Contents: 1x yoke, 1x thrust bolt. 1x thrust cap. 2x 75mm screws (5/16 Inch x 24 UNF). 2x 75mm screws (3/8 Inch x 16 UNC). 2x 90mm screws (5/16 Inch x 18 UNC). 1x plastic storage tray. HPB9 Harmonic Balance For harmonic balance removal, timing gears and other parts with bolt circle diameters from 38 to 117mm (1 1/2 Inch to 4 5/8 Inch). Ductile steel yoke. Contents: 1x yoke. 1x thrust bolt. 1x ram nut. 3x 75mm screws (3/8 Inch x 24 UNF). 3x 75mm screws (3/8 Inch x 16 UNC). 1x plastic storage tray. CP18 Combination Steering wheel puller suitable for GM, Ford and Chrysler vehicles. For harmonic balance removal, timing gears and other parts with bolt circle diameters from 38 to 117mm (1 1/2 Inch to 4 5/8 Inch). Contents: As SWP9 and HPB9 above.atribut:
- Product Type: Puller Set
- Weight Each: 0.975kg
- Includes: 1x plastic storage tray 1x thrust bolt 1x thrust cap 1x yoke 2x 75mm screws (3/8 Inch x 16 UNC) 2x 75mm screws (5/16 Inch x 24 UNF) 2x 90mm screws (5/16 Inch x 18 UNC)
- Additional Features: Also suitable for removing pulleys and fly wheels Suitable for GM, Ford and Chrysler vehicles
- Product Number: SWP9
- Part Number: KEN5033400K
- TRUSCO Caster for Flex WagonDeskripsi:- Self contained type 100mm (2 pieces). Unique type (with stopper) 100mm (2) - Caster: Unique expression 100mm (2 pcs) Flat type (with stopper) 100mm (2 pcs) Steel metal fittings Nylon urethane wheelsatribut:
- Axial Length (mm): 40
- Wheel Diameter (mm): 100
- Car Ring width (mm): 28
- Mounting Height (mm): 126
- Permissible Load Weight (KGF): 60
- Car Wheel Width (mm): 28
- Material: Wheel: urethane Metal fittings: steel
- Mass: 2.0kg
- KIT Car Wash & Glow Shampoo (Sampo Pencuci Mobil)Deskripsi:· Mencegah ""treeing"" dan korslet internal antara pelat positif dan negatif.
- KIT Car Wax Original Light Paste Polish (Pengkilap/Pelindung Mobil)Deskripsi:Kit Original Paste Wax New Formula mengandung Carnauba Wax. Efektif mengembalikan kilap cat mobil yang lama, kusam atau rusak sehingga tampak baru kembali. Menghilangkan goresan-goresan halus dan noda membandel atau jamur pada permukaan cat untuk mengembalikan warna cemerlang, dan memberikan perlindungan yang tahan lama. Kit Original Paste Wax New Formula dapat digunakan untuk semua jenis cat mobil, memberikan hasil yang lebih kilap, waxnya lebih lembut sehingga lebih mudah pemakaiannya dan hemat. Aturan Pakai : Poleskan Kit Orignal pada mobil yang bersih dan kering dengan menggerakkan pemutar pada sebagian kecil permukaan mobil. Biarkan kering sebentar. Lalu lap dengan kain bersih, kering dan lembut hingga bersih mengkilap. ulangi aturan pakai pada bagian mobil selanjutnya untuk mengkilapkan mobil secara menyeluruh. Untuk hasil terbaik : jangan digunakan dibawah terik matahari langsung. Permukaan mobil harus dalam keadaan dingin. Tidak dianjurkan untuk bahan vinyl, plastik metalik, decals, cat hitam pekat, atau panel kayu simulasi. Gunakan hanya pada mobil yang lebih tua.DEPKES RI PKD 20307010471atribut:
- Size (g): 225
- RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)Deskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- HAMMER CASTER Caster Polyurethane Rigid (Kastor PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- KIT Windshield Washer Wiper Fluid (Cairan Pembersih Kaca Mobil)Deskripsi:KIT Wiper Fluid dibuat khusus untuk membersihkan kaca mobil agar bebas dari kotoran maupun endapan lemak yang ditimbulkan oleh asap knalpot sehingga membuat kaca mobil anda bersih bening bebas pandang pada siang maupun malam hari. Pada waktu hujan KIT Wip
- HAMMER CASTER Caster Rubber Swivel (Kastor Karet)atribut:
- Neck Type: rotate
- HAMMER CASTER Hammer Lock (Pengunci Troli)atribut:
- Type: Hammer lock
- Mounting Seat A x B: 120x120mm
- Body Material: Steel (baked coating)
- Mounting Hole Diameter: ø 11mm
- Mounting Pitch: 85x85mm 100x100mm
- KIT Chain Lubricant (Pelumas Rantai)Deskripsi:Pelumas rantai motor dengan formula High-Tech Anti Karat dan Anti Friksi, sangat efektif dan tahan lebih lama melumasi, melindungi dan sekaligus membersihkan semua jenis rantai dan gear motor. Kit Motor Chain Lube membuat rantai tidak berkarat, mengurangiatribut:
- Volume: 110 ml
- York Mini Flap Wheel Set (Amplas Gerinda Susun)Deskripsi:Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.atribut:
- Shank type: Straight
- Wheel Width: 10-25mm
- Maximum Operating Speed: 30,000-40,000rpm
- Grit: P120 P60 P80
- Diameter: 10-25mm
- Abrasive Material: Aluminium Oxide
- Shank Diameter: 3mm 6mm
- KIT Car Body Cleaner Multi Purpose (Pembersih Bodi Mobil)Deskripsi:Kit Super Multi-Purpose Cleaner merupakan produk dengan formula khusus yang sangat efektif membersihkan lemak / minyak, aspal, debu, noda membandel, tumpahan makanan/minuman, dll. Sangat efektif dan aman di gunakankan untuk membersihkan mesin mobilatribut:
- Volume: 500 ml
- KIT Car Wax Restorative Pasta (Pengkilap/Pelindung Mobil)Deskripsi:Kit Restorative Paste Wax dengan heavy duty formula mengandung Carnauba Wax dan bahan abrasive, memiliki daya bersih yang lebih kuat. Efektif menghilangkan goresan-goreasan dan cat teroksidasi pada permukaan cat mobil. Mengembalikan kilap cat mobil yang lama, kusam atau rusak sehingga tampak baru kembali.Depkes RI PKD 20307010434
- monotaro Road Wheel (For Thin Low Floor Type) (Roda Hand Pallet)Deskripsi:Hand pallet truck (flat-screen low-floor type) HP-2000-LOW-only road wheelsatribut:
- Compatible: Hand pallet truck (flat-screen low-floor type) HP-2000-LOW
- Diameter ( phi mm): 49.5
- Width (mm): 90
Daftar Harga Caster Set Terbaru October 2026
| Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon) | Rp1.099.900 |
| Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series) | Rp1.299.900 |
| Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series) | Rp879.900 |
| Yuei Caster Caster Press Rubber J Series (Kastor Karet) | Rp189.900 |
| TRUSCO Press Caster Rubber Wheel, Brake | Rp519.900 |
| Kennedy Steering Wheel Puller Kit | Rp439.900 |
| TRUSCO Caster for Flex Wagon | Rp979.900 |
| KIT Car Wash & Glow Shampoo (Sampo Pencuci Mobil) | Rp9.900 |
| KIT Car Wax Original Light Paste Polish (Pengkilap/Pelindung Mobil) | Rp48.900 |
| RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa) | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/3bP102626119-2.jpg)
/2mP102626094-2.jpg)
/P102869103-1.jpg)
/P102636994-3.jpg)



/1rP101546063-11.jpg)
/0iP101546018-4.jpg)
/alP102243381-21.jpg)
/P102083314-2.jpg)
/2fP101546087-5.jpg)
/7pP102083277-2.jpg)
/0gP102875016-2.jpg)
/r2P101545974-3.jpg)
/2qP102132098-4.jpg)
/01P101546001-2.jpg)
/0wP101546032-2.jpg)
/6gP103458232-1.jpg)
%20(Roda%20Hand%20Pallet)/hxP103186645-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)